Cole-Parmer - The world's leading source for scientific and industrial instrumentation since 1955.
  Cart  Subtotal = 0.00
1-800-323-4340 Items = 0  View Cart
Login Login
New Customer? Register
       
       
Home Products & Services Technical Library myCP Account Contact/About Us
Discontinued Items And Oakton Waterproof Cup-Style TDSTestrs + And ECTestrs + - Cole-Parmer Catalog
Discontinued Product Detail

Sorry, this item is now discontinued but has a direct replacement.
You can compare specifications to the direct replacement EW-35662-35, browse similar items or contact us for more information.
Oakton ® Waterproof Cup-Style TDSTestrs TM+ and ECTestrs TM+


click to enlarge

 
EW-35661-07
Oakton Waterproof Cup-Style ECTestr, Pure+

Discontinued
$93.00 / each  (USD) Contact Us for availability.
Specifications
DescriptionECTestrTM pure+
Range0 to 199.9 µS
Resolution0.1 µS
Accuracy±1% full scale
CalibrationOne-point push-button calibration
Temp compensationAutomatic, 32 to 122 °F/ 0 to 50°C;
2% per °C
DisplayDual line LCD
PowerFour 1.5 V alkaline batteries
Battery life>150 hours
Dimensions6 1/2"L x 1 1/2"dia
Temp range32 to 122°F (0 to 50°C)
Temp resolution0.1°F/°C
Temp accuracy±0.9°F/±0.5°C
 Technical Appendix
Instruction Manual (228 KB)-18



 
CE Approved IP67 rated ISO9001 Registered Supplier
Technical Info
  Accessories
  EW-09377-16 Wd-09377-16:Batteries1.5V 6 Pack
  Availability: In Stock
  Price: $15.25/PK
  Qty:     Add to cart
  EW-35624-45 Soft carrying case for waterproof testers
  Availability: In Stock
  Price: $22.00/EA
  Qty:     Add to cart
  EW-35661-08 Replacement sensor for Oakton® waterproof cup-style TDSTestrsTM+ and ECTestrsTM+
  Availability: In Stock
  Price: $52.00/EA
  Qty:     Add to cart
customized, modified, specialized, unusual, source, unique Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines— for products beyond what you see here. Call 1-800-323-4340, Option 9, ext 6334. See details

Cole-Parmer
625 East Bunker Court
Vernon Hills, Illinois 60061

Phone: 1-800-323-4340
Fax: 1-847-247-2929
E-Mail: info@Coleparmer.com

Copyright © 2008

Cole-Parmer Sites
Cole-Parmer:
United States
Canada
China
United Kingdom
India
Feedback

McAfee Secure sites help keep you safe from identity theft, credit card fraud, spyware, spam, viruses and online scams
ABOUT SSL CERTIFICATES
MasterFlex.com - Ordering and Technical Info
FoodTechSource.com - Food Quality Site
InnocalSolutions.com - Calibration and Certification