Cole-Parmer - The world's leading source for scientific and industrial instrumentation since 1955.
  Cart  Subtotal = 0.00
1-800-323-4340 Items = 0  View Cart
Login Login
New Customer? Register

Home Products & Services Technical Library myCP Account Contact/About Us
® batch control drum pump system, PP, 39", 230 VAC, 50 Hz, Cole-Parmer® batch control drum pump system, PP, 47", 110 VAC, 60 Hz, Cole-Parmer® batch control drum pump system, PP, 47", 230 VAC, 50 Hz and other related Pumps products."> ® batch control drum pump system, pp, 39", 230 vac, 50 hz, cole-parmer® batch control drum pump system, pp, 47", 110 vac, 60 hz, cole-parmer® batch control drum pump system, pp, 47", 230 vac, 50 hz"> Complete Drum Pump Systems And Cole-Parmer Batch Control Drum Pump Systems - Cole-Parmer Catalog
Cole-Parmer ® Batch Control Drum Pump Systems - Product Detail

(1 of 8)  [Next]
Cole-Parmer ® Batch Control Drum Pump Systems


click to enlarge

 
EW-70612-00
Cole-Parmer® batch control drum pump system, PP, 39", 110 VAC, 60 Hz

Qty:   Add to Cart

$1835.00 / each  (USD) Available in 14 days.
Save money by accurately dispensing expensive fluids—to ±0.5%
Motors feature variable speed for control of discharge flow
Control transfer of highly corrosive fluids directly from the storage container
Save up to seven preset volumes in the automatic batch memory
Batch control drum pumps are ideal for applications in chemical packaging, waste water treatment, chemical manufacturing, plating, semi-conductor, pharmaceutical and agricultural industries.
These systems are engineered to control, measure and dispense controlled volumes of fluid from drum, tanks, and small storage vessels. Simply select the desired volume to transfer, press the enter key and watch the pump accurately dispense the fluid.
Systems are available with either polypropylene or PVDF pump tubes for chemical compatibility with your fluid. Flow rate can be displayed in gallons, Imperial gallons, liters, milliliters, or cubic meters per minute, second, or hour. Volume can be displayed in gallons, Imperial gallons, liters, milliliters, or cubic meters. Select from five different languages for display: English, German, French, Italian or Spanish. Flow meters also feature a re-settable totalizer, EE prom electronics, and a paddle wheel design for continuous flow measurement of neutral and aggressive solid-free fluids.
What's included: motor, pump tube, batch control meter, check valve and hose barb.
Specifications
Max flow rate25 GPM
Tube length39"
Tube materialPolypropylene
Max temperature130°F (55°C)
Max viscosity300 cp
Connectionsoutlet1" hose barb or 1" NPT thread
Motorrpm10,000
hp1
typeODP
PowerVAC110
Hz60
  • Technical Library (roll over link for article summary)
  •  Closed System Technology Drives the Trend Toward Safer, More Cost-Efficient Chemical Dispensing
     Guide to Liquid Pumps
     How to Read a Pump Curve
     More Related TechInfo Articles


     
    Application Assistance
    Need help from our experts, use this form.
    Technical Info
      Accessories
      EW-70604-86 Strainer for Cole-Parmer® Drum Pumps, PP
      Availability: Lead time for this item is 14 days.
      Price: $100.00/EA
      Qty:     Add to cart
      EW-70604-88 Strainer for Cole-Parmer® Drum Pumps, SS
      Availability: Lead time for this item is 14 days.
      Price: $190.00/EA
      Qty:     Add to cart
      EW-70604-90 Replacement Wall Mounting Bracket for Cole-Parmer® Drum Pumps
      Availability: In Stock
      Price: $26.00/EA
      Qty:     Add to cart
      EW-70604-92 Replacement Barrel Adapter for Cole-Parmer® Drum Pumps, PP
      Availability: In Stock
      Price: $30.00/EA
      Qty:     Add to cart
      EW-70604-96 Dispensing Nozzle, PP, with 6-ft of PVC hose
      Availability: In Stock
      Price: $132.00/EA
      Qty:     Add to cart
    customized, modified, specialized, unusual, source, unique Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines— for products beyond what you see here. Call 1-800-323-4340, Option 9, ext 6334. See details
     Literature
    09-10 Catalog
    07-08 Catalog
    07-08 International Catalog

    Cole-Parmer
    625 East Bunker Court
    Vernon Hills, Illinois 60061

    Phone: 1-800-323-4340
    Fax: 1-847-247-2929
    E-Mail: info@Coleparmer.com

    Copyright © 2008

    Cole-Parmer Sites  Feedback
    Cole-Parmer:
    United States
    Canada
    China
    United Kingdom
    India
    McAfee Secure sites help keep you safe from identity theft, credit card fraud, spyware, spam, viruses and online scams
    ABOUT SSL CERTIFICATES
    MasterFlex.com - Ordering and Technical Info
    FoodTechSource.com - Food Quality Site
    InnocalSolutions.com - Calibration and Certification