Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334

 
Home > Shop by > Brand - Adam Equipment ® 

Adam Equipment ® 

The Adam brand has symbolized trust, performance and value. For over thirty years, the company has been producing balances and scales known to professionals globally for their superior quality and customer satisfaction.
 Product Detail
Sort
 Availability
 Price
EW-11712-14 Adam Highland Portable Balance, 120g X 0.001g

Adam Highland Portable Balance, 120g X 0.001g

Product Type Portable Balances,Calibration Internal,Capacity g 120
EW-11712-14
In stock.
$425.00 USD/EACH

Qty:

EW-11702-62 Adam PMB Moisture Determination Balance, 200g X 01g/0.05%, 110 VAC.  Representative Photo Only

Adam PMB Moisture Determination Balance, 200g X 01g/0.05%, 110 VAC

Product Type Moisture Balances,Calibration External,Capacity g 200
EW-11702-62
Usually ships in 10 days.
$1,795.00 USD/EACH

Qty:

Representative photo only Adam PW Analytical Balance 250 g x 0 0001 g 220VAC

Adam PW Analytical Balance, 250 g x 0.0001 g, 220VAC

Product Type Analytical Balances,Calibration Internal,Capacity g 250
EW-11700-58
Call 1-888-358-4705 for availability.
$2,045.00 USD/EACH

Qty:

EW-11711-80 Adam CBK Compact Industrial Bench Scale, 8 Kg X 0.1g.  Representative Photo Only

Adam CBK Compact Industrial Bench Scale, 8 Kg X 0.1g

Product Type Compact Industrial Scales,Calibration External,Capacity kg 8
EW-11711-80
In stock.
$495.00 USD/EACH

Qty:

EW-11701-41 Representative Photo Only.  Adam PGW Precision Toploading Balance, 450 g x 0.001 g - 115 VAC

Adam PGW Precision Toploading Balance, 450 g x 0.001 g - 115 VAC

Product Type Toploading Balances,Calibration External,Capacity g 450
EW-11701-41
Usually ships in 14 days.
$1,075.00 USD/EACH

Qty:

EW-11119-83 Adam GBK Industrial Scale, 70lb/32kg Capacity and 0.002lb/1g Readability 115V.  Representative Photo Only

Adam GBK Industrial Scale, 70lb/32kg Capacity and 0.002lb/1g Readability 115V

Product Type Bench/Floor Industrial Scales,Calibration External,Capacity kg 32
EW-11119-83
Usually ships in 6 days or sooner.
$515.00 USD/EACH

Qty:
See all

Representative photo only Disposable aluminum sample pans for Balances pack of 250

Disposable aluminum sample pans for Balances, pack of 250

Product Type Accessory,Product Type Accessory,Model ALUMINUM PANS,Model ALUMINUM PANS
EW-11700-66
In stock.
$175.00 USD/PACKAGE

Qty:

EW-11712-17 Adam Highland Portable Balance, 600g X .01g.  Representative Photo Only

Adam Highland Portable Balance, 600g X .01g

Product Type Portable Balances,Calibration Internal,Capacity g 600
EW-11712-17
In stock.
$395.00 USD/EACH

Qty:

EW-11712-00 Adam Core™ Portable Balance, 200g X 0.01g

Adam Core™ Portable Balance, 200g X 0.01g

Product Type Portable Balances,Calibration External,Capacity g 200
EW-11712-00
In stock.
$240.00 USD/EACH

Qty:

EW-11701-42 Representative Photo Only.  Adam PGW Precision Toploading Balance, 750 g x 0.001 g  - 115 VAC

Adam PGW Precision Toploading Balance, 750 g x 0.001 g- 115 VAC

Product Type Toploading Balances,Calibration External,Capacity g 750
EW-11701-42
Usually ships in 14 days.
$1,475.00 USD/EACH

Qty:

EW-11901-02 Adam CPW Plus Industrial Scale, 75 kg x 0.02 kg, 115 VAC.  Representative Photo Only

Adam CPW Plus Industrial Scale, 75 kg x 0.02 kg, 115 VAC

Product Type Bench/Floor Industrial Scales,Calibration External,Capacity kg 75
EW-11901-02
In stock.
$195.00 USD/EACH

Qty:
See all

EW-11902-07 Representative Photo Only.  Adam High-Capacity Precision Toploading Balance, 20 Kg X 0.1 G

Adam High-Capacity Precision Toploading Balance, 20 Kg X 0.1 G

Product Type Toploading Balances,Calibration External,Capacity g 20000
EW-11902-07
Usually ships in 14 days.
$2,295.00 USD/EACH

Qty:

EW-11711-99 DCT 5000 Adam Dune™ Handheld Balance With 5000g Capacity And 2g Readability

DCT 5000 Adam Dune™ Handheld Balance With 5000g Capacity And 2g Readability

Product Type Portable Balances,Calibration External,Capacity g 5000
EW-11711-99
In stock.
$69.00 USD/EACH

Qty:

EW-11702-60 Adam PMB Moisture Determination Balance, 50g X 1mg/0.01%, 110 VAC.  Representative Photo Only

Adam PMB Moisture Determination Balance, 50g X 1mg/0.01%, 110 VAC

Product Type Moisture Balances,Calibration External,Capacity g 50
EW-11702-60
Usually ships in 10 days.
$2,195.00 USD/EACH

Qty:

EW-11702-61 Adam PMB Moisture Determination Balance, 50g X 1mg/0.01%, 220 VAC. Representative Photo Only

Adam PMB Moisture Determination Balance, 50g X 1mg/0.01%, 220 VAC

Product Type Moisture Balances,Calibration External,Capacity g 50
EW-11702-61
Usually ships in 10 days.
$2,195.00 USD/EACH

Qty:

313 results (showing 1 - 15 )
Per Page 
View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title