Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
Category:
Brand:
Price Range:
Availability:
Max vacuum:
20" Hg (2)
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334

 
Home > Shop by > Brand - Admiral ® 

Admiral ® 

 Product Detail
Sort
 Availability
 Price
7920200.jpg - Air Admiral<reg> diaphragm vacuum/pressure pump, 0.37 cfm, 115 VAC

Air Admiral diaphragm vacuum/pressure pump, 0.37 cfm, 115 VAC

Max vacuum 20" Hg,Port size 1/4" hose barb vacuum and pressure,Max temperature 104F (40C)
EW-79202-00
In stock.
$300.00 USD/EACH

Qty:

7920200.jpg - Air Admiral<reg> diaphragm vacuum/pressure pump, 0.31 cfm, 230 VAC

Air Admiral diaphragm vacuum/pressure pump, 0.31 cfm, 230 VAC

Max vacuum 20" Hg,Port size 1/4" hose barb vacuum and pressure,Max temperature 104F (40C)
EW-79202-05
In stock.
$300.00 USD/EACH

Qty:

79202_50.jpg - Cole-Parmer Vacuum Pump, 0.37 cfm, 20" Hg, 120 VAC

Cole-Parmer Vacuum Pump, 0.37 cfm, 20" Hg, 120 VAC

Max vacuum 20 in. Hg,Port size 1/4" hose barb,Max temperature 104 F (40 C
EW-79202-30
In stock.
$485.00 USD/EACH

Qty:

79202_20.jpg - Air Admiral<reg> Aspiration System, 230 VAC

Air Admiral Aspiration System, 230 VAC

Max vacuum 21.3 in. Hg,Port size 3/16" hose barb,Max temperature 104 F (40 C
EW-79202-25
Usually ships in 29 days.
$770.00 USD/EACH

Qty:

79202_50.jpg - Cole-Parmer<REG> Vacuum Pump, 0.31 cfm, 21.3" Hg, 230 VAC

Cole-Parmer Vacuum Pump, 0.31 cfm, 21.3" Hg, 230 VAC

Max vacuum 21.3" in. Hg,Port size 1/4" hose barb,Max temperature 104 F (40 C
EW-79202-35
Usually ships in 30 days.
$485.00 USD/EACH

Qty:

79202_20.jpg - Air Admiral<reg> Aspiration System, 120 VAC

Air Admiral Aspiration System, 120 VAC

Max vacuum 21.3 in. Hg,Port size 3/16" hose barb,Max temperature 104 F (40 C
EW-79202-20
In stock.
$770.00 USD/EACH

Qty:

6 results (showing 1 - 6 )
Per Page 
View products by: Job Title | Category | Brand | Part Number | Price
View product categories by: Popularity | Favorites | Job Title | Price | Part Number
View popular items by: Popularity | Our Choices | All-Around Favorites | Job Title
View reviews by: Popularity | Product Title | Best Rated