Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
Category:
Brand:
Koehler (18)
Product Type:
Availability:
Capacity (Liters):
Material:
Glass (5)
Diameter:
47 mm (3)
25 mm (2)
Funnel size (mL):
300 (3)
15 (2)
Receiver capacity (mL):
1000 (3)
250 (2)
CE Compliance:
Yes (1)
Max RCF (x g):
1327 (1)
Max rpm:
2200 (1)
Leasing Available
Financing is avaliable for many of our products.

See Details
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334

 
Home > Shop by > Brand - Biodiesel

Biodiesel

Cole-Parmer offers the equipment and expertise for you to complete your testing needs according to ASTM D6751 - Biodiesel Fuel Blend Stock (B100) for Middle Distillate Fuels.
 Product Detail
Sort
 Availability
 Price
EW-94100-35 Aquamax Total Acid Number (TAN) Titrator

Aquamax Total Acid Number (TAN) Titrator

Product Type Acid-Base/Alkalinity Titrators,Display LCD,Power VAC 90 to 164
EW-94100-35
Usually ships in 7 days.
$6,150.25 USD/EACH

Qty:

EW-59871-00 Pensky-Martens closed-cup flash tester, 115 VAC/60 Hz

Pensky-Martens closed-cup flash tester, 115 VAC/60 Hz

Description Pensky-Martens Closed-Cup Flash Tester,Model K16200
EW-59871-00
In stock.
$2,323.00 USD/EACH

Qty:

Representative photo only Koehler Copper Corrosion Test Bath 230 VAC
EW-59876-31
Call 1-888-358-4705 for availability.
$4,549.00 USD/EACH

Qty:

Representative photo only Advantec All Glass Filtration Assembly for 47 mm membranes glass frit support 300 mL capacity

Advantec All-Glass Filtration Assembly for 47 mm membranes, glass frit support, 300 mL capacity

Product Type Filter Units/Assemblies,Diameter 47 mm,Material Glass,Connection Glass frit
EW-06645-49
In stock.
$260.00 USD/EACH

Qty:

Representative photo only Koehler ASTM Copper Corrosion Standard
EW-59876-33
Usually ships in 8 days.
$900.00 USD/EACH

Qty:

Representative photo only White Mineral Bath Oil 5 gallons
EW-59876-40
Call 1-888-358-4705 for availability.
$235.00 USD/GALLON

Qty:

Representative photo only Polishing Vise for Copper Strips
EW-59876-37
Usually ships in 8 days.
$657.00 USD/EACH

Qty:

Representative photo only Advantec All Glass Filtration Assembly for 25 mm membranes glass frit support 15 mL capacity

Advantec All-Glass Filtration Assembly for 25 mm membranes, glass frit support, 15 mL capacity

Product Type Filter Units/Assemblies,Diameter 25 mm,Material Glass,Connection Glass Frit
EW-06645-19
Usually ships in 14 days.
$170.00 USD/EACH

Qty:

Representative photo only Quartz Reusable Vial 16 mL
EW-59876-58
Call 1-888-358-4705 for availability.
$29.00 USD/EACH

Qty:

Representative photo only Koehler Copper Test Strip
EW-59876-32
Call 1-888-358-4705 for availability.
$13.25 USD/EACH

Qty:

Representative photo only Test Tube 25 x 150 mm
EW-59876-34
Usually ships in 8 days.
$15.00 USD/EACH

Qty:

Representative photo only Vented Cork
EW-59876-35
Call 1-888-358-4705 for availability.
$17.25 USD/EACH

Qty:

Representative photo only Silicone Carbide Paper FEPA Grade 220 grit 50 pk
EW-59876-38
Call 1-888-358-4705 for availability.
$125.00 USD/PACKAGE

Qty:

Representative photo only Advantec All Glass Filtration Assembly for 25 mm membranes stainless steel Support 15 mL capacity

Advantec All-Glass Filtration Assembly for 25-mm membranes, stainless steel Support, 15-mL capacity

Product Type Filter Units/Assemblies,Diameter 25 mm,Material Glass,Connection Stainless steel
EW-06645-39
Usually ships in 5 days.
$185.00 USD/EACH

Qty:

Representative photo only Advantec All Glass Filtration Assembly for 47 mm membranes stainless steel support 300 mL capacity

Advantec All-Glass Filtration Assembly for 47 mm membranes, stainless steel support, 300 mL capacity

Product Type Filter Units/Assemblies,Diameter 47 mm,Material Glass,Connection Stainless steel
EW-06645-65
Call 1-888-358-4705 for availability.
$240.00 USD/EACH

Qty:

44 results (showing 1 - 15 )
Per Page 
View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title