Item Total = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
Category:
Brand:
C-Flex (64)
Product Type:
Tubing (64)
Availability:
In Stock (95)
Masterflex tubing size (B/T):
87 (1)
91 (1)
90 (1)
Masterflex tubing size (I/P):
73 (5)
82 (5)
26 (4)
Masterflex tubing size (L/S):
15 (5)
24 (5)
14 (4)
16 (4)
17 (4)
25 (4)
35 (4)
36 (4)
13 (3)
18 (3)
Pump Series:
L/S (41)
I/P (16)
Tubing ID (mm):
6.4 (24)
4.8 (16)
7.9 (10)
12.8 (8)
12.7 (8)
9.6 (7)
1.6 (6)
9.5 (6)
0.8 (4)
3.1 (4)
9.7 (4)
3 (3)
0.51 (2)
4 (2)
19.1 (2)
3.2 (2)
8.0 (2)
19.0 (2)
6.35 (2)
9.52 (2)
Tubing formulation:
C-Flex (120)
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 8 ext. 138-8456

 
Home > Shop by > Brand - C-FLEX ® 

C-FLEX ® 

C-FLEX is high performance tubing for general-purpose lab uses, and pharmaceutical and biotech applications. It serves as an economical alternative to platinum silicone. We are a C-FLEX tubing authorized distributor.
 Product Detail
Sort
 Availability
 Price

Clear C-Flex Tubing, 1/8"ID x 1/4"OD, 25 ft/pack

  • Product Type: Tubing
  • Working pressure: 35 psi
  • Maximum temperature: 275 º F
EW-06422-05
In stock.
$34.25 USD/PACKAGE

Qty:

Masterflex C-Flex tubing (50 A), L/S 15, 25 ft.

  • Product Type: Pump Tubing
  • Tubing formulation: C-Flex
  • Pump Series: L/S
EW-06424-15
In stock.
$59.25 USD/PACKAGE

Qty:

Masterflex, C-Flex (50 A), L/S 16, 25 ft.

  • Product Type: Pump Tubing
  • Tubing formulation: C-Flex
  • Pump Series: L/S
EW-06424-16
In stock.
$42.75 USD/PACKAGE

Qty:

C-Flex Tubing, Opaque White 1/8"ID x 1/4"OD, 25 ft/pack

  • Product Type: Tubing
  • Working pressure: 21 psi
  • Maximum temperature: 275 º F
EW-06424-67
In stock.
$30.25 USD/PACKAGE

Qty:

Clear C-Flex Tubing, 3/8"ID x 5/8"OD, 25 ft/pack

  • Product Type: Tubing
  • Working pressure: 23 psi
  • Maximum temperature: 275 º F
EW-06422-16
In stock.
$101.00 USD/PACKAGE

Qty:

Masterflex C-Flex tubing (50 A), L/S 24, 25 ft.

  • Product Type: Pump Tubing
  • Tubing formulation: C-Flex
  • Pump Series: L/S
EW-06424-24
In stock.
$75.25 USD/PACKAGE

Qty:

Clear C-Flex Tubing, 1/4"ID x 3/8"OD, 25 ft/pack

  • Product Type: Tubing
  • Working pressure: 20 psi
  • Maximum temperature: 275 º F
EW-06422-10
In stock.
$44.25 USD/PACKAGE

Qty:

Masterflex, C-Flex (50 A), L/S 17, 25 ft.

  • Product Type: Pump Tubing
  • Tubing formulation: C-Flex
  • Pump Series: L/S
EW-06424-17
In stock.
$57.00 USD/PACKAGE

Qty:

Masterflex, C-Flex (50 A), L/S 14, 25 ft.

  • Product Type: Pump Tubing
  • Tubing formulation: C-Flex
  • Pump Series: L/S
EW-06424-14
In stock.
$37.75 USD/PACKAGE

Qty:

Clear C-Flex Tubing, 1/4"ID x 7/16"OD, 25 ft/pack

  • Product Type: Tubing
  • Working pressure: 28 psi
  • Maximum temperature: 275 º F
EW-06422-11
In stock.
$67.25 USD/PACKAGE

Qty:

Masterflex C-Flex tubing (50 A), I/P 73, 25 ft.

  • Product Type: Pump Tubing
  • Tubing formulation: C-Flex
  • Pump Series: I/P
EW-06424-73
In stock.
$114.00 USD/PACKAGE

Qty:

C-Flex Tubing, Opaque White 1/16"ID x 1/8"OD, 25 ft/pack

  • Product Type: Tubing
  • Working pressure: 15 psi
  • Maximum temperature: 275 º F
EW-06424-62
In stock.
$26.50 USD/PACKAGE

Qty:

Masterflex C-Flex ULTRA tubing, L/S 24, 25 ft.

  • Product Type: Pump Tubing
  • Tubing formulation: C-Flex ULTRA
  • Pump Series: L/S
EW-06434-24
Available for order
or call 1-888-358-4705 to order
$87.75 USD/PACKAGE

Qty:

Masterflex, C-Flex (50 A), L/S 18, 25 ft.

  • Product Type: Pump Tubing
  • Tubing formulation: C-Flex
  • Pump Series: L/S
EW-06424-18
In stock.
$62.25 USD/PACKAGE

Qty:

Masterflex, C-Flex ULTRA, L/S 16, 25 ft.

  • Product Type: Pump Tubing
  • Tubing formulation: C-Flex ULTRA
  • Pump Series: L/S
EW-06434-16
In stock.
$49.50 USD/PACKAGE

Qty:

133 results (showing 1 - 15 )
Per Page 
#PRODUCTTITLE#

#PRODUCTHEADER#

#IAMGESTICKER#
#CROSSOUTPRICE#
#PRICE#
#PRICEWITHVAT#
#AVAILABILITY#
Qty
Quantity Discounts
Qty: #QTY10COUNT# #QTY15COUNT# #QTY20COUNT#
Price: #QTY10PRICE# #QTY15PRICE# #QTY20PRICE#
#PRODUCTIMAGE#
#POWERREVIEW#
#MARKETINGTEXT#
#ICONS#
#SPECS#