Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
Category:
Brand:
Wika (40)
Product Type:
Availability:
In Stock (2836)
Leasing Available
Financing is avaliable for many of our products.

See Details
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334

 
Home > Shop by > Brand - Cole-Parmer ® 

Cole-Parmer ® 

 Product Detail
Sort
 Availability
 Price
06226_63.jpg - Transfer Pipette 7.5ml Graduated Large Bulb 500/pk

Transfer Pipette 7.5ml Graduated Large Bulb 500/pk

Product Type Transfer Pipettes,Max volume mL 7.5,Max volume µL 7500
EW-06226-63
In stock.
$42.00 USD/BOX

Qty:

0150635.jpg - Cartridge,research           +

Cartridge,research +

Product Type Water Purification Cartridge
EW-01506-35
In stock.
$95.00 USD/EACH

Qty:

0641171SQ.jpg - Silicone (peroxide-cured) tubing, 1/4"ID x 1/2"OD, 25 ft/pack

Silicone (peroxide-cured) tubing, 1/4"ID x 1/2"OD, 25 ft/pack

Product Type Tubing (Silicone),Maximum temperature º F 460,Minimum temperature º F -60
EW-06411-74
In stock.
$101.00 USD/PACKAGE

Qty:

59001651.jpg - pH electrode, combination, double-junction, gel-filled, BNC connector
EW-59001-70
In stock.
$81.00 USD/EACH

Qty:

Platinum-Cured Reinforced Silicone Tubing

Reinforced Silicone (platinum-cured) Tubing, 3/8

Product Type Tubing (Silicone),Maximum temperature º F 320,Minimum temperature º F -112
EW-95703-02
In stock.
$1,081.00 USD/PACKAGE

Qty:

0150625.jpg - Cartridge,universal          +

Cartridge,universal +

Product Type Water Purification Cartridge
EW-01506-25
In stock.
$95.00 USD/EACH

Qty:

7521110.jpg - Cole-Parmer<reg> Console drive; 115 VAC, 50/60 Hz

Cole-Parmer Console drive; 115 VAC, 50/60 Hz

Temp range 32 to 104F (0 to 40C),Duty cycle Continuous,Motor type PMDC
EW-75211-10
In stock.
$776.00 USD/EACH

Qty:

PTFE-Diaphragm Pump Head

PTFE-diaphragm pump head, 80 to 800 mL/min

Product Type Diaphragm Metering Pumps,Wetted parts PTFE diaphragm, body, valve seat, spring, ball check,Max pressure 50 psi
EW-07090-42
In stock.
$594.00 USD/EACH

Qty:

0265510.jpg - Dual-channel flame photometer

Dual-channel flame photometer

Range Na+: 0 to 199.9 ppm
K+: 0 to 9.99 ppm
Li+: 0 to 9.99 ppm,Reproducibility less than 0.5% C.V.,Display dual display; 3-1/2-digit LED, 12.5 mm (1/2") H
EW-02655-10
Usually ships in 50 days.
$10,825.00 USD/EACH

Qty:

0291516.jpg - Cole-Parmer<reg> Nylon Nonsterile Syringe Filters; 0.45 <mu>

Cole-Parmer Nylon Nonsterile Syringe Filters; 0.45

Product Type Syringe Filters,Housing material Acrylic,Color Yellow
EW-02915-14
In stock.
$176.00 USD/BOX of 100

Qty:
See all Nylon Filters

Cole-Parmer Symmetry<small><sup>&reg;</sup></small> PA Analytical Balances 120g x 0.0001g &mdash; 115 VAC

Cole-Parmer Symmetry PA Analytical Balances 120g x 0.0001g -- 115 VAC

Capacity g 120,Product Type Analytical Balance,Readability g 0.0001
EW-10000-15
In stock.
$1,540.00 USD/EACH

Qty:

3070355.jpg - Barbed fittings, Reducing Connector, Kynar, 1/4" x 1/8" ID, 1/16", 1-15/32", 1/2"; 10/pack

Barbed fittings, Reducing Connector, Kynar, 1/4" x 1/8" ID, 1/16", 1-15/32", 1/2"; 10/pack

Product Type Barbed fittings,Tubing ID inches 0.25 x 0.125,Material PVDF
EW-30703-50
In stock.
$23.50 USD/PACKAGE of 10

Qty:

59001651.jpg - pH electrode, combination, single-junction, gel-filled, BNC connector
EW-59001-65
In stock.
$68.00 USD/EACH

Qty:

18100_05.jpg - Cole-Parmer<reg> Micro-90<reg> cleaning solution, case of four 4 Liter bottles

Cole-Parmer Micro-90 cleaning solution, case of four 4 Liter bottles

Description Case of four 4-Liter Bottles,Product Type Equipment Cleaner,Format Liquid
EW-18100-11
In stock.
$190.00 USD/CASE

Qty:

0641171SQ.jpg - Silicone (peroxide-cured) tubing, 1/50"ID x 1/12"OD, 25 ft/pack

Silicone (peroxide-cured) tubing, 1/50"ID x 1/12"OD, 25 ft/pack

Product Type Tubing (Silicone),Maximum temperature º F 460,Minimum temperature º F -60
EW-06411-59
In stock.
$31.50 USD/PACKAGE

Qty:

8191 results (showing 1 - 15 )
Per Page 
View products by: Job Title | Category | Brand | Part Number | Price
View product categories by: Popularity | Favorites | Job Title | Price | Part Number
View popular items by: Popularity | Our Choices | All-Around Favorites | Job Title
View reviews by: Popularity | Product Title | Best Rated