Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
Leasing Available
Financing is avaliable for many of our products.

See Details
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334

 
Home > Shop by > Brand - IKA ® 

IKA ® 

IKA laboratory products have been trusted by researchers and technicians for over 100 years. IKA products are instantly recognized throughout the world for quality and innovation.
 Product Detail
Sort
 Availability
 Price
EW-50705-00 RW 20 Mixer includes propeller, stand, and clamp

IKA RW 20 Digital Dual-Range Mixer, 60 to 500/240 to 2000, 115 VAC

Product Type Mixer,Min speed rpm 60,Max speed rpm 2000
EW-50705-00
In stock.
$875.00 USD/EACH

Qty:

EW-50702-40 Eurostar 20 Digital Mixer 50702-30 shown.

IKA Eurostar 40 Digital Mixer, 30 to 2000 rpm, 115 VAC

Product Type Mixer,Min speed rpm 30,Max speed rpm 2000
EW-50702-40
In stock.
$1,074.00 USD/EACH

Qty:
See all

EW-04671-80 IKA<small><sup>&reg;</sup></small> 13" x 13" Large Capacity Digital Stirrer, 115V

IKA 13" x 13" Large Capacity Digital Stirrer, 115V

Product Type Stirrer (Digital),Speed (rpm) low 0,Speed (rpm) high 1000
EW-04671-80
Usually ships in 12 days or sooner.
$2,309.00 USD/EACH

Qty:

Representative photo only IKA Continuous feed grinding drive 115 VAC 60 Hz

IKA Continuous feed grinding drive, 115 VAC/60 Hz

Product Type Cutting and Grinding Materials/Media,Capacity unlimited; continuous-feed,Brand IKA
EW-04301-30
Usually ships in 10 days or sooner.
$2,824.00 USD/EACH

Qty:

Representative photo only IKA RW 20 Digital Dual Range Mixer 60 to 500 240 to 2000 230 VAC

IKA RW 20 Digital Dual-Range Mixer, 60 to 500/240 to 2000, 230 VAC

Product Type Mixer,Min speed rpm 60,Max speed rpm 2000
EW-50705-10
In stock.
$875.00 USD/EACH

Qty:

Representative photo only IKA T 25 ULTRA TURRAX High Speed Homogenizer 115VAC unit only

IKA T 25 ULTRA-TURRAX High-Speed Homogenizer 115VAC-unit only

Product Type Homogenizer,Max sample size mL 2000,Speed rpm 500 to 25000
EW-04739-21
In stock.
$1,425.00 USD/EACH

Qty:

Representative photo only Ika Digital Color Squid white 110 240V

Ika Digital Color Squid (white) 110-240V

Product Type Stirrer (Digital),Speed (rpm) low 0,Speed (rpm) high 2500
EW-84002-01
In stock.
$281.00 USD/EACH

Qty:

EW-04301-10 IKA<small><sup>&reg;</sup></small> Heavy-Duty Analytical Mill, 115 VAC/60 Hz

IKA Heavy-Duty Analytical Mill, 115 VAC/60 Hz

Product Type Analytical Mills,Capacity 250 mL,Brand IKA
EW-04301-10
In stock.
$3,940.00 USD/EACH

Qty:

EW-84002-71 IKA<REG> Ultra-Flat Lab Disc

IKA Ultra-Flat Lab Disc, 100-240 V

Product Type Stirrer ,Speed (rpm) low 15,Speed (rpm) high 1500
EW-84002-71
In stock.
$273.00 USD/EACH

Qty:
See all

EW-04300-32 Impact grinding head shown with drive. Components sold separately.

IKA Impact grinding head

Product Type Cutting and Grinding Materials/Media,Brand IKA
EW-04300-32
In stock.
$1,674.00 USD/EACH

Qty:

EW-04671-82 IKA<small><sup>&reg;</sup></small> 19" x 19" Large Capacity Digital Stirrer, 115V

IKA 19" x 19" Large Capacity Digital Stirrer, 115V

Product Type Stirrer (Digital),Speed (rpm) low 0,Speed (rpm) high 600
EW-04671-82
In stock.
$3,194.00 USD/EACH

Qty:

Representative photo only 100 to 2000 mL sample volume range 194 mm L x 25 mm OD fine dispersion type Aqueous and Organic solution
EW-04719-53
In stock.
$1,437.00 USD/EACH

Qty:

EW-04671-57 Ika 5 place multiposition stirring hot plate, 115V

Ika 5 place multiposition stirring hot plate, 115V

Product Type Stirrer (Hot Plates),Speed (rpm) low 0,Speed (rpm) high 1100
EW-04671-57
Usually ships in 10 days or sooner.
$1,442.00 USD/EACH

Qty:

EW-28710-00 IKA<small><sup>&reg;</sup></small> Basic Rotary Evaporator With Vertical Uncoated Glassware, 115 VAC

IKA Basic Rotary Evaporator With Vertical Uncoated Glassware, 115 VAC

Product Type Rotary Evaporator,Condenser type Vertical,Glass type Uncoated
EW-28710-00
Usually ships in 10 days.
$3,189.00 USD/EACH

Qty:

EW-04671-65 Ika 15 place multiposition stirring hot plate, 115V

Ika 15 place multiposition stirring hot plate, 115V

Product Type Stirrer (Hot Plates),Speed (rpm) low 0,Speed (rpm) high 1100
EW-04671-65
Usually ships in 10 days.
$2,321.00 USD/EACH

Qty:

215 results (showing 1 - 15 )
Per Page 
View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title