Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
Leasing Available
Financing is avaliable for many of our products.

See Details
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334

 
Home > Shop by > Brand - Sartorius ® 

Sartorius ® 

Sartorius offers a selection of analytical, toploading, bench scales and portable balances.
 Product Detail
Sort
 Availability
 Price
EW-11213-98 Sartorius MA Moisture Determination Balance, Ceramic Infrared heater, 35g x 0.001%, 115VAC

Sartorius MA Moisture Determination Balance, Ceramic Infrared heater, 35g x 0.001%, 115VAC

Product Type Moisture Balances,Calibration External,Capacity g 35
EW-11213-98
Usually ships in 14 days.
$3,160.00 USD/EACH

Qty:

Representative photo only Sartorius CPA Toploading Balance 4200g X 0 01g

Sartorius CPA Toploading Balance, 4200g X 0.01g

Product Type Toploading Balances,Calibration Internal,Capacity g 4200
EW-11228-12
Usually ships in 7 days.
$2,825.00 USD/EACH

Qty:

EW-11219-03 Sartorius Extend<small><sup>&#153;</sup></small> ED Analytical Balance, 120 g x 0.1 mg

Sartorius Extend ED Analytical Balance, 120 g x 0.1 mg

Product Type Analytical Balances,Calibration Internal,Capacity g 120
EW-11219-03
Usually ships in 11 days.
$2,940.00 USD/EACH

Qty:

Representative photo only Sartorius CPA Toploading Balance 1000g X 0 001g

Sartorius CPA Toploading Balance, 1000g X 0.001g

Product Type Toploading Balances,Calibration Internal,Capacity g 1000
EW-11228-06
Usually ships in 7 days.
$4,915.00 USD/EACH

Qty:

EW-11228-04 Representative Photo Only.  Sartorius CPA Analytical Balance, 120g X 0.1mg

Sartorius CPA Analytical Balance, 120g X 0.1mg

Product Type Analytical Balances,Calibration Internal,Capacity g 120
EW-11228-04
Call 1-888-358-4705 for availability.
$3,570.00 USD/EACH

Qty:

Representative photo only Sartorius CPA Toploading Balance 6200g X 0 01g

Sartorius CPA Toploading Balance, 6200g X 0.01g

Product Type Toploading Balances,Calibration Internal,Capacity g 6200
EW-11228-11
Usually ships in 15 days.
$3,625.00 USD/EACH

Qty:

Representative photo only Secura Analytical Balance 220g by 0 1mg iso Calibration

Secura Analytical Balance, 220g by 0.1mg,iso Calibration

Product Type Analytical Balances,Calibration Internal,Capacity g 220
EW-11800-63
Usually ships in 8 days.
$3,950.00 USD/EACH

Qty:

EW-11208-86 Representative Photo Only.  Sartorius Signum Industrial Bench Scale, 35kg X 1 G (6 Button Keypad)

Sartorius Signum Industrial Bench Scale, 35kg X 1 G (6 Button Keypad)

Product Type Bench/Floor Industrial Scales,Calibration External,Capacity kg 35
EW-11208-86
Usually ships in 13 days.
$1,755.00 USD/EACH

Qty:

Representative photo only Quintix Analytical Balance 120g by 0 1mg Internal Calibration

Quintix Analytical Balance, 120g by 0.1mg, Internal Calibration

Product Type Analytical Balances,Calibration Internal,Capacity g 120
EW-11800-77
Usually ships in 8 days.
$3,000.00 USD/EACH

Qty:

Representative photo only Sartorius CPA Toploading Balance 12000g X 0 1g

Sartorius CPA Toploading Balance, 12000g X 0.1g

Product Type Toploading Balances,Calibration Internal,Capacity g 12000
EW-11228-22
Usually ships in 7 days.
$3,625.00 USD/EACH

Qty:

EW-11219-20 Representative Photo Only.  Sartorius Extend ED Toploading Balance, 4200 g x 0.01 g, Internal Calibration

Sartorius Extend ED Toploading Balance, 4200 g x 0.01 g, Internal Calibration

Product Type Toploading Balances,Calibration Internal,Capacity g 4200
EW-11219-20
Usually ships in 10 days.
$2,600.00 USD/EACH

Qty:

Representative photo only Sartorius Practum Topload Balance 612 610g x 0 01g External Calibration

Sartorius Practum Topload Balance 612, 610g x 0.01g, External Calibration

Product Type Toploading Balances,Calibration External,Capacity g 610
EW-11800-94
Usually ships in 8 days.
$1,250.00 USD/EACH

Qty:

Representative photo only Sartorius CPA Toploading Balance 2200g X 0 01g

Sartorius CPA Toploading Balance, 2200g X 0.01g

Product Type Toploading Balances,Calibration Internal,Capacity g 2200
EW-11228-14
Usually ships in 7 days.
$2,300.00 USD/EACH

Qty:

EW-11219-28 Representative Photo Only.  Sartorius Extend ED Toploading Balance, 8200 g x 0.1 g, Internal Calibration

Sartorius Extend ED Toploading Balance, 8200 g x 0.1 g, Internal Calibration

Product Type Toploading Balances,Calibration Internal,Capacity g 8200
EW-11219-28
Usually ships in 10 days.
$1,995.00 USD/EACH

Qty:

Representative photo only Quintix Topload Balance 310g by 0 001g Internal Calibration

Quintix Topload Balance, 310g by 0.001g, Internal Calibration

Product Type Toploading Balances,Calibration Internal,Capacity g 310
EW-11800-79
Usually ships in 8 days.
$1,900.00 USD/EACH

Qty:

96 results (showing 1 - 15 )
Per Page 
View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title