Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
Leasing Available
Financing is avaliable for many of our products.

See Details
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334

 
Home > Shop by > Brand - StableTemp ® 

StableTemp ® 

 Product Detail
Sort
 Availability
 Price
3385800.jpg - StableTemp<reg> furnace with single set point control, 2592 cu in, 208/240 VAC

StableTemp furnace with single set point control, 2592 cu in, 208/240 VAC

Minimum temperature º C 100,Product Type Muffle Furnaces,Maximum temperature º C 1100
EW-33858-50
Usually ships in 27 days.
$3,535.00 USD/EACH

Qty:

03407_10.jpg - StableTemp<reg> Ceramic Stirring Hot Plate, 7" x 7", 120 VAC

StableTemp Ceramic Stirring Hot Plate, 7" x 7", 120 VAC

Max load capacity lbs 25,Product Type Stirrer (Hot Plates),Speed (rpm) low 30
EW-03407-10
In stock.
$410.00 USD/EACH

Qty:

StableTemp<small><sup>&reg;</sup></small> vacuum oven, 0.7 cu ft, 120 VAC

StableTemp vacuum oven, 0.7 cu ft, 120 VAC

Capacity Liters 19.817,Product Type Vacuum Oven,Capacity cu ft 0.7
EW-05053-10
In stock.
$2,745.00 USD/EACH

Qty:

14575_12.jpg - Water bath, 10L, 120V

Water bath, 10L, 120V

Product Type Water Bath,Bath type Utility Water Bath,Capacity Liters 10
EW-14575-12
In stock.
$1,035.00 USD/EACH

Qty:

3385800.jpg - StableTemp<reg> furnace with programmable control, 2592 cu in, 208/240 VAC

StableTemp furnace with programmable control, 2592 cu in, 208/240 VAC

Product Type Muffle Furnaces,Minimum temperature º C 100,Maximum temperature º C 1100
EW-33858-80
Usually ships in 23 days.
$4,025.00 USD/EACH

Qty:

3906300.jpg - StableTemp<reg> undercounter BOD incubator, 115 VAC, 60 Hz

StableTemp undercounter BOD incubator, 115 VAC, 60 Hz

Product Type BOD Incubators,Min temperature º C -10,Max temperature º C 60
EW-39063-00
Usually ships in 18 days.
$3,890.00 USD/EACH

Qty:

52120-00.1.jpg - StableTemp Economical Gravity Convection Oven, 1.7 cu ft, 115 VAC

StableTemp Economical Gravity Convection Oven, 1.7 cu ft, 115 VAC

Capacity Liters 42.465,Product Type Gravity Convection Oven,Capacity cu ft 1.5
EW-52120-02
Usually ships in 19 days.
$820.00 USD/EACH

Qty:

03406_10.jpg - StableTemp<reg> Ceramic Stirrer, 7" x 7", 120 VAC

StableTemp Ceramic Stirrer, 7" x 7", 120 VAC

Max load capacity lbs 25,Product Type Stirrer (Analog),Speed (rpm) low 30
EW-03406-10
In stock.
$285.00 USD/EACH

Qty:

03407_40.jpg - StableTemp<reg> Digital Ceramic Stirring Hot Plate, 7" x 7", 120 VAC

StableTemp Digital Ceramic Stirring Hot Plate, 7" x 7", 120 VAC

Max load capacity lbs 25,Product Type Stirrer (Hot Plates),Speed (rpm) low 30
EW-03407-40
In stock.
$810.00 USD/EACH

Qty:

14575_12.jpg - Water bath, 20L, 240V

Water bath, 20L, 240V

Product Type Water Bath,Bath type Utility Water Bath,Capacity Liters 20
EW-14575-18
Usually ships in 12 days.
$1,362.00 USD/EACH

Qty:

03405_10.jpg - StableTemp<reg> Ceramic Hot Plate, 7" x 7", 120 VAC

StableTemp Ceramic Hot Plate, 7" x 7", 120 VAC

Temp range 86 to 1004°F (30 to 540°C),Product Type Digital Hot Plates,Top plate material Ceramic
EW-03405-10
In stock.
$255.00 USD/EACH

Qty:

3385800.jpg - StableTemp<reg> furnace with basic control, 1123 cu in, 208/240 VAC

StableTemp furnace with basic control, 1123 cu in, 208/240 VAC

Product Type Muffle Furnaces,Minimum temperature º C 100,Maximum temperature º C 1100
EW-33858-10
Usually ships in 28 days.
$2,380.00 USD/EACH

Qty:

StableTemp<small><sup>&reg;</sup></small> vacuum oven, 2.3 cu ft, 120 VAC

StableTemp vacuum oven, 2.3 cu ft, 120 VAC

Capacity Liters 56.62,Product Type Vacuum Oven,Capacity cu ft 2
EW-05053-20
Usually ships in 41 days.
$4,885.00 USD/EACH

Qty:

03405_10.jpg - StableTemp<reg> Aluminum Hot Plate, 7" x 7", 120 VAC

StableTemp Aluminum Hot Plate, 7" x 7", 120 VAC

Temp range 86 to 572°F (30 to 300°C),Product Type Digital Hot Plates,Top plate material Aluminum
EW-03405-20
In stock.
$330.00 USD/EACH

Qty:

3385800.jpg - StableTemp<reg> furnace with programmable control, 1123 cu in, 208/240 VAC

StableTemp furnace with programmable control, 1123 cu in, 208/240 VAC

Product Type Muffle Furnaces,Minimum temperature º C 100,Maximum temperature º C 1100
EW-33858-70
Usually ships in 29 days.
$3,365.00 USD/EACH

Qty:

152 results (showing 1 - 15 )
Per Page 
View products by: Job Title | Category | Brand | Part Number | Price
View product categories by: Popularity | Favorites | Job Title | Price | Part Number
View popular items by: Popularity | Our Choices | All-Around Favorites | Job Title
View reviews by: Popularity | Product Title | Best Rated