Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
Category:
Brand:
Kynar (5)
Product Type:
Availability:
Duty cycle:
Motor (Hz):
50/60 (6)
60 (1)
Motor (VAC):
Max flow rate (GPM):
53 (3)
38 (1)
18 (1)
82 (1)
25 (1)
50 (1)
Max system pressure (psi):
75 (3)
50 (2)
60 (1)
Max head (ft):
57 (2)
49 (1)
60 (1)
29 (1)
85 (1)
46 (1)
Max flow rate (LPM):
200.6 (1)
68.1 (1)
310.4 (1)
Max head (m):
8.8 (1)
25.9 (1)
17.4 (1)
Max system pressure (bar):
3.4 (1)
4.1 (1)
5.2 (1)
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334

 
Home > Shop by > Brand - Transfer Pumps

Transfer Pumps

The following will provide a brief overview of the many transfer pumps that are available through Cole-Parmer. Due to each application being unique, Cole-Parmer has different pump technologies to best fit your transfer pump needs.
 Product Detail
Sort
 Availability
 Price
Representative photo only Hand operated polyethylene hand pump 6 strokes gallon

Hand-operated polyethylene hand pump, 6 strokes/gallon

Product Type Hand-Operated Drum Pumps,Tube length in. 34
EW-06425-05
In stock.
$114.00 USD/EACH

Qty:

Representative photo only Chemical Duty Transfer Pump with Kynar Head 18 GPM max flow

Chemical-Duty Transfer Pump with Kynar Head, 18 GPM max flow

Product Type Magnetic Drive Centrifugal Pumps,Max flow rate GPM 18,Max flow rate LPM 68.1
EW-07190-40
Usually ships in 5 days.
$1,029.00 USD/EACH

Qty:

EW-73160-40 Model 73160-00 pictured as an example only
EW-73160-40
Call 1-888-358-4705 for availability.
$287.00 USD/EACH

Qty:

EW-06437-00 Siphon/Lift pail pump

Hand-operated siphon/lift pail pump, 32 strokes/gallon

Product Type Hand-Operated Drum Pumps,Tube length in. 72
EW-06437-00
In stock.
$28.00 USD/EACH

Qty:

Representative photo only Chemical Duty Transfer Pump with Kynar Head 53 GPM max flow

Chemical-Duty Transfer Pump with Kynar Head, 53 GPM max flow

Product Type Magnetic Drive Centrifugal Pumps,Max flow rate GPM 53,Max head ft 57
EW-07190-70
Usually ships in 12 days.
$1,683.00 USD/EACH

Qty:

EW-07190-30 Chemical-Duty Transfer Pump with Carbon-Filled Kynar<small><sup>&reg;</sup></small> Head, 53 GPM max flow

Chemical-Duty Transfer Pump with Carbon-Filled Kynar Head, 53 GPM max flow

Product Type Magnetic Drive Centrifugal Pumps,Max flow rate GPM 53,Max head ft 60
EW-07190-30
Usually ships in 8 days.
$1,062.00 USD/EACH

Qty:

Representative photo only Chemical Duty Transfer Pump with Kynar Head 82 GPM max flow

Chemical-Duty Transfer Pump with Kynar Head, 82 GPM max flow

Product Type Magnetic Drive Centrifugal Pumps,Max flow rate GPM 82,Max flow rate LPM 310.4
EW-07190-50
Usually ships in 7 days.
$2,089.00 USD/EACH

Qty:

EW-07190-60 Chemical-Duty Transfer Pump with Glass-Filled Polypropylene Head, Self-Priming, 53 GPM max flow

Chemical-Duty Transfer Pump with Glass-Filled Polypropylene Head, Self-Priming, 53 GPM max flow

Product Type Magnetic Drive Centrifugal Pumps,Max flow rate GPM 53,Max flow rate LPM 200.6
EW-07190-60
Usually ships in 5 days.
$1,159.00 USD/EACH

Qty:

EW-76712-00 Sanitary Centrifugal Pump, Heavy-Duty, 50 GPM, 1 HP, White Epoxy Motor, 3600 RPM

Sanitary Centrifugal Pump, Heavy-Duty, 50 GPM, 1 HP, White Epoxy Motor, 3600 RPM

Product Type Sanitary Centrifugal Pumps,Max flow rate GPM 50,Max head ft 46
EW-76712-00
Usually ships in 14 days.
$2,834.00 USD/EACH

Qty:

Representative photo only Chemical Duty Transfer Pump with Carbon Filled Kynar Head 38 GPM max flow

Chemical-Duty Transfer Pump with Carbon-Filled Kynar Head, 38 GPM max flow

Product Type Magnetic Drive Centrifugal Pumps,Max flow rate GPM 38,Max head ft 49
EW-07190-20
Usually ships in 8 days.
$800.00 USD/EACH

Qty:

EW-70612-00 Cole-Parmer<small><sup>&reg;</sup></small> batch control drum pump system, PP, 39", 110 VAC, 60 Hz

Cole-Parmer batch control drum pump system, PP, 39", 110 VAC, 60 Hz

Product Type Batch Control Drum Pumps,Tube length in. 39,Max flow rate GPM 25
EW-70612-00
Usually ships in 14 days.
$2,605.00 USD/EACH

Qty:

11 results (showing 1 - 11 )
Per Page 
View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title