Item Total = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
Search within results:
Go
Still have questions
Contact Our Experts
for FREE product
application selection
and support.
or call 1-800-323-4340
 
Home > Cole-Parmer Catalog > search results for 'CleanerDegreasers and Contact Cleaners'

Showing 318 results for 'CleanerDegreasers and Contact Cleaners'

Products
Technical Resources
 Product Detail
Sort
 Availability
 Price

Contact plate, TSA with Lecithin and Tween 80, 10/pk

  • Description: TSA with Lecithin and Tween 80, for the cultivation of microorganisms from environmental surfaces
  • Product Type: Contact Plates
  • Media Name: Media A-C
EW-14201-20
Usually ships in 4 days.
$25.75 USD/BAG

Qty:

Cole-Parmer one-pint compact ultrasonic cleaner, 115 VAC

  • Product Type: Cleaning Solutions
  • Capacity: <.5 gal.
  • Qty/ea: 1
EW-08849-00
In stock.
$276.00 USD/EACH

Qty:

Hilco 70 Oc-Clear Lens Cleaner Towelettes; 100/Pk

  • Product Type: Cleaning Supplies
  • Qty/pk: 100
  • Brand: Hilco
EW-86212-00
In stock.
$10.75 USD/PACKAGE of 100

Qty:

Micro A07 Citric Acid Liquid Cleaner, 1 Liter

  • Product Type: Equipment Cleaner
  • Format: Liquid
  • Volume: 1 Liters
EW-18104-00
In stock.
$24.00 USD/EACH

Qty:

Cole-Parmer SS Ultrasonic Cleaner, Heater/Digital Timer; 0.75 gal, 115V

  • Product Type: Ultrasonic Cleaner
  • Capacity: 0.75 gal.
  • Tank dimensions: 6 " L
EW-08895-04
In stock.
$603.00 USD/EACH

Qty:

Contact plate, SabDex with Lecithin and Tween 80, 10/pk

  • Description: SabDex with Lecithin and Tween 80, for the cultivation of fungi
  • Product Type: Contact Plates
  • Media Name: Media A-C
EW-14201-24
Usually ships in 5 days.
$32.75 USD/BAG

Qty:

Cole-Parmer Ultrasonic Cleaner, Heater/Digital Timer; 2.5 gal, 115V

  • Product Type: Ultrasonic Cleaner
  • Capacity: 2.5 gal.
  • Tank dimensions: 11.5 " L
EW-08895-75
In stock.
$1,401.00 USD/EACH

Qty:

High-Powered Compact Ultrasonic Cleaner, 42 kHz, 1 qt; 115 VAC

  • Product Type: Ultrasonic Cleaner
  • Capacity: <.5 gal.
  • Tank dimensions: 7 " L
EW-08848-50
In stock.
$140.00 USD/EACH

Qty:

Cole-Parmer Ultrasonic Cleaner with Mechanical Timer, 1/2 gallon, 115 VAC

  • Product Type: Ultrasonic Cleaner
  • Capacity: 0.5 gal.
  • Tank dimensions: 6 " L
EW-08895-21
In stock.
$418.00 USD/EACH

Qty:

Cole-Parmer Low-Cost Ultrasonic Cleaner with Timer, 117 VAC

  • Product Type: Ultrasonic Cleaner
  • Capacity: <.5 gal.
  • Tank dimensions: 6.5 " L
EW-08848-10
In stock.
$191.00 USD/EACH

Qty:

Cole-Parmer Ultrasonic Cleaner, Heater/Digital Timer; 0.75 gal, 115V

  • Product Type: Ultrasonic Cleaner
  • Capacity: 0.75 gal.
  • Tank dimensions: 9.5 " L
EW-08895-43
In stock.
$716.00 USD/EACH

Qty:

Cole-Parmer Ultrasonic Cleaner, Heater/Digital Timer; 0.5 gal, 115V

  • Product Type: Ultrasonic Cleaner
  • Capacity: 0.5 gal.
  • Tank dimensions: 6 " L
EW-08895-27
Available for order
or call 1-888-358-4705 to order
$607.00 USD/EACH

Qty:

Cole-Parmer SS Ultrasonic Cleaner, Heater/Mechanical Timer; 1 gal, 115V

  • Product Type: Ultrasonic Cleaner
  • Capacity: 1 gal.
  • Tank dimensions: 9.5 " L
EW-08895-14
Available for order
or call 1-888-358-4705 to order
$709.00 USD/EACH

Qty:

Cole-Parmer Contact Tachometer with LED Display

  • Product Type: Contact Tachometers
  • Range: 0.1 to 25,000 rpm
    0.05 to 12,500 ft/min
  • Memory: last 10 readings and min/max
EW-08204-80
In stock.
$294.00 USD/EACH

Qty:

Cole-Parmer SS Ultrasonic Cleaner, Heater/Digital Timer; 1 gal, 115V

  • Product Type: Ultrasonic Cleaner
  • Capacity: 1 gal.
  • Tank dimensions: 9.5 " L
EW-08895-16
In stock.
$810.00 USD/EACH

Qty:

318 results (showing 1 - 15 )
Per Page 
#PRODUCTTITLE#

#PRODUCTHEADER#

#IAMGESTICKER#
#CROSSOUTPRICE#
#PRICE#
#PRICEWITHVAT#
#AVAILABILITY#
Qty
Quantity Discounts
Qty: #QTY10COUNT# #QTY15COUNT# #QTY20COUNT#
Price: #QTY10PRICE# #QTY15PRICE# #QTY20PRICE#
#PRODUCTIMAGE#
#POWERREVIEW#
#MARKETINGTEXT#
#ICONS#
#SPECS#