Item Total = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
Search within results:
Go
Category:
Brand:
Cole-Parmer (2054)
Advantec (537)
Product Type:
Availability:
In Stock (2816)
Still have questions
Contact Our Experts
for FREE product
application selection
and support.
or call 1-800-323-4340
 
Home > Cole-Parmer Catalog > search results for 'Large Capacity Console Humidifier with Air Filter'

Showing 12659 results for 'Large Capacity Console Humidifier with Air Filter'

Products
Technical Resources
 Product Detail
Sort
 Availability
 Price

ThermoSafe Large-Capacity Shipper, 19.4 x 12.4 x 12.25 in; 1/Pk

  • Product Type: Temperature Assurance Shippers
  • Wall thickness: 1.5 in.
  • Wall thickness: 3.8 cm
EW-03739-00
In stock.
$34.25 USD/EACH

Qty:

In-Line Compressed Air Filter, 6 scfm, 150 psi, 1/4"NPT(F)

  • Product Type: Compressor Filters/Regulators
  • Free air capacity: 6 cfm
  • Max temperature: 180°F (82°C)
EW-02917-00
In stock.
$75.00 USD/EACH

Qty:

Inlet/Outlet filter, 10 micron filter, 31.8 CFM, 1/2" NPT(F)

  • Product Type: Inlet/outlet filter
  • Dimensions: 5 1/8" x 3 1/2"
  • Qty/ea: 1
EW-79700-70
In stock.
$36.50 USD/EACH

Qty:

ThermoSafe Large-Capacity Shipper, 11.4 x 8.4 x 11 in; 1/Pk

  • Product Type: Temperature Assurance Shippers
  • Wall thickness: 1.5 in.
  • Wall thickness: 3.8 cm
EW-03732-00
In stock.
$30.50 USD/EACH

Qty:

ThermoSafe Large-Capacity Shipper, 11.6 x 9.8 x 9 in; 1/Pk

  • Product Type: Temperature Assurance Shippers
  • Wall thickness: 1.5 in.
  • Wall thickness: 3.8 cm
EW-03738-01
In stock.
$26.00 USD/EACH

Qty:

Large Capacity PP Beaker; 10,000 mL, 1/Pk

  • Product Type: Beaker
  • Withstands Temp (high): 250 °F
  • Withstands Temp (low): 32 °F
EW-61000-53
In stock.
$62.50 USD/EACH

Qty:

Economical Large-Capacity Stirrer, 120 VAC, 50/60 Hz

  • Product Type: Stirrer
  • Max load capacity: 100 lbs
  • Speed (rpm): 100 low
EW-84302-30
In stock.
$862.00 USD/EACH

Qty:

ThermoSafe Large-Capacity Shipper, 11.6 x 9.8 x 7 in; 1/Pk

  • Product Type: Temperature Assurance Shippers
  • Wall thickness: 1.5 in.
  • Wall thickness: 3.8 cm
EW-03736-01
In stock.
$25.75 USD/EACH

Qty:

ThermoSafe Large-Capacity Shipper, 9.5 x 7.5 x 5.6, 1/Pk

  • Product Type: Temperature Assurance Shippers
  • Wall thickness: 0.75 in.
  • Wall thickness: 1.9 cm
EW-03730-60
In stock.
$14.75 USD/EACH

Qty:

Compressed-Air Filter, 22 cfm, 1/4" NPT(F)

  • Product Type: Compressor Filters/Regulators
  • Free air capacity: 22 cfm
  • Max temperature: 180°F (82°C)
EW-02917-10
In stock.
$134.00 USD/EACH

Qty:

Inlet/Outlet filter, 10 micron filter, 3.2 CFM, 1/8" NPT(F)

  • Product Type: Inlet/outlet filter
  • Dimensions: 2 1/3" x 3"
  • Qty/ea: 1
EW-79700-60
In stock.
$23.75 USD/EACH

Qty:

Monobed deionizer, large capacity; 110 VAC

  • Product Type: Water Purification
  • Capacity: 1050 grains as CaCO3
  • ASTM Water Grade: Type I
EW-01503-00
In stock.
$302.00 USD/EACH

Qty:

Large Capacity Variable-Speed Centrifuge; 110V

  • Product Type: Centrifuge
  • Max rpm: 4000
  • Max RCF: 2310 x g
EW-17451-00
Available for order
or call 1-888-358-4705 to order
$1,750.00 USD/EACH

Qty:

Dry Ice Storage Chest, 1.6 cu ft, 90 lb capacity

  • Product Type: Dry Ice Storage Chests
  • Dimensions: 19-7/8"L x 18-5/8"W x 16-5/8"H overall
  • Capacity: 90 lbs
EW-03721-02
In stock.
$496.00 USD/EACH

Qty:

Sigma Large Capacity Variable-Speed Swing-out Rotors; 4 place x 100 mL

  • Product Type: Centrifuge Rotor
  • Capacity: 4 x 1000-mL
  • Max rpm: 3900
EW-17451-70
In stock.
$815.00 USD/EACH

Qty:

12659 results (showing 1 - 15 )
Per Page 
#PRODUCTTITLE#

#PRODUCTHEADER#

#IAMGESTICKER#
#CROSSOUTPRICE#
#PRICE#
#PRICEWITHVAT#
#AVAILABILITY#
Qty
Quantity Discounts
Qty: #QTY10COUNT# #QTY15COUNT# #QTY20COUNT#
Price: #QTY10PRICE# #QTY15PRICE# #QTY20PRICE#
#PRODUCTIMAGE#
#POWERREVIEW#
#MARKETINGTEXT#
#ICONS#
#SPECS#