Item Total = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
Search within results:
Go
Still have questions
Contact Our Experts
for FREE product
application selection
and support.
or call 1-800-323-4340
 
Home > Cole-Parmer Catalog > search results for 'Masterflex DissWasher Mobile Wash Station'

Showing 44 results for 'Masterflex DissWasher Mobile Wash Station'

Products
Technical Resources
 Product Detail
Sort
 Availability
 Price

Safety Sign, Eye Wash Station, 7 X 10, Plastic

  • Product Type: Signs
  • Material: Vinyl, Plastic, Aluminum
  • Model: MFSAD31BVP
EW-60710-59
Usually ships in 4 days.
$15.25 USD/EACH

Qty:

Masterflex Wash-Down On/Off Footswitch; 18-Pin Round, 6-ft Cable

  • Product Type: Foot Switch
  • Qty/ea: 1
  • Brand: Masterflex
EW-07595-43
In stock.
$429.00 USD/EACH

Qty:

Masterflex Wash-Down On/Off Footswitch; 31-Pin Round, 6-ft Cable

  • Product Type: Foot Switch
  • Qty/ea: 1
  • Brand: Masterflex
EW-07575-84
In stock.
$406.00 USD/EACH

Qty:

Masterflex I/P fixed-speed wash-down drive, 540 rpm, 115V.

  • Product Type: Masterflex I/P Drive
  • Max flow rate: 14000 mL/min
  • Min flow rate: 3200 mL/min
EW-07588-30
Available for order
or call 1-888-358-4705 to order
$1,980.00 USD/EACH

Qty:

Masterflex I/P fixed-speed wash-down drive, 100 rpm, 115V.

  • Product Type: Masterflex I/P Drive
  • Max flow rate: 2600 mL/min
  • Min flow rate: 60 mL/min
EW-07588-60
Available for order
or call 1-888-358-4705 to order
$1,980.00 USD/EACH

Qty:

Masterflex I/P fixed-speed wash-down drive, 450 rpm, 220V.

  • Product Type: Masterflex I/P Drive
  • Max flow rate: 11800 mL/min
  • Min flow rate: 2600 mL/min
EW-07588-35
Available for order
or call 1-888-358-4705 to order
$2,119.00 USD/EACH

Qty:

Masterflex I/P fixed-speed wash-down drive, 83 rpm, 230V.

  • Product Type: Masterflex I/P Drive
  • Max flow rate: 2200 mL/min
  • Min flow rate: 500 mL/min
EW-07588-65
Available for order
or call 1-888-358-4705 to order
$2,119.00 USD/EACH

Qty:

Scienceware Plum Sterile Saline Eyewash Station, 500 mL

  • Product Type: Eyewash Station
  • Model: F24880-4001
  • Manufacturer number: F24880-4001
EW-06796-32
Available for order
or call 1-888-358-4705 to order
$35.00 USD/EACH

Qty:

Scienceware Plum Covered Double Saline Eyewash Station, 2 x 500 mL

  • Product Type: Eyewash Station
  • Model: F24880-5002
  • Qty/ea: 1
EW-06796-34
Usually ships in 12 days.
$61.25 USD/EACH

Qty:

Scienceware Plum Double Sterile Saline Eyewash Station, two 500 mL bottles

  • Product Type: Eyewash Station
  • Model: F24880-4002
  • Qty/ea: 1
EW-06796-33
Usually ships in 11 days.
$48.50 USD/EACH

Qty:

EW-06796-45
Available for order
or call 1-888-358-4705 to order
$83.00 USD/EACH

Qty:

Bradley HALO Eyewash, Pedestal mount, ABS plastic with cover

  • Product Type: Eyewash Station
  • Bowl Material: ABS plastic
  • Compliance: ANSI Z358.1-2009
EW-86001-26
Usually ships in 10 days.
$409.00 USD/EACH

Qty:

Bradley HALO Eyewash, Pedestal mount, Stainless steel with cover

  • Product Type: Eyewash Station
  • Bowl Material: Stainless steel
  • Compliance: ANSI Z358.1-2009
EW-86001-27
Usually ships in 10 days.
$693.00 USD/EACH

Qty:

Scienceware Plum DUO Double Saline Eyewash Station, 2 x 500 mL

  • Product Type: Eyewash Station
  • Brand: Scienceware
EW-06796-43
Available for order
or call 1-888-358-4705 to order
$78.00 USD/EACH

Qty:

Scienceware Plum Duo Saline/pH Neutralizing Eyewash Station, 1000 x 500 mL

  • Product Type: Eyewash Station
  • Brand: Scienceware
EW-06796-44
Available for order
or call 1-888-358-4705 to order
$74.00 USD/EACH

Qty:

44 results (showing 1 - 15 )
Per Page 
#PRODUCTTITLE#

#PRODUCTHEADER#

#IAMGESTICKER#
#CROSSOUTPRICE#
#PRICE#
#PRICEWITHVAT#
#AVAILABILITY#
Qty
Quantity Discounts
Qty: #QTY10COUNT# #QTY15COUNT# #QTY20COUNT#
Price: #QTY10PRICE# #QTY15PRICE# #QTY20PRICE#
#PRODUCTIMAGE#
#POWERREVIEW#
#MARKETINGTEXT#
#ICONS#
#SPECS#