Item Total = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
Still have questions
Contact Our Experts
for FREE product
application selection
and support.
or call 1-800-323-4340
 
Home > Cole-Parmer Catalog > search results for 'Pa to Pentae'

Showing 5 results for 'Pa to Pentae'

Products
Technical Resources
 Product Detail
Sort
 Availability
 Price

Digital vacuum gauge, 0 to 12000 µ
(0 to 1,600 Pa)

  • Product Type: Vacuum Gauges/Controllers
  • Media compatibility: gases compatible with brass
  • Unit of Measurement: microns, psi, " Hg, Torr, milliTorr, millibars, and Pascals
EW-68101-00
In stock.
$196.00 USD/EACH

Qty:

Low-Power Turbine Flow Sensor, 5 to 50 GPM

  • Product Type: Turbine Flowmeters
  • Description: Turbine Flowmeter
  • Max operating temperature: 325 º F
EW-32249-20
Usually ships in 12 days.
$710.00 USD/EACH

Qty:

Low-Power Turbine Flow Sensor, 0.3 to 3 GPM

  • Product Type: Turbine Flowmeters
  • Description: Turbine Flowmeter
  • Max operating temperature: 325 º F
EW-32249-00
Usually ships in 9 days.
$869.00 USD/EACH

Qty:

Low-Power Turbine Flow Sensor, 40 to 400 GPM

  • Product Type: Turbine Flowmeters
  • Description: Turbine Flowmeter
  • Max operating temperature: 325 º F
EW-32249-30
Available for order
or call 1-888-358-4705 to order
$1,304.00 USD/EACH

Qty:

Low-Power Turbine Flow Sensor, 2 to 15 GPM

  • Product Type: Turbine Flowmeters
  • Description: Turbine Flowmeter
  • Max operating temperature: 325 º F
EW-32249-10
Usually ships in 14 days.
$856.00 USD/EACH

Qty:

5 results (showing 1 - 5 )
Per Page 
#PRODUCTTITLE#

#PRODUCTHEADER#

#IAMGESTICKER#
#CROSSOUTPRICE#
#PRICE#
#PRICEWITHVAT#
#AVAILABILITY#
Qty
Quantity Discounts
Qty: #QTY10COUNT# #QTY15COUNT# #QTY20COUNT#
Price: #QTY10PRICE# #QTY15PRICE# #QTY20PRICE#
#PRODUCTIMAGE#
#POWERREVIEW#
#MARKETINGTEXT#
#ICONS#
#SPECS#