Item Total = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
Search within results:
Go
Category:
Brand:
Extech (39)
Product Type:
Availability:
In Stock (160)
Still have questions
Contact Our Experts
for FREE product
application selection
and support.
or call 1-800-323-4340
 
Home > Cole-Parmer Catalog > search results for 'PicoLite One Trip Temperature Data Logger'

Showing 472 results for 'PicoLite One Trip Temperature Data Logger'

Products
Technical Resources
 Product Detail
Sort
 Availability
 Price

MadgeTech IRTC101A Temperature Data Logger with 10 Year Battery

  • Product Type: Temperature Dataloggers
  • Software included: No
  • Temp range: Internal: -40 to 176°F (-40 to 80°C)
    External: 77 to 176°F (25 to 80°C)
EW-70002-56
In stock.
$349.00 USD/EACH

Qty:

Lascar El-USB-1-LCD, USB Temperature Data Logger with Display

  • Product Type: Temperature Dataloggers
  • Software included: Yes
  • Temp range: -31 to 176°F (-35 to 80°C)
EW-23039-53
In stock.
$89.75 USD/EACH

Qty:

Digi-Sense USB Temperature Datalogger

  • Product Type: Temperature Dataloggers
  • Software included: Yes
  • Temp range: -40 to 158°F (-40 to 70°C)
EW-20250-41
In stock.
$55.00 USD/EACH

Qty:

Supco DVTH Data View Temperature/Humidity Datalogger, with Graphic Display

  • Product Type: Temperature/Humidity Dataloggers
  • Humidity resolution: 0.01% RH
    Accuracy: ±2%, from 10 to 90% RH
  • Display: Graphic LCD
EW-23039-10
In stock.
$218.00 USD/EACH

Qty:

Supco LTH Logit Temperature/Humidity Data Logger with Alarm

  • Product Type: Temperature/Humidity Dataloggers
  • Temp range: 32 to 140°F (0 to 60°C) with alkaline battery; -40 to 150°F (-40 to 65°C) with lithium battery; 0 to 99.9% RH, non-condensing
  • Temp accuracy: Temperature: ±2°F (1°C), Humidity: ±2% full scale, 0 to 95% RH for temperatures between 32°F and 140°F (0 to 60°C)
EW-23037-56
In stock.
$155.00 USD/EACH

Qty:

Digi-Sense USB Temperature Type K Datalogger

  • Product Type: Temperature Dataloggers
  • Software included: Yes
  • Temp range: -328 to 2498°F (-200 to 1370°C)
EW-20250-44
In stock.
$79.00 USD/EACH

Qty:

Digi-Sense 6580DS Temperature Data Logger Download and Analysis Software

  • Product Type: Software
  • Use with: 18005-00, 18005-01, 18005-03
  • Qty/ea: 1
EW-18005-04
In stock.
$180.00 USD/EACH

Qty:

Madgetech HiTemp140-PT Data Logger, 1" Penetration Probe, 2' Wire

  • Product Type: Temperature Dataloggers
  • Software included: No
  • Temp range: –40 to 284°F (–40 to 140°C); 0 to 100% RH (IP68)
EW-23000-79
In stock.
$529.00 USD/EACH

Qty:

Digi-Sense 6570DS Temperature Data Logger USB Cable and Cradle

  • Product Type: Software/Cables/Modules/ Interfaces
  • Use with: 18005-00, 18005-01, 18005-04
  • Qty/ea: 1
EW-18005-03
In stock.
$46.75 USD/EACH

Qty:

Digi-Sense 6545DS Temperature Data Logger Sleeves; 100/Pk

  • Product Type: Protective cover
  • Use with: 18005-00, 18005-01
  • Qty/pk: 100
EW-18005-02
In stock.
$36.00 USD/PACKAGE

Qty:

Digi-Sense 6590DS Temp/RH and Cryogenic Temperature Data Logger Cable; USB

  • Product Type: Communication cable
  • Qty/ea: 1
  • Brand: Digi-Sense
EW-18005-07
In stock.
$18.25 USD/EACH

Qty:

Digi-Sense 6560DS Cryogenic Temperature Data Logger

  • Product Type: Temperature Dataloggers
  • Software included: No
  • Range: ­328 to 161.6°F (-200 to 72°C)
EW-18005-06
In stock.
$541.00 USD/EACH

Qty:

MadgeTech HITEMP140-5.25 Data Logger, Rigid 5.25" Penetration Probe

  • Product Type: Temperature Dataloggers
  • Software included: No
  • Temp range: –40 to 284°F (–40 to 140°C); 0 to 100% RH (IP68)
EW-23000-77
In stock.
$534.00 USD/EACH

Qty:

Thermocouple Based Temperature Recorder with LCD Display

  • Product Type: Temperature Dataloggers
  • Temp accuracy: ±0.5°C (0 to +50°C)
  • Temp resolution: 0.1°C
EW-23000-02
In stock.
$588.00 USD/EACH

Qty:

Monarch Track-It Rugged Temperature Data Logger

  • Product Type: Temperature Dataloggers
  • Software included: Yes
  • Temp range: -40 to 257°F
    (-40 to 125°C)
EW-18010-04
In stock.
$217.00 USD/EACH

Qty:

472 results (showing 1 - 15 )
Per Page 
#PRODUCTTITLE#

#PRODUCTHEADER#

#IAMGESTICKER#
#CROSSOUTPRICE#
#PRICE#
#PRICEWITHVAT#
#AVAILABILITY#
Qty
Quantity Discounts
Qty: #QTY10COUNT# #QTY15COUNT# #QTY20COUNT#
Price: #QTY10PRICE# #QTY15PRICE# #QTY20PRICE#
#PRODUCTIMAGE#
#POWERREVIEW#
#MARKETINGTEXT#
#ICONS#
#SPECS#