Item Total = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
Search within results:
Go
Category:
Fittings (583)
Brand:
Ashcroft (96)
Product Type:
Availability:
In Stock (484)
Still have questions
Contact Our Experts
for FREE product
application selection
and support.
or call 1-800-323-4340
 
Home > Cole-Parmer Catalog > search results for 'Sanitary and Sterile Products'

Showing 1943 results for 'Sanitary and Sterile Products'

Products
Technical Resources
 Product Detail
Sort
 Availability
 Price

Eppendorf Biopur epTIPS, Individually Wrapped Singles, 2 to 200 uL, 100/Pk

  • Product Type: Pipette Tips
  • Packaging: Individually wrapped tip
  • Qty/cs: 100
EW-18888-02
In stock.
$27.50 USD/CASE of 100

Qty:

Eppendorf Sterile epTIPS, Single Use Racks, 100 to 5000 uL, 120/CS

  • Product Type: Pipette Tips
  • Packaging: Individually wrapped rack
  • Qty/cs: 120
EW-18889-66
In stock.
$108.25 USD/CASE of 120

Qty:

Nylon Clamp for Sanitary Fittings, 1/2" - 3/4"

  • Product Type: Nylon Clamp
  • Material: Nylon
  • Sterilization: Ethylene Oxide (ETO)
EW-30508-21
In stock.
$21.75 USD/EACH

Qty:

Masterflex PharMed BPT Tubing,#73,5', Opaque

  • Product Type: Pump Tubing
  • Tubing formulation: PharMed BPT
  • Pump Series: I/P
EW-96112-73
In stock.
$140.00 USD/PACKAGE of 1

Qty:

Female luer lock x 1/2" Mini Tubing Adapter; Polypropylene (PP)

  • Product Type: Luer fitting
  • Material: Polypropylene
  • Brand: Kynar
EW-31200-50
In stock.
$17.75 USD/EACH

Qty:

Cole-Parmer Silicone Sanitary Gasket, 3/4" Tri-Clamp; 10/Pack

  • Product Type: Gaskets fittings
  • Material: Platinum-cured silicone
  • Brand: Cole-Parmer
EW-30548-00
In stock.
$18.75 USD/PACKAGE

Qty:

Cole-Parmer PP Sanitary Concentric Reducer; 1.5" X 3/4"

  • Product Type: Sanitary Fitting
  • Material: Polypropylene
  • Temp range: 15 to 180°F (-9 to 82°C)
EW-31805-06
In stock.
$87.25 USD/EACH

Qty:

Nylon Clamp for Sanitary Fittings, 1" to 1-1/2"

  • Product Type: Nylon Clamp
  • Material: Nylon
  • Sterilization: Ethylene Oxide (ETO)
EW-30508-23
In stock.
$23.75 USD/EACH

Qty:

Cole-Parmer SANITARY CLAMP, 304L SS, 1/2 - 3/4"

  • Product Type: Sanitary Fitting
  • Material: Stainless Steel
  • Tubing ID: 0.75 in.
EW-30800-74
In stock.
$19.50 USD/EACH

Qty:

Quick-disconnect body, polysulfone, 3/4" sanitary connector; MPC

  • Product Type: Quick Disconnect fittings
  • Material: Polysulfone
  • Brand: Colder
EW-31604-27
In stock.
$12.50 USD/EACH

Qty:

Sanitary Gasket, Silicone, 1 1/2", 10/pk

  • Product Type: Gaskets fittings
  • Material: Platinum-cured silicone
  • Brand: Cole-Parmer
EW-30548-04
In stock.
$18.75 USD/PACKAGE of 10

Qty:

Disposable Sterile Polystyrene Forceps, individually wrapped, 100/Pk

  • Product Type: Forceps
  • Overall length: 4.875 in
  • Sterilization Method: Ethylene Oxide
EW-06443-20
In stock.
$130.00 USD/PACKAGE of 100

Qty:

Cole-Parmer PP Sanitary Barbed Adapter, 3/4" Clamp Size x 1/4" Tubing ID

  • Product Type: Barbed Fitting
  • Material: Polypropylene
  • Tubing ID: 0.25 in.
EW-31805-25
In stock.
$40.75 USD/EACH

Qty:

Plastic sanitary couplings; tubing ID, 1/4"; PP; 1 9/16" x 31/32" x 3/16"

  • Product Type: Sanitary Fitting
  • Material: Polypropylene
  • Tubing ID: 0.25 in.
EW-31512-00
In stock.
$30.25 USD/EACH

Qty:

Quick-disconnect body, polysulfone, 3/4" sanitary connector; MPX

  • Product Type: Quick Disconnect fittings
  • Material: Polysulfone
  • Sterilization: Autoclave, gamme, ETO, or ebeam
EW-31604-26
In stock.
$12.75 USD/EACH

Qty:

1943 results (showing 1 - 15 )
Per Page 
#PRODUCTTITLE#

#PRODUCTHEADER#

#IAMGESTICKER#
#CROSSOUTPRICE#
#PRICE#
#PRICEWITHVAT#
#AVAILABILITY#
Qty
Quantity Discounts
Qty: #QTY10COUNT# #QTY15COUNT# #QTY20COUNT#
Price: #QTY10PRICE# #QTY15PRICE# #QTY20PRICE#
#PRODUCTIMAGE#
#POWERREVIEW#
#MARKETINGTEXT#
#ICONS#
#SPECS#