Item Total = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
Search within results:
Go
Category:
Brand:
Product Type:
Availability:
In Stock (792)
Still have questions
Contact Our Experts
for FREE product
application selection
and support.
or call 1-800-323-4340
 
Home > Cole-Parmer Catalog > search results for 'Thermo Scientific Quantech Fluorometer'

Showing 4105 results for 'Thermo Scientific Quantech Fluorometer'

Products
Technical Resources
 Product Detail
Sort
 Availability
 Price

Calibration fluid for Thermo Scientific NanoDrop

  • Product Type: Spectroscopy Calibration Standards
  • Applications: UV-Vis Spectroscopy and Fluorometry
  • Model: CHEM-CF1
EW-83060-90
Usually ships in 12 days.
$60.00 USD/EACH

Qty:

Reconditioning compound PR1 for Thermo Scientific NanoDrop

  • Product Type: Spectroscopy Calibration Standards
  • Applications: UV-Vis Spectroscopy and Fluorometry
  • Model: CHEM-PR1-KIT
EW-83060-94
Usually ships in 14 days.
$59.00 USD/EACH

Qty:

Calibration check kit for Thermo Scientific NanoDrop ND-8000

  • Product Type: Spectroscopy Calibration Standards
  • Applications: UV-Vis Spectroscopy and Fluorometry
  • Model: CHEM-CF-8 (1)
EW-83060-92
Available for order
or call 1-888-358-4705 to order
$133.00 USD/EACH

Qty:

Thermo Scientific NanoDrop ND-3300 Fluorospectrometer 83060-50

  • Product Type: Fluorometers
  • Wavelength range: 400 to 750 nm
  • Wavelength accuracy: ±1 nm
EW-83060-50
Usually ships in 10 days.
$13,440.00 USD/EACH

Qty:

Thermo Scientific Nalgene barbed bulkhead fitting kit, 1/4" tubing ID

  • Product Type: Barbed Fitting
  • Tubing ID: 1/4"
  • Material: Thermoplastic elastomer
EW-06259-10
Available for order
or call 1-888-358-4705 to order
$25.00 USD/PACKAGE of 2

Qty:

Thermo Scientific Nalgene HDPE Wide-Mouth Bottle, 60 mL, 12/Pk

  • Product Type: Wide-Mouth Bottle
  • Cap material: Polypropylene, linerless
  • Cap/stopper size: 28 mm
EW-06047-20
In stock.
$30.75 USD/PACKAGE of 12

Qty:

Thermo Scientific Nalgene Polypropylene Graduated Cylinder, 100 mL

  • Capacity: 100 mL
  • Model: 3664-0100
  • Tolerance: ±0.60 mL
EW-06135-42
In stock.
$10.00 USD/EACH

Qty:

Thermo Scientific Nalgene Polypropylene Copolymer Narrow-Mouth Bottle, 8 L

  • Product Type: Narrow-Mouth Bottle
  • Cap material: Polypropylene, linerless
  • Cap/stopper size: 53B
EW-06028-30
In stock.
$66.25 USD/EACH

Qty:

Thermo Scientific Nalgene Analytical Filter Units, 0.45um, 150 mL; 12/Pk

  • Product Type: Cellulose Nitrate Filter Units
  • Housing material: Polypropylene Upper; High-Impact Polystyrene Lower
  • Color: White
EW-06730-04
In stock.
$123.00 USD/DOZEN

Qty:

Thermo Scientific Nalgene barbed bulkhead fitting kit, 1/2" tubing ID

  • Product Type: Barbed Fitting
  • Tubing ID: 1/2"
  • Material: Polypropylene
EW-06259-00
In stock.
$28.25 USD/PACKAGE of 2

Qty:

Thermo Scientific Nalgene Narrow-Mouth Economy Bottle, HDPE, 60 mL, 12/pk

  • Product Type: Narrow-Mouth Bottle
  • Cap material: Polypropylene, linerless
  • Cap/stopper size: 20mm
EW-06035-11
In stock.
$17.75 USD/PACKAGE

Qty:

Thermo Scientific Nalgene, 1/4" Grid Case Bound Paper Lab Notebook; 1/Pk

  • Product Type: Notebooks
  • No. of pages: 100
  • Description: 8-1/2" x 11" with 1/4" grid, green
EW-06553-00
In stock.
$39.75 USD/EACH

Qty:

Thermo Scientific Nalgene Unitary Wide-Mouth Wash Bottle, 500 mL

  • Product Type: Wash bottles
  • Cap material: Polypropylene
  • Cap/stopper size: 38 mm
EW-06050-50
In stock.
$37.25 USD/PACKAGE of 4

Qty:

Thermo Scientific Nalgene Square Polypropylene Copolymer (PPCO) Bottle, 4 L

  • Product Type: Gay-Lussac Bottle
  • Cap material: Polypropylene
  • Cap/stopper size: 100 mm
EW-06022-95
In stock.
$36.75 USD/EACH

Qty:

Thermo Scientific Nalgene low-density polyethylene carboy with shoulder handles, 10 L

  • Product Type: Carboy
  • Cap/stopper size: 83B
  • Capacity: 10 Liters
EW-06031-32
In stock.
$90.50 USD/EACH

Qty:

4105 results (showing 1 - 15 )
Per Page 
#PRODUCTTITLE#

#PRODUCTHEADER#

#IAMGESTICKER#
#CROSSOUTPRICE#
#PRICE#
#PRICEWITHVAT#
#AVAILABILITY#
Qty
Quantity Discounts
Qty: #QTY10COUNT# #QTY15COUNT# #QTY20COUNT#
Price: #QTY10PRICE# #QTY15PRICE# #QTY20PRICE#
#PRODUCTIMAGE#
#POWERREVIEW#
#MARKETINGTEXT#
#ICONS#
#SPECS#