Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
Price Range:
Max flow rate (GPM):
100 (3)
130 (3)
Max head (ft):
26 (3)
22 (3)
Motor (VAC):
115 (3)
230 (3)
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
 
Home  >  Pumps > Submersible Pumps and Sump Pumps > 304 SS High-Flow Submersible Pumps

304 SS High-Flow Submersible Pumps

304 SS High-Flow Submersible Pumps

  • Pump liquids with suspended solids up to 2" diameter at flow rates up to 175 GPM
  • 304 stainless steel (SS) pumps are chemical and corrosion resistant
  • Manually-operated pumps allow for continuous emptying and automatically-operated pumps are used in on-demand dewatering applications
  • Dual-seal design ensures rugged and reliable service
Submersible pumps are ideal for food and beverage processing; irrigation and storm water runoff; spraying; and water and wastewater treatment applications. Operate pumps either fully or partially submerged.
 Product Detail
Sort
 Availability
 Price
EW-75505-50 Image is for illustrative purposes only. Please refer to product description

304 High-flow Submersible Pump, 100 GPM, Automatic, 115 VAC

Product Type Submersible Centrifugal Pumps,Max flow rate GPM 100,Max head ft 22
EW-75505-50
Usually ships in 7 days.
$948.00 USD/EACH

Qty:

EW-75505-55 Image is for illustrative purposes only. Please refer to product description

304 High-flow Submersible Pump, 100 GPM, mAnual, 230 VAC

Product Type Submersible Centrifugal Pumps,Max flow rate GPM 100,Max head ft 22
EW-75505-55
Usually ships in 14 days.
$889.00 USD/EACH

Qty:

EW-75505-65 Image is for illustrative purposes only. Please refer to product description

304 High-flow Submersible Pump, 130 GPM, mAnual, 230 VAC

Product Type Submersible Centrifugal Pumps,Max flow rate GPM 130,Max head ft 26
EW-75505-65
Usually ships in 14 days.
$1,042.00 USD/EACH

Qty:

EW-75505-57 Image is for illustrative purposes only. Please refer to product description

304 High-flow Submersible Pump, 100 GPM, mAnual, 115 VAC

Product Type Submersible Centrifugal Pumps,Max flow rate GPM 100,Max head ft 22
EW-75505-57
Usually ships in 14 days.
$992.00 USD/EACH

Qty:

EW-75505-70 Image is for illustrative purposes only. Please refer to product description

304 High-flow Submersible Pump, 130 GPM, Automatic, 115 VAC

Product Type Submersible Centrifugal Pumps,Max flow rate GPM 130,Max head ft 26
EW-75505-70
Usually ships in 14 days.
$1,103.00 USD/EACH

Qty:

EW-75505-75 Image is for illustrative purposes only. Please refer to product description

304 High-flow Submersible Pump, 130 GPM, Automatic, 230 VAC

Product Type Submersible Centrifugal Pumps,Max flow rate GPM 130,Max head ft 26
EW-75505-75
Usually ships in 14 days.
$1,062.00 USD/EACH

Qty:

6 results (showing 1 - 6 )
Per Page 
Home  >  Pumps > Submersible Pumps and Sump Pumps > 304 SS High-Flow Submersible Pumps

View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title