Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
 
Home  >  Material Testing & Physical Testing > Polarimeters > Accessories for ATAGO Semiautomatic Polarimeter

Accessories for ATAGO Semiautomatic Polarimeter

Accessories for ATAGO Semiautomatic Polarimeter

  • Tubes contain a bubble trap that prevents errors caused by air in your samples
 Product Detail
Sort
 Availability
 Price
Representative photo only Replacement tube 100 mm 5 mL

Replacement tube; 100 mm, 5 mL

Product Type Accessory,Model RE-6705
EW-81200-50
Usually ships in 7 days.
$135.00 USD/EACH

Qty:

Representative photo only Replacement tube 200 mm 9 mL

Replacement tube; 200 mm, 9 mL

Product Type Accessory,Model RE-6706
EW-81200-52
Usually ships in 9 days.
$135.00 USD/EACH

Qty:

2 results (showing 1 - 2 )
Per Page 
Home  >  Material Testing & Physical Testing > Polarimeters > Accessories for ATAGO Semiautomatic Polarimeter

View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title