Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
Capacity (g):
Readability (g):
0.1 (1)
2 (1)
1 (1)
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
 
Home  >  Balances & Scales > Toploading Portable Balances > Adam Equipment Portable Balances > Adam Equipment Dune Handheld Balance

Adam Equipment Dune Handheld Balance

Adam Equipment Dune Handheld Balance

  • Basic weighing with all the necessary features at a great value
  • Overload indicator
  • Battery and AC operation
  • AC adapter included
  • Low battery indicator
  • Auto power off function reduce power consumption
Simple to use with only 3 buttons; on/off, unit and tare. The splash-proof keypad with positive push button feel provides trouble free operation. Weighing units can be changed quickly and the indicator shows which unit you are using. The advanced overload protection prevents damage to the internal components from overloads. An overload indicator also gives a visual cue to warn the user of an excessive load.



 Product Detail
Sort
 Availability
 Price
EW-11711-99 DCT 5000 Adam Dune™ Handheld Balance With 5000g Capacity And 2g Readability

DCT 5000 Adam Dune™ Handheld Balance With 5000g Capacity And 2g Readability

Product Type Portable Balances,Calibration External,Capacity g 5000
EW-11711-99
In stock.
$69.00 USD/EACH

Qty:

EW-11711-97 DCT 201 Adam Dune™ Handheld Balance With 200g Capacity And 0.1g Readability

DCT 201 Adam Dune™ Handheld Balance With 200g Capacity And 0.1g Readability

Product Type Portable Balances,Calibration External,Capacity g 200
EW-11711-97
In stock.
$69.00 USD/EACH

Qty:

EW-11711-98 DCT 2000 Adam Dune™ Handheld Balance With 2000g Capacity And 1g Readability

DCT 2000 Adam Dune™ Handheld Balance With 2000g Capacity And 1g Readability

Product Type Portable Balances,Calibration External,Capacity g 2000
EW-11711-98
In stock.
$69.00 USD/EACH

Qty:

3 results (showing 1 - 3 )
Per Page 
Home  >  Balances & Scales > Toploading Portable Balances > Adam Equipment Portable Balances > Adam Equipment Dune Handheld Balance

View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title