Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
Price Range:
Capacity (g):
120 (2)
180 (2)
250 (2)
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
 
Home  >  Balances & Scales > Analytical Balances > Adam Equipment Analytical Balances > Adam Equipment PW Analytical Balances

Adam Equipment PW Analytical Balances

Adam Equipment PW Analytical Balances

  • Improved response times and enhanced stability and features
  • GLP-compliant print outs via RS232 connection
  • Digital filters compensate for vibration, drafts or temperature changes
  • Parts counting, check weighing, percent weighing, animal weighing
  • Below balance weighing hook
  • Date and time stored in memory
  • Oversized backlit LCD
These balances feature multiple weighing modes; including parts counting, check weighing, animal weighing, net/total formulation, liquid density, solid density, and percentage weighing. An oversized backlit LCD with split segments and 1" high digits offers easy visibility. The capacity tracker graphically displays percentages and notifies the user of any approaching overloads. All models feature an RS-232 port for configuration to a printer—providing GLP-compliant reports after each calibration.
A second output port may be linked to other devices such as USB, Ethernet, or a remote display whenever additional communication outputs are desired. The balances feature 17 weighing units including one custom unit and seven weighing modes. Toploading balances offer choice of internal or external calibration; deactivate internal calibration at any time to perform external calibrations.
 Product Detail
Sort
 Availability
 Price
Representative photo only Adam PW Analytical Balance 250 g x 0 0001 g 220VAC

Adam PW Analytical Balance, 250 g x 0.0001 g, 220VAC

Product Type Analytical Balances,Calibration Internal,Capacity g 250
EW-11700-58
Call 1-888-358-4705 for availability.
$2,045.00 USD/EACH

Qty:

Representative photo only Adam PW Analytical Balance 120 g x 0 0001 g 220 VAC

Adam PW Analytical Balance, 120 g x 0.0001 g, 220 VAC

Product Type Analytical Balances,Calibration Internal,Capacity g 120
EW-11700-56
Call 1-888-358-4705 for availability.
$1,645.00 USD/EACH

Qty:

EW-11700-42 Adam PW Analytical Balance, 120 g x 0.0001 g, 115 VAC

Adam PW Analytical Balance, 120 g x 0.0001 g, 115 VAC

Product Type Analytical Balances,Calibration Internal,Capacity g 120
EW-11700-42
Call 1-888-358-4705 for availability.
$1,645.00 USD/EACH

Qty:

Representative photo only Adam PW Analytical Balance 180 g x 0 0001 g 220 VAC

Adam PW Analytical Balance, 180 g x 0.0001 g, 220 VAC

Product Type Analytical Balances,Calibration Internal,Capacity g 180
EW-11700-57
Call 1-888-358-4705 for availability.
$1,845.00 USD/EACH

Qty:

Representative photo only Adam PW Analytical Balance 180 g x 0 0001 g 115 VAC

Adam PW Analytical Balance, 180 g x 0.0001 g, 115 VAC

Product Type Analytical Balances,Calibration Internal,Capacity g 180
EW-11700-43
Call 1-888-358-4705 for availability.
$1,845.00 USD/EACH

Qty:

Representative photo only Adam PW Analytical Balance 250 g x 0 0001 g 115 VAC

Adam PW Analytical Balance, 250 g x 0.0001 g, 115 VAC

Product Type Analytical Balances,Calibration Internal,Capacity g 250
EW-11700-44
Call 1-888-358-4705 for availability.
$2,045.00 USD/EACH

Qty:

6 results (showing 1 - 6 )
Per Page 
Home  >  Balances & Scales > Analytical Balances > Adam Equipment Analytical Balances > Adam Equipment PW Analytical Balances

View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title