Item Total = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
Category:
Product Type:
Price Range:
Availability:
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 8 ext. 138-8456
 
Home  >  Adhesives and Epoxies

Adhesives and Epoxies

Adhesives and Epoxies

Polyurethane adhesive is just one of hundreds of products created out of the ubiquitous substance polyurethane. More than 12 million metric tons of raw materials made out of polyurethane were used around the world. It is a practical, functional compound that allows for countless applications in several industries. If you are repairing tools, electrical and electronic components auto parts, furniture or machinery then polyurethane adhesive is a great substance for you to have. Polyurethane adhesive and other expoxies to help you tackle the most challenging materials and jobs. For applications that require a fast-setting adhesive or epoxy, it is important to consider a few important factors before you get started. Taking into account the materials you are bonding together, the strength of the adhesive, curing time, temperature, as well as how you would like to apply the adhesive or epoxy are all necessary to define in order to select the correct product for your application requirements. Do more in less time and ensure your confidence in your project with our quick-setting adhesives and expoxies. If you have questions about polyurethane adhesive contact a Cole-Parmer Technical Expert today.
 Product Detail
Sort
 Availability
 Price

Hardman 4001-BG10 Fast-Setting Epoxy Pouches, Amber, 3.5g; 10/Pack

  • Product Type: Adhesives & Epoxies
  • Temperature range (º F): -20 to 180°F
  • Curing time: 24 hours
EW-08778-02
In stock.
$22.25 USD/PACKAGE

Qty:

Hardman 4008-BG10 Quick-Set Non-Sagging Epoxy Pouches, 3.5g; 10/Pack

  • Product Type: Adhesives & Epoxies
  • Temperature range (º F): -20 to 180°F
  • Curing time: 24 hours
EW-08778-04
In stock.
$33.00 USD/PACKAGE

Qty:

Hardman 4002-BG10 Quick-Set Machinable Epoxy Pouches, 3.5g; 10/Pack

  • Product Type: Adhesives & Epoxies
  • Temperature range (º F): -20 to 300°F
  • Curing time: 14 Days
EW-08778-10
Usually ships in 6 days.
$25.75 USD/PACKAGE

Qty:

Hardman 8173A/B-SY Quick-Set Epoxy Syringe, 30 mL; 1/Pack

  • Product Type: Syringe
  • Temperature range (º F): -20 to 180°F
  • Curing time: 24 hr
EW-08778-40
In stock.
$18.00 USD/EACH

Qty:

Hardman Epoxy and Urethane Adhesive Satchel Case Kit Assortment; 200/Kit

  • Product Type: Adhesives & Epoxies
  • Qty/ea: 1
  • Manufacturer number: EMIX-100SAT-CP
EW-08778-32
In stock.
$193.00 USD/EACH

Qty:

Hardman 4007-BG10 High-Peel Strength Epoxy Pouches, 3.5g; 10/Pack

  • Product Type: Adhesives & Epoxies
  • Temperature range (º F): -40 to 250°F
  • Curing time: 7 Days
EW-08778-08
In stock.
$31.75 USD/PACKAGE

Qty:

Hardman 4024-BG10 Very Flexible Urethane Pouches, 3.5g; 10/Pack

  • Product Type: Adhesives & Epoxies
  • Temperature range (º F): -40 to 150°F
  • Curing time: 7 Days
EW-08778-20
In stock.
$27.00 USD/PACKAGE

Qty:

Hardman 4005-BG10 General-Purpose Epoxy Pouches, 3.5g; 10/Pack

  • Product Type: Adhesives & Epoxies
  • Temperature range (º F): -30 to 200°F
  • Curing time: 7 Days
EW-08778-06
Usually ships in 9 days.
$25.75 USD/PACKAGE

Qty:

Hardman 13230A/B-SY High-Peel Strength Epoxy Syringe, 30 mL; 1/Pack

  • Product Type: Syringe
  • Temperature range (º F): -40 to 250°F
  • Curing time: 7 days
EW-08778-50
In stock.
$15.50 USD/EACH

Qty:

Hardman Epoxy and Urethane Adhesive Tool Box Kit Assortment; 200/Kit

  • Product Type: Adhesives & Epoxies
  • Qty/ea: 1
  • Manufacturer number: EMIX-100TB-CP
EW-08778-30
Usually ships in 9 days.
$183.00 USD/EACH

Qty:

Hardman 4022-BG10 High-Peel Strength Urethane Pouches, 3.5g; 10/Pack

  • Product Type: Adhesives & Epoxies
  • Temperature range (º F): -40 to 175°F
  • Curing time: 24 Hours
EW-08778-22
Usually ships in 9 days.
$25.75 USD/PACKAGE

Qty:

11 results (showing 1 - 11 )
Per Page 
#PRODUCTTITLE#

#PRODUCTHEADER#

#IAMGESTICKER#
#CROSSOUTPRICE#
#PRICE#
#PRICEWITHVAT#
#AVAILABILITY#
Qty
Quantity Discounts
Qty: #QTY10COUNT# #QTY15COUNT# #QTY20COUNT#
Price: #QTY10PRICE# #QTY15PRICE# #QTY20PRICE#
#PRODUCTIMAGE#
#POWERREVIEW#
#MARKETINGTEXT#
#ICONS#
#SPECS#
Home  >  Adhesives and Epoxies