Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
Leasing Available
Financing is avaliable for many of our products.

See Details
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
 
Home  >  Pumps > Air Compressors

Air Compressors

Air Compressors

Compressors increase pressure and decrease volume of a gas, typically air. As they do so, they concentrate impurities such as moisture and oil. For applications in which clean air is needed,
check out our air quality accessories.

Issues to Consider:
Necessary Flow Rate: Usually expressed as scfm—the volume of air at atmospheric pressure and room temperature.
Pressure: Typically expressed as psi.
Do you need a tank? Storage tanks enable the compressor to reduce the run time and still give you a reliable source of compressed air.
Oiled vs Oilless: Our oiled compressors run very quietly, but slightly contaminate your air with oil mist. Oilless compressors eliminate the need to filter and to properly dispose of oil.

Types of Compressors:
Oilless Compressors offer users cleaner air by eliminating oil mist
Oil-Lubricated Compressors offer a lower maintenance cycle and typically run more quietly
Tank-Mounted Compressors store compressed air for use at any time—no need to wait for the compressor to spool up
Blowers deliver moderate pressure at a high flow rate
Air tools
Hose Assemblies and Couplings
Compressed Air Distribution Systems
 Product Detail
Sort
 Availability
 Price
EW-07061-30 Vacuum regulator; maximum 2 cfm, 0 to 30

Vacuum Regulator, 0 to 30" Hg, 2 cfm Max Capacity

Product Type Compressor Regulators,Model AJ675
EW-07061-30
In stock.
$125.00 USD/EACH

Qty:
See all Regulators

EW-00910-10 Vacuum regulator; maximum 6 cfm, 0 to 27

Vacuum regulator, 0 to 29" Hg, 2.47cfm

Product Type Compressor Regulators,Model AI3600003
EW-00910-10
In stock.
$154.00 USD/EACH

Qty:
See all Regulators

EW-07067-40 Ultra-Quiet Oilless Air Compressor, 1.9 cfm, 115 VAC

Ultra-Quiet Oilless Air Compressor, 1.9 cfm, 115 VAC

Product Type Air Compressors,hp 0.8,Duty cycle Continuous
EW-07067-40
Usually ships in 11 days.
$2,981.00 USD/EACH

Qty:

Representative photo only Regenerative Blower 74 92 cfm 3 phase

Regenerative Blower, 74/92 cfm, 3 phase

Product Type Regenerative Blowers,hp 2/3; 1,Duty cycle Continuous
EW-07047-35
Usually ships in 7 days.
$1,140.00 USD/EACH

Qty:

EW-07047-10 Regenerative Blowers

Regenerative blower, 42 cfm, 115/230 VAC

Product Type Regenerative Blowers,hp 1/5; 1/3,Duty cycle Continuous
EW-07047-10
In stock.
$620.00 USD/EACH

Qty:

Representative photo only Oilless Air Compressor Piston compressor pump 1 3 cfm 115 VAC

Oilless Air Compressor, Piston compressor pump, 1.3 cfm, 115 VAC

Product Type Air Compressors,hp 1/6,Duty cycle Continuous
EW-07054-26
Call 1-888-358-4705 for availability.
$405.00 USD/EACH

Qty:

Representative photo only Ultra Quiet Oil lubricated Air Compressor 4 4 CFM 110 LPM 1 57 Gallon 6 Liter tank 115 VAC 50 60Hz

Ultra-Quiet Oil-lubricated Air Compressor, 4.4 CFM (110 LPM), 1.57 Gallon (6 Liter) tank, 115 VAC, 50/60Hz

Max temperature 150F (66C),hp 0.18 hp,Description Oil-lubricated compressors
EW-07067-46
Usually ships in 5 days.
$3,766.00 USD/EACH

Qty:

Representative photo only Ultra Quiet Oil lubricated Air Compressor 0 5 cfm 115 VAC

Ultra-Quiet Oil-lubricated Air Compressor, 0.5 cfm, 115 VAC

Product Type Air Compressors,hp 0.18,Model P15-TC
EW-07067-10
Usually ships in 8 days or sooner.
$940.00 USD/EACH

Qty:

Representative photo only Ultra Quiet Oil lubricated Air Compressor 5 0 CFM 134 LPM 6 Gallon 24 Liter tank 115 VAC 50 60Hz

Ultra-Quiet Oil-lubricated Air Compressor, 5.0 CFM (134 LPM), 6 Gallon (24 Liter) tank, 115 VAC, 50/60Hz

Max temperature 150F (66C),hp 0.18 hp,Description Oil-lubricated compressors
EW-07067-51
Usually ships in 5 days.
$2,762.00 USD/EACH

Qty:

Representative photo only Tank Mounted Piston Compressor 3 5 cfm

Tank-Mounted Piston Compressor, 3.5 cfm

Product Type Piston Compressors,hp 1/2,Duty cycle On Demand
EW-79611-10
Call 1-888-358-4705 for availability.
$1,520.00 USD/EACH

Qty:

EW-07054-70 Oilless Air Compressor with 20 Gallon Storage Tank, 3/4 hp, 115 VAC/60 Hz

Oilless Air Compressor with 20 Gallon Storage Tank, 3/4 hp, 115 VAC/60 Hz

Product Type Air Compressors,hp 3/4,Duty cycle Continuous
EW-07054-70
Call 1-888-358-4705 for availability.
$1,710.00 USD/EACH

Qty:

Representative photo only Ultra Quiet Oilless Air Compressor 1 9 cfm 220 VAC

Ultra-Quiet Oilless Air Compressor, 1.9 cfm, 220 VAC

Product Type Air Compressors,hp 0.8,Duty cycle Continuous
EW-07067-45
Call 1-888-358-4705 for availability.
$2,981.00 USD/EACH

Qty:

Representative photo only Ultra Quiet Oil lubricated Air Compressor 2 1 CFM 60 LPM 6 3 Gallon 24 Liter tank 220 VAC 50 60Hz

Ultra-Quiet Oil-lubricated Air Compressor, 2.1 CFM (60 LPM), 6.3 Gallon (24 Liter) tank, 220 VAC, 50/60Hz

Max temperature 150F (66C),hp 0.18 hp,Description Oil-lubricated compressors
EW-07067-21
Usually ships in 5 days.
$1,699.00 USD/EACH

Qty:

Representative photo only Mini Coalescing Air Filter 0 3 micron coalescing filter Max 49 SCFM Max Pressure 150 PSIG 1 4 NPT F connection

Mini Coalescing Air Filter, 0.3 micron coalescing filter, Max 49 SCFM, Max Pressure 150 PSIG, 1/4" NPT(F) connection

Product Type Compressor Filters/Regulators,Max pressure psi 150,Brand ARO-Flo
EW-75300-77
In stock.
$53.50 USD/EACH

Qty:

EW-07047-00 Regenerative Blowers

Regenerative blower, 27 cfm, 115/230 VAC

Product Type Regenerative Blowers,hp 1/10; 1/8,Duty cycle Continuous
EW-07047-00
Usually ships in 6 days.
$555.00 USD/EACH

Qty:

201 results (showing 1 - 15 )
Per Page 
Home  >  Pumps > Air Compressors

View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title