Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
Price Range:
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
 
Home  >  Pumps > Positive Displacement Pumps > Air-Driven Pumps > Air-Powered Double-Diaphragm Pumps > Air-Operated Double-Diaphragm Drum Pumps

Air-Operated Double-Diaphragm Drum Pumps

Air-Operated Double-Diaphragm Drum Pumps

  • Safe and economical liquid transfer for manufacturing and water treatment environments
  • No sliding parts—pumps can run dry without damage
  • Variable flow rate and discharge pressure—one pump works for many applications
  • Portable and simple to install
Air-operated double-diaphragm drum pumps incorporate side liquid ports and use a 90° elbow (included) on the top of the drum. Self-priming pumps handle liquids with particulate matter at pressures up to 100 psi. Dead head operation allows discharge line to be closed with no damage or wear to the pump. Drum inlet connection is a 2" bung.

Minimal parts contact is excellent for use with shear-sensitive fluid. The PTFE diaphragms maintain their integrity when pumping highly aggressive fluids. Thermoplastic olefin (TPO) diaphragms maintain flexibility when used with acids or caustic fluids.
 Product Detail
Sort
 Availability
 Price
Representative photo only Air operated double diaphragm drum pump polypropylene with PTFE diaphragm 12 GPM

Air-operated double-diaphragm drum pump; polypropylene with PTFE diaphragm, 12 GPM

Product Type Air-Operated Drum Pumps,Max temperature º C 180,Brand Kynar
EW-74024-00
Usually ships in 9 days.
$615.00 USD/EACH

Qty:

Representative photo only Air operated double diaphragm drum pump Kynar PVDF with TPO diaphragm 12 GPM

Air-operated double-diaphragm drum pump; Kynar PVDF with TPO diaphragm, 12 GPM

Product Type Air-Operated Drum Pumps,Max temperature º C 212,Brand Kynar
EW-74024-06
Usually ships in 7 days.
$1,234.00 USD/EACH

Qty:

Representative photo only Air operated double diaphragm drum pump polypropylene with TPO diaphragm 28 GPM

Air-operated double-diaphragm drum pump; polypropylene with TPO diaphragm, 28 GPM

Product Type Air-Operated Drum Pumps,Max temperature º C 180,Brand Kynar
EW-74024-12
Usually ships in 7 days.
$938.00 USD/EACH

Qty:

Representative photo only Air operated double diaphragm drum pump polypropylene with TPO diaphragm 12 GPM

Air-operated double-diaphragm drum pump; polypropylene with TPO diaphragm, 12 GPM

Product Type Air-Operated Drum Pumps,Max temperature º C 180,Brand Kynar
EW-74024-02
Usually ships in 10 days.
$556.00 USD/EACH

Qty:

Representative photo only Air operated double diaphragm drum pump polypropylene with PTFE diaphragm 21 GPM

Air-operated double-diaphragm drum pump; polypropylene with PTFE diaphragm, 21 GPM

Product Type Air-Operated Drum Pumps,Max temperature º C 180,Brand Kynar
EW-74024-10
Usually ships in 14 days.
$1,079.00 USD/EACH

Qty:

Representative photo only Air operated double diaphragm drum pump Kynar PVDF with PTFE diaphragm 12 GPM

Air-operated double-diaphragm drum pump; Kynar PVDF with PTFE diaphragm, 12 GPM

Product Type Air-Operated Drum Pumps,Max temperature º C 212,Brand Kynar
EW-74024-04
Usually ships in 15 days.
$1,491.00 USD/EACH

Qty:

6 results (showing 1 - 6 )
Per Page 
Home  >  Pumps > Positive Displacement Pumps > Air-Driven Pumps > Air-Powered Double-Diaphragm Pumps > Air-Operated Double-Diaphragm Drum Pumps

View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title