Item Total = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 8 ext. 138-8456
 
Home  >  Airflow Measurement

Airflow Measurement

Airflow Measurement

An air flow monitor is essential to maintaining a properly working lab. An air flow monitor comes in different varieties. There are vane anemometers, hot-wire anemometers and air capture hoods. Vane anemometers are ideal air flow monitors for many HVAC applications, and measure air velocity, volume and temperature. These airflow meters offer an integral vane for up-close measurements or a vane attached by a cord. The corded anemometer is an air flow monitor that allows measurements to be read easily in hard to reach applications. Hot-wire anemometers are more sensitive and more accurate in low flow applications compared to vane anemometers. Taking measurements with hot-wire anemometers is easy. The small probes can measure air flow or air velocity, air volume and temperature in spaces that are difficult to access. Balometers are ideal for balancing HVAC systems. The hoods measure supply and exhaust air volumes by fitting over grilles and diffusers. The measurement is then displayed on an analog or digital display. Another method of airflow measurement is using a manometer, which can measure both air pressure and air velocity. To visualize air flow currents to ensure your air flow monitor is accurate, Cole-Parmer offers a fog generator that features a nontoxic fog that breaks down into carbon dioxide and water and meets USP purity.
 Product Detail
Sort
 Availability
 Price

Digi-Sense Hot Wire Thermoanemometer with NIST Traceable Calibration

  • Product Type: Hot-Wire Anemometer
  • Units: For Air Velocity:m/s, ft/min, km/hr, mph, knots
    For Airflow: cfm, cmm
    For Temperature: °F, °C
  • Temp resolution: 0.1°F/°C
EW-20250-16
In stock.
$308.00 USD/EACH

Qty:

Dwyer Mark II Model 25 Inclined Manometer, 3" WC

  • Product Type: Manometer
  • Media compatibility: air and non-combustible gases
  • Range: 0 to 3.0" H2O
EW-68062-58
In stock.
$36.00 USD/EACH
$34.20 USD/EACH

Qty:

Digi-Sense Pressure and Flow Meter with NIST-Traceable Calibration

  • Product Type: Manometer
  • Media compatibility: Non-Corrosive Gases
  • Unit of Measurement: For Pressure: psi, mbar, in. H2O, mm H2O, Pa
    For Air Velocity: m/s, ft/min, km/hr, mph, knots
    For Airflow: cfm, cmm
    For Temperature: °C, °F
EW-20250-13
In stock.
$362.00 USD/EACH

Qty:

Digi-Sense Professional CFM/CMM Vane Thermoanemometer with NIST Traceable Cal

  • Product Type: Vane Anemometers
  • Operating Modes: Min/Max/Ave, data hold, record
  • Range: Air velocity:
    0.40 to 30 m/s
    80 to 5900 ft/min
    1.4 to 108.0 km/hr
    0.9 to 67.0 mph
    0.8 to 58.0 knots
    Air flow:
    0 to 999,900 CFM
    0 to 999,900 CMM
    Air temperature:
    32 to 122°F
    0 to 50°
EW-20250-15
In stock.
$208.00 USD/EACH

Qty:

TSI VelociCalc Air Velocity Meter, Remote Probe

  • Product Type: Air Velocity Meters
  • Temp resolution: 0.1°F (0.1°C)
  • Temp range: 0 to 200°F (-18 to 93°C)
EW-10270-25
In stock.
$655.00 USD/EACH

Qty:

Digi-Sense CFM/CMM Vane Thermoanemometer with NIST Traceable Calibration

  • Product Type: Vane Anemometers
  • Operating Modes: Min/Max/Ave, data hold
  • Range: Air velocity:
    0.40 to 30 m/s
    80 to 5900 ft/min
    1.4 to 108.0 km/hr
    0.9 to 67.0 mph
    0.8 to 58.0 knots
    Air flow:
    0 to 999,900 CFM
    0 to 999,900 CMM
    Air temperature:
    32 to 122°F
    0 to 50°
EW-20250-14
In stock.
$179.00 USD/EACH

Qty:

Cole-Parmer Traceable Micro-Anemometer/Thermometer

  • Product Type: Vane Anemometer
  • Temp resolution: 0.1°
  • Temp range: -4.0 to 176°F (-20.0 to 80°C)
EW-37955-50
In stock.
$79.75 USD/EACH

Qty:

Sensidyne 7014094 Airflow Indicator Tube Kit

  • Product Type: Airflow Indicator Tube Kit
  • Qty/ea: 1
  • Brand: Sensidyne
EW-81901-10
In stock.
$108.00 USD/EACH

Qty:

Dwyer A-102, Red Oil Gauge Fluid, 4 oz, 0.826 SG

  • Product Type: Manometer
  • Model: A-102
  • Qty/ea: 1
EW-68062-62
In stock.
$16.00 USD/EACH
$15.20 USD/EACH

Qty:

TSI VelociCalc Air Velocity Meter with Straight Probe, no Humidity Sensor

  • Product Type: Hot-Wire Anemometer
  • Temp resolution: 0.1°F (0.1°C)
  • Temp range: 0 to 200°F (-17 to 94°C)
EW-10271-25
In stock.
$1,010.00 USD/EACH

Qty:

Tektronix A2/-4 Intrinsically Safe Ball Bearing Anemometer

  • Product Type: Vane Anemometer
  • Range: 30 to 5000 ft/min
  • Qty/ea: 1
EW-10374-59
In stock.
$684.00 USD/EACH
$679.00 USD/EACH

Qty:

Extech Heavy-duty Differential Pressure Manometer, 5 psi

  • Product Type: Manometer
  • Media compatibility: air or non-corrosive and non-ionized gases
  • Unit of Measurement: " H2O, psi, mbar, kPa, " Hg, mm Hg, oz/in2, ft H2O, cm H2O, kg/cm2, bar
EW-68602-03
In stock.
$219.99 USD/EACH

Qty:

Dwyer Slacktube Manometer - 24" WC w/ 3/16" barb process connection

  • Product Type: Manometer
  • Media compatibility: air and non-combustible gases
  • Range: 0 to 24" H2O
EW-68062-34
In stock.
$77.00 USD/EACH

Qty:

TSI Alnor RVA801 Hand-held vane anemometer

  • Product Type: Vane Anemometer
  • Range: 50 to 6,000 ft/min (0.25 to 30 m/s)
  • Temp resolution: 1°F (0.1°C)
EW-10374-86
In stock.
$555.00 USD/EACH

Qty:

Extech EasyView CFM/CMM Vane Thermoanemometer, AN100

  • Product Type: Vane Anemometers
  • Temp resolution: 0.1°F (0.1°C)
  • Volume range: 0 to 999,900 cfm (cfm = ft3/min)
    0 to 999,900 cmm (cmm = m3/min)
EW-10360-32
In stock.
$169.99 USD/EACH

Qty:

283 results (showing 1 - 15 )
Per Page 
#PRODUCTTITLE#

#PRODUCTHEADER#

#IAMGESTICKER#
#CROSSOUTPRICE#
#PRICE#
#PRICEWITHVAT#
#AVAILABILITY#
Qty
Quantity Discounts
Qty: #QTY10COUNT# #QTY15COUNT# #QTY20COUNT#
Price: #QTY10PRICE# #QTY15PRICE# #QTY20PRICE#
#PRODUCTIMAGE#
#POWERREVIEW#
#MARKETINGTEXT#
#ICONS#
#SPECS#
Home  >  Airflow Measurement