Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
 
Home  >  Safety Products > Alarms

Alarms

Alarms

LED indicator lights and other signals or alarms are essential for maintain laboratory safety. LED indicator lights and other alarm products are designed to provide you with a visual signal when a measured condition is out of a preprogrammed range so that you know that corrective action is necessary. LED indicator lights are usually visual lights or displays that communicate the ongoing status of the parameters or processes it measures. Indicators typically do this by visual means through light color changes or strobe lighting. Cole-Parmer offers indoor applications such as personal safety warning alarms, process status indicators, and process alarms or warning devices. We also offer you outdoor audible warnings and alarms. These products are produced by one of the leading manufacturers of alarm and indicator products in the world. Let us know if you do not see the specific item you are looking for since odds are we can get it for you. Our industry leading team of customer service and application personnel are excited to help you find exactly what you are looking for. If you have a question about LED indicator lights contact a Cole-Parmer Technical Expert today.
 Product Detail
Sort
 Availability
 Price
EW-10405-04 Unistat<small><sup>&reg;</sup></small> Indicating Light, Four Color, 120 VAC

Unistat Indicating Light, Four Color, 120 VAC

Color amber, blue, green, and red,Brand Unistat,Model USI-120QC-CP
EW-10405-04
Usually ships in 12 days.
$205.97 USD/EACH

Qty:

Representative photo only Unistat Indicating Light Three Color 24 VAC

Unistat Indicating Light, Three Color, 24 VAC

Color amber, green, and red,Brand Unistat,Model USI-024TC-CP
EW-10405-02
In stock.
$139.73 USD/EACH

Qty:

Representative photo only SelecTone Audible Alarm 24 VAC VDC

SelecTone Audible Alarm, 24 VAC/VDC

Product Type Alarms,Dimensions " W 4-1/2,Dimensions " H 4-1/2
EW-10406-02
Usually ships in 6 days.
$251.73 USD/EACH

Qty:

Representative photo only Federal Signal Low Profile Strobe Light Surface mount Amber

Federal Signal Low Profile Strobe Light, Surface mount , Amber

Product Type Strobes - surface-mount,Power VAC 120,Brand Federal Signal
EW-10402-35
Usually ships in 5 days.
$69.86 USD/EACH

Qty:

Representative photo only Federal Signal Low Profile Strobe Light Surface mount Amber

Federal Signal Low Profile Strobe Light, Surface mount , Amber

Product Type Strobes - surface-mount,Power VDC 12 to 48,Brand Federal Signal
EW-10402-30
Usually ships in 12 days.
$69.86 USD/EACH

Qty:

Representative photo only Federal Signal Low Profile Strobe Light Surface mount Red

Federal Signal Low Profile Strobe Light, Surface mount , Red

Product Type Strobes - surface-mount,Power VDC 12 to 48,Brand Federal Signal
EW-10402-34
Usually ships in 12 days.
$69.86 USD/EACH

Qty:

Representative photo only Combination Audible Incandescent Light Red 120 VAC

Combination Audible/Incandescent Light, Red, 120 VAC

Color Red,Decibel (dB) range 85 at 10 ft,Model AV1-120R-CP CP
EW-10404-09
Usually ships in 8 days.
$127.30 USD/EACH

Qty:

EW-10404-50 Federal Signal Low-profile Audible Alarms, Mini Alarm
EW-10404-50
In stock.
$39.85 USD/EACH

Qty:

Representative photo only Federal Signal Low Profile Strobe Light Surface mount Red

Federal Signal Low Profile Strobe Light, Surface mount , Red

Product Type Strobes - surface-mount,Power VAC 120,Brand Federal Signal
EW-10402-39
Call 1-888-358-4705 for availability.
$69.86 USD/EACH

Qty:

Representative photo only Combination Audible Incandescent Light Green 120 VAC

Combination Audible/Incandescent Light, Green, 120 VAC

Color Green,Decibel (dB) range 85 at 10 ft,Model AV1-120G-CP CP
EW-10404-08
Call 1-888-358-4705 for availability.
$127.30 USD/EACH

Qty:

EW-10404-03 Combination Audible/Incandescent Light, Green, 24 VDC

Combination Audible/Incandescent Light, Green, 24 VDC

Color Green,Decibel (dB) range 85 at 10 ft,Model AV1-024G-CP
EW-10404-03
Call 1-888-358-4705 for availability.
$127.30 USD/EACH

Qty:

EW-10406-00 SelecTone<small><sup>&reg;</sup></small> Audible Alarm, 120 VAC

SelecTone Audible Alarm, 120 VAC

Product Type Alarms,Dimensions " W 4-1/2,Dimensions " H 4-1/2
EW-10406-00
Usually ships in 8 days.
$251.73 USD/EACH

Qty:

Representative photo only Combination Audible Strobe Light Green 24 VDC

Combination Audible/Strobe Light, Green, 24 VDC

Color Green,Decibel (dB) range 85 at 10 ft,Model AV1ST-024G-CP CP
EW-10404-23
Call 1-888-358-4705 for availability.
$224.59 USD/EACH

Qty:

Representative photo only Federal Signal Low Profile Strobe Light NPT M pipe mount Amber

Federal Signal Low Profile Strobe Light, ½" NPT(M) pipe mount, Amber

Product Type Strobes - pipe-mount,Power VAC 120,Connections 1/2" NPT(M)
EW-10402-05
Usually ships in 3 days.
$69.86 USD/EACH

Qty:

Representative photo only Combination Audible Incandescent Light Amber 120 VAC

Combination Audible/Incandescent Light, Amber, 120 VAC

Color Amber,Decibel (dB) range 85 at 10 ft,Model AV1-120A-CP CP
EW-10404-05
Usually ships in 14 days.
$127.30 USD/EACH

Qty:

23 results (showing 1 - 15 )
Per Page 
Home  >  Safety Products > Alarms

View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title