Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
Price Range:
Availability:
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
 
Home  >  Lab Equipment > Timers > Analog Interval Timer

Analog Interval Timer

Analog Interval Timer

  • Set time simply by turning the hands—no programming necessary
Timers feature an 8" dial with large numerals to measure elapsed time, and an inner circle of small numerals that you can use as a stopclock. Two grounded outlets provide automatic switching of external appliances. One outlet switches off at zero; set the other to switch either on or off at zero. Total control capability is 750 watts. Timers also feature a switch-operated buzzer alarm with volume control. Housing is constructed of durable polycarbonate. Not suitable for inductive loads.
 Product Detail
Sort
 Availability
 Price
EW-08620-00 Analog interval timer, 60 minutes, 120 VAC

Analog interval timer, 60 minutes, 120 VAC

Product Type Timer/Controllers,Display 6.5 in dial,Alarm variable volume continuous buzzer
EW-08620-00
In stock.
$185.00 USD/EACH

Qty:

EW-08630-00 Analog interval timer, 60 minutes whown

Analog interval timer, 60 hours, 120 VAC

Product Type Timer/Controllers,Display 6.5 in dial,Alarm variable volume continuous buzzer
EW-08630-00
Call 1-888-358-4705 for availability.
$197.00 USD/EACH

Qty:

EW-08625-00 Analog interval timer, 60 minutes whown

Analog interval timer, 15 minutes, 120 VAC

Product Type Timer/Controllers,Display 6.5 in dial,Alarm variable volume continuous buzzer
EW-08625-00
Usually ships in 11 days.
$198.00 USD/EACH

Qty:

EW-08635-00 Analog interval timer, 60 minutes whown

Analog interval timer, 15 hours, 120 VAC

Product Type Timer/Controllers,Display 6.5 in dial,Alarm variable volume continuous buzzer
EW-08635-00
In stock.
$202.00 USD/EACH

Qty:

EW-08620-02 Analog interval timer, 60 minutes, 230 VAC

Analog interval timer, 60 minutes, 230 VAC

Product Type Timer/Controllers,Display 6.5 in dial,Alarm variable volume continuous buzzer
EW-08620-02
In stock.
$209.00 USD/EACH

Qty:

Representative photo only Analog interval timer 60 hours 230 VAC

Analog interval timer, 60 hours, 230 VAC

Product Type Timer/Controllers,Display 6.5 in dial,Alarm variable volume continuous buzzer
EW-08630-02
In stock.
$160.00 USD/EACH

Qty:

6 results (showing 1 - 6 )
Per Page 
Home  >  Lab Equipment > Timers > Analog Interval Timer

View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title