Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
Leasing Available
Financing is avaliable for many of our products.

See Details
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
 
Home  >  Pressure & Vacuum Instruments > Calibrators > Ashcroft Pressure Gauge Comparators

Ashcroft Pressure Gauge Comparators

Ashcroft Pressure Gauge Comparators

  • Field-portable pressure generation and test systems are ±0.1% accurate
  • Operating pressure to 10,000 psi
Hydraulic two-stage pressure gauge comparator has a built-in shuttle valve that allows for rapid pressure increases at low pressures. A single carrying case holds the pump as well as the test gauge provided, a six-inch test gauge, accurate to ±0.1% full-scale. Test gauge provided has temperature compensation which maintains the ±0.1% full-scale accuracy over an operating temperature range of -25 to 125°F. Operating media is standard SAE 20 weight automative/machine oil.
 Product Detail
Sort
 Availability
 Price
Representative photo only Ashcroft Pressure Gauge Comparator 10 000 psi

Ashcroft Pressure Gauge Comparator, 10,000 psi

Product Type Pressure/Vacuum Calibrators,Brand Heise,Model 1327CM
EW-68840-60
Call 1-888-358-4705 for availability.
$4,620.00 USD/EACH

Qty:

Representative photo only Ashcroft Pressure Gauge Comparator 30 psi

Ashcroft Pressure Gauge Comparator, 30 psi

Product Type Pressure/Vacuum Calibrators,Brand Heise,Model 1327CM
EW-68840-50
Call 1-888-358-4705 for availability.
$4,620.00 USD/EACH

Qty:

Representative photo only Ashcroft Pressure GaugeComparator 500 spi

Ashcroft Pressure GaugeComparator, 500 spi

Product Type Pressure/Vacuum Calibrators,Brand Heise,Model 1327CM
EW-68840-54
Call 1-888-358-4705 for availability.
$4,620.00 USD/EACH

Qty:

Representative photo only Ashcroft Pressure Gauge Comparator 5000 psi

Ashcroft Pressure Gauge Comparator, 5000 psi

Product Type Pressure/Vacuum Calibrators,Brand Heise,Model 1327CM
EW-68840-58
Call 1-888-358-4705 for availability.
$4,620.00 USD/EACH

Qty:

Representative photo only Ashcroft Pressure Gauge Comparator 1000 psi

Ashcroft Pressure Gauge Comparator, 1000 psi

Product Type Pressure/Vacuum Calibrators,Brand Heise,Model 1327CM
EW-68840-56
Call 1-888-358-4705 for availability.
$4,620.00 USD/EACH

Qty:

EW-68840-52 Ashcroft<small><sup>&reg;</sup></small> Pressure Gauge Comparator, 0-100 psi

Ashcroft Pressure Gauge Comparator, 0-100 psi

Product Type Pressure/Vacuum Calibrators,Brand Heise,Model 1327CM
EW-68840-52
Call 1-888-358-4705 for availability.
$4,620.00 USD/EACH

Qty:

6 results (showing 1 - 6 )
Per Page 
Home  >  Pressure & Vacuum Instruments > Calibrators > Ashcroft Pressure Gauge Comparators

View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title