Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
Leasing Available
Financing is avaliable for many of our products.

See Details
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
 

Atomic Absorption

Atomic Absorption

AA spectroscopy, or Atomic Absorption spectroscopy is a technique used in analytical chemistry. Using an atomic absorption spectrometer, you can determine many different elements in a sample. For example aa spectroscopy helps to determine the amount of metal in liquids. It can measure the quality of metal in a sample as well. AA spectroscopy is crucial to many industrial laboratories. Using the aa spectroscopy technique is ideal in applications such as environmental testing, toxicology, and quality control. Cole-Parmer offers atomic absorption spectrophotometers- complete with methods libraries of over 60 elements. Choose from the standard models or the advanced microprocessor models with expanded firmware capabilities, built-in deuterium and self-reversal background correction. If you have questions about atomic absorption spectroscopy contact a Cole-Parmer Technical Expert today.
 Product Detail
Sort
 Availability
 Price
Representative photo only Atomic Absorption Spectrophotometer with Microprocessor 230 VAC

Atomic Absorption Spectrophotometer with Microprocessor; 230 VAC

Product Type Atomic Absorption Spectroscopes,Output RS-232 and 0 to 1 VDC,Display LCD: 16-line backlit for text and graphics
EW-28750-15
Call 1-888-358-4705 for availability.
$12,035.00 USD/EACH

Qty:

Representative photo only Atomic Absorption Spectrophotmeter basic digital display model

Atomic Absorption Spectrophotmeter, basic digital display model

Product Type Atomic Absorption Spectroscopes,Output RS-232,Display Digital LCD
EW-28750-35
Call 1-888-358-4705 for availability.
$11,335.00 USD/EACH

Qty:

EW-28750-10 Atomic Absorption Spectrophotometer with Microprocessor; 115 VAC

Atomic Absorption Spectrophotometer with Microprocessor; 115 VAC

Product Type Atomic Absorption Spectroscopes,Output RS-232 and 0 to 1 VDC,Display LCD: 16-line backlit for text and graphics
EW-28750-10
Call 1-888-358-4705 for availability.
$12,035.00 USD/EACH

Qty:

3 results (showing 1 - 3 )
Per Page 

View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title