Item Total = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
Category:
Brand:
Opto 22 (160)
M-System (64)
Product Type:
Relays (48)
Availability:
In Stock (11)
Shop Items By:
CE Compliance:
Yes (76)
Control power (VAC):
24 (1)
Control power (VDC):
3 to 32 (28)
12 (1)
24 (1)
IP rating:
IP67 (4)
Load power (VAC):
240 (7)
120 (6)
480 (4)
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 8 ext. 138-8456
 
Home  >  Automation Control

Automation Control

Automation Control

With the increasing amount of automation control products it’s safe to say modern labs have hit the 2.0 mark. There are programmable logic controllers (PLCs), operator interfaces (HMIs), to programmable relays, timers and counters, sockets, signal conditioners and general purpose relays. All these automation control products signal the end of an era and the beginning of a knowledge transfer. Programmable logic controlles (PLCs) can be used to replace relays, timers and counters. PLCs offer compact designs with flexible, programmable control and monitoring of devices. Operator interfaces or human machine interfaces (HMIs) feature touch screen displays to control your PLCs and monitor and control automation and process systems. Programmable relays feature functionality such as control of relays, timers, counters and time switching. Timers and counters are available as DIN rail or panel mount configurations. These instruments provide programmable counting/timing functionality for your process system. Signal conditioners accpet many input and output signals and sends the signal to the control device. Signal conditioners can accept temperature (thermocouple or RTD), AC or DC, potentiaometer, bridge/strain, frequency inputs and many other types of inputs. Get information about automation control products for your lab by speaking with a Cole-Parmer Technical Expert today.
 Product Detail
Sort
 Availability
 Price

Action Instruments AP1090 Limit Alarm, DC input, dual set point, SPDT

  • Product Type: Limit Alarms
  • Description: 1090-2000-1 Limit Alarm
  • Input type: DC Current
EW-68477-99
Usually ships in 12 days or sooner.
$356.00 USD/EACH

Qty:

4380-2000-1: Action DC Signal Conditioner and Isolator

  • Product Type: Isolators
  • Description: 4380-2000-1 Isolator
  • Input range: 0.01-100 V VDC
EW-68478-01
In stock.
$395.00 USD/EACH

Qty:

Opto 22 240D25-17 Solid State Relay (SSR); 240VAC/25A/DC Control

  • Product Type: Relays
  • Model: DC60S5
  • Max current: 5 Amps
EW-68494-35
Available for order
or call 1-888-358-4705 to order
$38.00 USD/EACH

Qty:

M-SYSTEM B3FR/UL Field Configurable Two-Wire Transmitter

  • Product Type: Signal Conditioners
  • Description: Two-wire RTD Transmitter
  • Input type: Field configurable RTD
EW-68467-20
Usually ships in 10 days.
$217.00 USD/EACH

Qty:

M-SYSTEM B3FP/UL Field Configurable Two-Wire Transmitter

  • Product Type: Signal Conditioners
  • Description: Two-wire frequency transmitter
  • Input range: Field configurable frequency
    Open collector, max 100 kHz
    Voltage pulse, max 100 kHz
    Two-wire current pulse max 100 kHz Frequency
EW-68467-21
Usually ships in 10 days.
$233.00 USD/EACH

Qty:

M-SYSTEM B3HU-0 Field Configurable Two-Wire Transmitter

  • Product Type: Signal Conditioners
  • Description: Two-wire universal temperature HART Transmitter
  • Input type: Potentiometer
EW-68467-22
Usually ships in 10 days.
$418.00 USD/EACH

Qty:

Beijer iX T7A Widescreen HMI Operator Display with iX software

  • Product Type: Operator Interface
  • Power: 24 VDC
  • Brand: BEIJER
EW-68516-05
Usually ships in 5 days or sooner.
$859.00 USD/EACH

Qty:

Beijer iX T10A Large HMI Operator Display with iX software

  • Product Type: Operator Interface
  • Power: 24 VDC
  • Brand: BEIJER
EW-68516-06
Usually ships in 5 days.
$1,579.00 USD/EACH

Qty:

Action Instruments AP4351-2000-1 Thermocouple-Input, Field Configurable Isolator

  • Product Type: Isolator
  • Qty/ea: 1
  • Brand: Action Instruments
EW-68479-38
Usually ships in 5 days.
$456.00 USD/EACH

Qty:

Operator Interfaces - Touch Screen Type HG2F-SS22VF

  • Product Type: Operator Interface
  • Panel cutout: 4.98"W x 6.39"H
  • Power: 24 VDC
EW-65523-08
Usually ships in 5 days.
$1,075.00 USD/EACH

Qty:

CR Magnetics CR4120-75 TRMS Current Transducer, Solid/4-20mA/0-75AAC

  • Product Type: Current transducers, solid core
  • Description: 4120 Series, single-phase, 4 to 20 mA
  • Basic Accuracy: 0.5% and 1.0% available
EW-68862-05
Usually ships in 9 days.
$251.00 USD/EACH

Qty:

Opto 120A25:120 Vac 25 Amp Solid State Relay

  • Product Type: Relays
  • Model: 120A25
  • Max current: 25 Amps
EW-68474-35
Usually ships in 6 days.
$34.00 USD/EACH

Qty:

Red Lion G310S210 HMI 10.4" TFT 32K VGA 640x480 LCD, Outdoor

  • Product Type: Operator Interfaces
  • Brand: Red Lion
  • Qty/ea: 1
EW-30018-52
Usually ships in 7 days.
$2,731.00 USD/EACH

Qty:

OPTO 22 SNAP-PAC-RCK4 Multifunction Module Rack, 4 position

  • Product Type: SNAP PAX I/O Module Racks
  • Qty/ea: 1
  • Brand: Opto 22
EW-20012-25
Usually ships in 6 days.
$134.00 USD/EACH

Qty:

Action Instruments AP1080 Limit Alarm, DC input, single set point, DPDT

  • Product Type: Limit Alarms
  • Description: 1080-2000-1 Limit Alarm
  • Input type: DC Current
EW-68477-98
In stock.
$314.00 USD/EACH

Qty:

425 results (showing 1 - 15 )
Per Page 
#PRODUCTTITLE#

#PRODUCTHEADER#

#IAMGESTICKER#
#CROSSOUTPRICE#
#PRICE#
#PRICEWITHVAT#
#AVAILABILITY#
Qty
Quantity Discounts
Qty: #QTY10COUNT# #QTY15COUNT# #QTY20COUNT#
Price: #QTY10PRICE# #QTY15PRICE# #QTY20PRICE#
#PRODUCTIMAGE#
#POWERREVIEW#
#MARKETINGTEXT#
#ICONS#
#SPECS#
Home  >  Automation Control