Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
Category:
Brand:
Corning (69)
Product Type:
Beaker (274)
Availability:
In Stock (236)
Autoclavable:
Yes (201)
Material:
Glass (64)
Capacity (mL):
0 - 20 (17)
21 - 40 (12)
41 - 60 (23)
Capacity (Liters):
0 to 1 (6)
1 to 5 (22)
2,600 pages
of answers

FREE
2013/14 Cole-Parmer
Sourcebook
Over 600 different sizes and materials of laboratory beakers including market leaders Nalgene, Scienceware, Azlon, Pyrex and Kimax. Also check out our economical Cole-Parmer private label lab beaker selection for great savings!
Request your copy today.

Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334

More Unique Lab & Industrial Supplies

 

Beakers

Beakers

Cole-Parmer offers graduated Griffin-style laboratory beakers in many different plastics; including polypropylene, polystyrene, PFA, polymethypentene and PTFA. Plastic lab beakers range in capacities from 50mL to 10 L and are offered in many different styles to meet your individual requirements:

  • A tri-corner beaker will provide dripless pouring
  • A four spout beaker can be used for easy handling
  • A tapered beaker for trouble free pouring
  • An Easy-Grip handled beakers in five different plastic materials
  • In laboratory glass beakers we offer the superior quality of Pyrex and Kimax. Pyrex beakers are complete with graduations with different thicknesses and are also offered in tall form to meet your individual needs. Pyrex beakers are also packaged in pack or case quantities to meet your stocking requirements! Griffin-style Kimax beakers feature uniform sidewall and bottom thicknesses and have color-coding for easy identification.

    The Cole-Parmer beaker line is complete with stainless steel beakers and containers. Stainless-Steel beakers are offered in various gauges of steel and sizes for your laboratory and industrial needs.

    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
     Product Detail
    Sort
     Availability
     Price
    Representative photo only Disposable polypropylene Griffin low form beakers 600mL 25 pk

    Disposable polypropylene Griffin low-form beakers, 600mL 25/pk

    Product Type Beaker,Capacity mL 600,Material Polypropylene
    EW-06006-83
    In stock.
    $28.00 USD/PACKAGE

    Qty:

    Representative photo only Cole Parmer Tri Corner Beaker PP 1000mL 100 pk

    Cole-Parmer Tri-Corner Beaker, PP, 1000mL, 100/pk

    Product Type Beaker,Capacity mL 1000,Material Polypropylene
    EW-06020-11
    In stock.
    $87.00 USD/PACKAGE

    Qty:

    Representative photo only Pyrex Brand 1003 Griffin Heavy Duty Beaker 1000 mL

    Pyrex Brand 1003 Griffin Heavy-Duty Beaker, 1000 mL

    Product Type Beaker,Capacity mL 1000,Material Borsilicate glass
    EW-34512-11
    In stock.
    $153.00 USD/PACKAGE of 6

    Qty:

    Representative photo only Stainless steel graduated pouring beaker 32 oz 1000 mL

    Stainless steel graduated pouring beaker, 32 oz/1000 mL

    Product Type Beaker,Capacity mL 1000,Material Stainless Steel
    EW-07222-00
    In stock.
    $99.00 USD/EACH

    Qty:

    Representative photo only Pyrex Brand 1000 Griffin Low Form Beaker 1000 mL 6 pk

    Pyrex Brand 1000 Griffin Low-Form Beaker, 1000 mL, 6/pk

    Product Type Beaker,Capacity mL 1000,Material Borsilicate glass
    EW-34502-11
    In stock.
    $67.00 USD/PACKAGE of 6

    Qty:

    Representative photo only Beaker w handle PP 5000ml 1 pk

    Beaker w/handle PP 5000ml 1/pk

    Product Type Beaker,Capacity mL 5000,Material Polypropylene
    EW-61000-62
    In stock.
    $49.50 USD/EACH

    Qty:

    Representative photo only Cole Parmer Tri Corner Beaker PP 400mL 100 pk

    Cole-Parmer Tri-Corner Beaker, PP, 400mL, 100/pk

    Product Type Beaker,Capacity mL 400,Material Polypropylene
    EW-06020-07
    In stock.
    $65.00 USD/PACKAGE

    Qty:

    Representative photo only Disposable polypropylene Griffin low form beakers 250mL 50 pk

    Disposable polypropylene Griffin low-form beakers, 250mL 50/pk

    Product Type Beaker,Capacity mL 250,Material Polypropylene
    EW-06006-63
    In stock.
    $34.50 USD/PACKAGE

    Qty:

    Representative photo only Cole Parmer Tri Corner Beaker PP 800mL 100 pk

    Cole-Parmer Tri-Corner Beaker, PP, 800mL, 100/pk

    Product Type Beaker,Capacity mL 800,Material Polypropylene
    EW-06020-09
    In stock.
    $77.00 USD/PACKAGE

    Qty:

    Representative photo only Cole Parmer Tri Corner Beaker PP 100mL 100 pk

    Cole-Parmer Tri-Corner Beaker, PP, 100mL, 100/pk

    Product Type Beaker,Capacity mL 100,Material Polypropylene
    EW-06020-03
    In stock.
    $31.50 USD/PACKAGE

    Qty:

    Representative photo only Stainless steel Griffin style beaker with easy pour rim 600 mL

    Stainless steel Griffin-style beaker with easy-pour rim, 600 mL

    Product Type Beaker,Capacity mL 600,Material Stainless Steel
    EW-07205-50
    In stock.
    $50.00 USD/EACH

    Qty:

    EW-34512-07 Pyrex Brand 1003 Griffin Heavy-Duty Beaker,  250 mL, 12/pk

    Pyrex Brand 1003 Griffin Heavy-Duty Beaker, 250 mL, 12/pk

    Product Type Beaker,Capacity mL 250,Material Borsilicate glass
    EW-34512-07
    In stock.
    $104.00 USD/PACKAGE of 12

    Qty:

    Representative photo only Polypropylene graduated beaker with handle 5000 mL

    Polypropylene graduated beaker with handle, 5000 mL

    Product Type Beaker,Capacity mL 5000,Material Polypropylene
    EW-06008-80
    In stock.
    $40.50 USD/EACH

    Qty:

    Representative photo only Pyrex Brand 1003 Griffin Heavy Duty Beaker 4000 mL 1 pk

    Pyrex Brand 1003 Griffin Heavy-Duty Beaker, 4000 mL, 1/pk

    Product Type Beaker,Capacity mL 4000,Material Borsilicate glass
    EW-34512-15
    In stock.
    $99.00 USD/PACKAGE of 1

    Qty:

    Representative photo only Pyrex Brand 1003 Griffin Heavy Duty Beaker 2000 mL 4 pk

    Pyrex Brand 1003 Griffin Heavy-Duty Beaker, 2000 mL, 4/pk

    Product Type Beaker,Capacity mL 2000,Material Borsilicate glass
    EW-34512-13
    In stock.
    $201.00 USD/PACKAGE of 4

    Qty:

    332 results (showing 1 - 15 )
    Per Page 

    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title