Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
Learn more:
[-] Show Less
Leasing Available
Financing is avaliable for many of our products.

See Details
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
 

Benchtop Spectrometers

Benchtop Spectrometers

  • The picoSpin™ is compact and affordable and brings NMR into reach
This miniature NMR spectrometer is ideal for use in laboratories, classrooms, or process facilities. The picoSpin-45L NMR Spectrometer unit provides powerful spectroscopy without taking up the space of other NMR spectrometers. At just 10.5 lb (4.7 kg), the picoSpin can be moved from location to location with ease. This complete liquid-phase proton NMR system includes permanent magnet, transmitter, receiver, data acquistion, programmable pulse sequencer, Ethernet interface, and intuitive web-based control software.


The picoSpin NMR Spectrometer was named as a 2011 Edison Best New Product Awards™ finalist for the Science & Medical Diagnostic Aids category!

 Product Detail
Sort
 Availability
 Price
EW-83090-00 2011 Edison Awards Winner - Best New Product: picoSpin 45L Benchtop NMR Spectrometer

picoSpin 45 Benchtop NMR Spectrometer; 115/230 VAC

Product Type NMR Spectrometers,Output FID, JCAMP-DX format,Applications Proton NMR spectroscopy: chemical education and research; analytical testing; quality control; process monitoring and control
EW-83090-00
In stock.
Call for Price

Qty:

EW-83090-01 High temperature version of picoSpin

picoSpin-45 HT (High Temperature) Benchtop Spectrometer; 115/230 VAC

Product Type NMR Spectrometers ,Output FID, JCAMP-DX format ,Applications Proton NMR Spectroscopy: chemical education and research; analytical testing; quality control; process monitoring and control
EW-83090-01
Call 1-888-358-4705 for availability.
Call for Price

Qty:

EW-99564-10 THERMO AQUAMATE 7000 VIS SPECTROMETER

Thermo Scientific AquaMate 7000 Vis Spectrometer

Product Type Visible Spectrophotmeter,Output USB,Beam Type Single
EW-99564-10
Usually ships in 8 days.
$3,750.00 USD/EACH

Qty:
See all

EW-17110-01 Extended Warranty is for U.S.A. customers only
EW-17110-01
Usually ships in 8 days.
$1,968.75 USD/EACH

Qty:
See all

EW-99564-20 THERMO AQUAMATE 8000 UV-VIS SPECTROMETER

Thermo Scientific AquaMate 8000 UV-Vis Spectrometer

Product Type UV-Visible Spectrophotmeter,Output USB,Beam Type Dual
EW-99564-20
Usually ships in 8 days.
$6,499.00 USD/EACH

Qty:
See all

EW-83090-02 Fluorine version of picoSpin

picoSpin-45 19F (Fluorine) Benchtop Spectrometer; 115/230 VAC

Product Type NMR Spectrometers ,Output FID, JCAMP-DX format ,Applications Fluorine NMR Spectroscopy; chemical education and research; analytical testing; quality control; process monitoring and control
EW-83090-02
Call 1-888-358-4705 for availability.
Call for Price

Qty:

Representative photo only picoSpin 45L 2 Year Extended Warranty U S Only
EW-17110-02
Usually ships in 8 days.
$3,937.50 USD/EACH

Qty:

7 results (showing 1 - 7 )
Per Page 

View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title