Item Total = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 8 ext. 138-8456
 

Bimetal Thermometers

Bimetal Thermometers

An economical bimetal thermometer requires no power—simply read the measurement from the dial. But an industrial bimetal thermometer is usually rugged for everyday use. The instrument offers large dials for easy reading and durable stainless steel construction. Choose from back-connected, bottom-mounted, or adjustable -angle dials to match your required viewing angle. Dampened and silicone-filled bimetal thermometers provide reliable temperature readouts in high-vibration settings like in a manufacturing plant. Hanging thermometers are can be used in refrigerators, freezers, and ovens. Also a penetration bimetal thermometer is used for determining internal temperature of foods especially meats during cooking.
save up to 20% on select  bimetal thermometers
Save up to 20%
Buy your bimetal thermometers




 Product Detail
Sort
 Availability
 Price

Digi-Sense Calibrated Water-Resistant Pocket Thermometer, 8"L x 0.14" OD probe

  • Product Type: Digital Indicator
  • Max temperature: 300 º C
  • Min temperature: -58 º F
EW-90205-05
In stock.
$28.25 USD/EACH

Qty:

Digi-Sense Calibrated Pen-Style Pocket Thermometer

  • Product Type: Digital Indicator
  • CE Compliance: Yes
  • Max temperature: 300 º C
EW-90205-15
Usually ships in 10 days or sooner.
$39.25 USD/EACH

Qty:

Digi-Sense S.S. Bimetal Pkt Thermo 0-220F 2" Dial,Poly Lens,8" Stem,2F Div

  • Product Type: Bimetal Thermometer
  • Min temperature: -10 º C
  • Max temperature: 110 º C
EW-08080-98
In stock.
$17.00 USD/EACH

Qty:

Digi-Sense Calibrated Long-Stem Thermometer, 11.5" L, -58 to 572F/-50 to 300C

  • Product Type: Digital Indicator
  • Max temperature: 300 º C
  • Min temperature: -58 º F
EW-94460-40
In stock.
$46.50 USD/EACH

Qty:

Digi-Sense Water-Resistant Pocket Thermometer, 5" L x 0.14" OD probe

  • Product Type: Digital Indicator
  • CE Compliance: Yes
  • Max temperature: 200 º C
EW-90003-00
In stock.
$36.50 USD/EACH

Qty:

Digi-Sense S.S. Bimetal Pocket Thermo 0-220F,1.75" Dial, Glass Lens,8" Stem, 2F Div

  • Product Type: Bimetal Thermometer
  • Min temperature: 0 º F
  • Max temperature: 220 º F
EW-08080-92
In stock.
$11.75 USD/EACH

Qty:

Digi-Sense Long Stem Thermometer, 8" L, -58 to 302F/-50 to 150C (Not Calibrated)

  • Product Type: Digital Indicator
  • CE Compliance: Yes
  • Max temperature: 150 º C
EW-90205-00
In stock.
$38.25 USD/EACH

Qty:

Taylor 9842 Anti-Bacterial Digital Pocket Thermometer

  • Product Type: Digital Indicator
  • Max temperature: 230 º C
  • Min temperature: -40 º F
EW-90000-60
In stock.
$36.25 USD/EACH

Qty:

Digi-Sense Calibrated High Accuracy Long-Stem Thermometer, 8" L,-58 to 302 F

  • Product Type: Digital Indicator
  • CE Compliance: Yes
  • Max temperature: 150 º C
EW-90205-01
In stock.
$57.25 USD/EACH

Qty:

Comark PDT300 Reduced-Tip Waterproof Digital Thermometer; -58 to 300 F

  • Product Type: Digital Indicator
  • Stem OD: 0.6" (1.5mm) Tip
  • Max temperature: 300 º C
EW-90000-62
In stock.
$33.50 USD/EACH

Qty:

Extech 39240 Digital Waterproof Pocket Thermometer

  • Product Type: Digital Indicator
  • Max temperature: 200 º C
  • Min temperature: -40 º F
EW-86487-23
In stock.
$20.99 USD/EACH

Qty:

Taylor Instant Read 0 TO 220F 0 to 220 ° F

  • Product Type: Bimetal Thermometer
  • Min temperature: -18 º C
  • Max temperature: 104 º C
EW-08080-14
In stock.
$9.25 USD/EACH

Qty:

Taylor 9847N Pen-Style Waterproof Digital Thermometer, Anti-Microbial

  • Product Type: Digital Indicator
  • Max temperature: 230 º C
  • Min temperature: -40/450 º F
EW-90000-66
In stock.
$20.00 USD/EACH

Qty:

Digi-Sense Precalibrated Folding Pocket Thermometer 20250-34

  • Product Type: Digital Indicator
  • CE Compliance: Yes
  • Max temperature: 290 º C
EW-20250-34
In stock.
$61.00 USD/EACH

Qty:

Taylor 9848EFDA Safe-T-Guard Reduced-Tip Pen-Style Thermometer -40 to 450 F

  • Product Type: Digital Indicator
  • Max temperature: 230 º C
  • Min temperature: -40 º F
EW-90000-68
Usually ships in 8 days or sooner.
$25.25 USD/EACH

Qty:

420 results (showing 1 - 15 )
Per Page 
#PRODUCTTITLE#

#PRODUCTHEADER#

#IAMGESTICKER#
#CROSSOUTPRICE#
#PRICE#
#PRICEWITHVAT#
#AVAILABILITY#
Qty
Quantity Discounts
Qty: #QTY10COUNT# #QTY15COUNT# #QTY20COUNT#
Price: #QTY10PRICE# #QTY15PRICE# #QTY20PRICE#
#PRODUCTIMAGE#
#POWERREVIEW#
#MARKETINGTEXT#
#ICONS#
#SPECS#