Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
Category:
Flowmeters (3468)
Filtration (1821)
Shakers (329)
Ovens (196)
Furnaces (187)
Timers (121)
Brand:
Advantec (545)
Ashcroft (504)
Product Type:
Accessory (454)
Availability:
In Stock (2264)
Capacity (Liters):
0 to 1 (4)
1 to 5 (3)
Capacity (mL):
0 - 20 (59)
21 - 40 (11)
41 - 60 (30)
CE Compliance:
Yes (1984)
Calibration:
External (872)
Internal (230)
Capacity (cu ft):
0 to 10 (227)
Capacity (g):
Capacity (kg):
1 to 10 (207)
20 to 50 (108)
Capacity (lbs):
1 to 10 (48)
Cartridge size:
Connection:
Control type:
Analog (2)
Leasing Available
Financing is avaliable for many of our products.

See Details
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
 
Home  >  Shop by Industry > Biofuels

Biofuels

Biofuels
Cole-Parmer offers the equipment and technical expertise to meet your Biofuel testing requirements. We feature equipment to help you complete testing for ASTM D6751 - Biodiesel Fuel Blend Stock (B100) for Middle Distillate Fuels, ASTM D7467 - Diesel Fuel Oil, Biodiesel Blend (B6 to B20), and ASTM D4806 - Denatured Fuel Ethanol for Blending with Gasolines, along with everyday lab equipment and supplies you need to fully equip your laboratory.

ASTM D6751 - Biodiesel Fuel Blend Stock (B100) for Middle Distillate Fuels
This catalog features all the test methods and equipment you will need to complete your Biodiesel sample testing. Biodiesel fuel blend stock (B100) is comprised of mono-alkyl esters of long chain fatty acids derived from vegetable oils or animal fats. Biodiesel fuel is normally produced from a reaction between vegetable oil or animal fat and methanol or ethanol in the presence of a catalyst to produce mono-alkyl esters and glycerin, which is removed. The biodiesel product attributes approximately 10% of its mass from the reacted alcohol.

ASTM D7467 - Diesel Fuel Oil, Biodiesel Blend (B6 to B20)
This catalog features all the test methods and equipment you will need to complete your Biodiesel Blend sample testing. Biodiesel blends are designated as B6 to B20, where the fuel blend grade of 6 to 20 volume percent is biodiesel with the remainder being light middle or middle distillate diesel fuel. The biodiesel component of the blend must conform to the requirements of ASTM D6751, Biodiesel Fuel Blend Stock (B100) for Middle Distillate Fuels.

ASTM D4806 - Denatured Fuel Ethanol for Blending with Gasolines
This catalog features all the test methods and equipment you will need to complete your Bioethanol sample testing. The bioethanol specification relates to nominally anhydrous denatured fuel ethanol intended to be blended with unleaded or leaded gasolines at 1 to 10% for use as automotive spark-ignition engine fuel.

We also offer a huge selection of Lab Equipment and Supplies that you may find necessary to complete your everyday lab procedures. This catalog is an overview of laboratory equipment, consumables and safety products for your laboratory.

Whether you are searching for equipment specific for ASTM testing, research or production, Cole-Parmer Instrument Company is here for you.
 Product Detail
Sort
 Availability
 Price
EW-10000-15 Cole-Parmer Symmetry PA-Analytical Balance, 120g x 0.0001g -- 115 VAC.  Representative Photo Only

Cole-Parmer Symmetry PA-Analytical Balance, 120g x 0.0001g -- 115 VAC

Product Type Analytical Balances,Calibration Internal,Capacity g 120
EW-10000-15
In stock.
$1,540.00 USD/EACH

Qty:

EW-98945-00 Low-range viscometer, 115 VAC

Brookfield Low-range viscometer, 115 VAC

Product Type Rotational Viscometer,rpm 0.3, 0.5, 0.6, 1, 1.5, 2, 2.5, 3, 4, 5, 6, 10, 12, 20, 30, 50, 60, 100,Display LCD
EW-98945-00
In stock.
$1,999.00 USD/EACH

Qty:

Representative photo only Advantec Mixed Cellulose Ester Membranes 47 mm dia 0 45 m 100 pack

Advantec Mixed Cellulose Ester Membranes; 47 mm dia, 0.45 µm; 100/pack

Product Type Mixed Cellulose Ester Membranes,Material Mixed Cellulose Ester,Flow rate water 0.045 L/min/cm2
EW-06639-14
In stock.
$123.00 USD/PACKAGE of 100

Qty:

Representative photo only Advantec Polypropylene Filter Holder for 47 mm membranes

Advantec Polypropylene Filter Holder for 47-mm membranes

Product Type Polypropylene Filter Holders,Material Polypropylene,Filtration area 3.5 cm2
EW-06623-22
In stock.
$58.00 USD/EACH

Qty:

EW-01017-50 Representative Photo Only.  Aluminum Crimpled-Walled Dishes with Tab, 57mm Dia x 5/8

Aluminum Crimpled-Walled Dishes with Tab, 57mm Dia x 5/8" D, 1.3 gr., 60 ml Capacity, 1000/cs

Product Type Weighing Dish,Capacity mL 60,Material aluminum
EW-01017-50
In stock.
$96.00 USD/CASE of 1000

Qty:
See all

Representative photo only Cole Parmer Nylon Nonsterile Syringe Filters 0 45 pore size 25 mm diameter

Cole-Parmer Nylon Nonsterile Syringe Filters; 0.45 µ pore size; 25 mm diameter

Product Type Syringe Filters,Housing material Acrylic,Color Natural
EW-02915-14
In stock.
$180.00 USD/BOX of 100

Qty:

Representative photo only Mechanical Convection Oven 2 1cu ft 115VAC

Mechanical Convection Oven 2.1cu.ft; 115VAC

Product Type Mechanical Convection Oven,Capacity Liters 59.451,Capacity cu ft 2.1
EW-52402-77
In stock.
$1,900.00 USD/EACH

Qty:

EW-06730-04 Thermo Scientific Nalgene Disposable Sterile Filter Units; membrane, grided, CN; capacity, 150mL; pore size, 0.45µ; 12/pack

Thermo Scientific Nalgene Disposable Sterile Filter Units; membrane, grided, CN; capacity, 150mL; pore size, 0.45; 12/pack

Product Type Cellulose Nitrate Filter Units,Housing material Polypropylene Upper; High-Impact Polystyrene Lower,Color White
EW-06730-04
In stock.
$110.00 USD/DOZEN

Qty:

Representative photo only  100 to 100 psid Handheld Differential Pressure Gauges

-100 to 100 psid Handheld Differential Pressure Gauges

Product Type Manometers,CE Compliance Yes,Display 4-digit LCD, 7/16"H
EW-68600-14
In stock.
$569.00 USD/EACH

Qty:

EW-33959-06 Yamato Programmable Mechanical Convection Oven, 5.3 Cu Ft, 115VAC

Yamato Programmable Mechanical Convection Oven, 5.3 Cu Ft, 115VAC

Product Type Mechanical Convection Oven,Capacity Liters 150.043,Capacity cu ft 5.3
EW-33959-06
In stock.
$3,120.00 USD/EACH

Qty:

EW-10000-16 Cole-Parmer<small><sup>&reg;</sup></small> Symmetry<small><sup>&reg;</sup></small> PA-Analytical Balance, 220g x 0.0001g -- 115 VAC.  Representative Photo Only

Cole-Parmer Symmetry PA-Analytical Balance, 220g x 0.0001g -- 115 VAC

Product Type Analytical Balances,Calibration Internal,Capacity g 220
EW-10000-16
Call 1-888-358-4705 for availability.
$1,820.00 USD/EACH

Qty:

EW-10000-14 Cole-Parmer<small><sup>&reg;</sup></small> Symmetry<small><sup>&reg;</sup></small> PR-Precision Toploading Balance, 4200 g x 0.01g, -- 115 VAC.  Representative Photo Only

Cole-Parmer Symmetry PR-Precision Toploading Balance, 4200 g x 0.01g, -- 115 VAC

Product Type Toploading Balances,Calibration External,Capacity g 4200
EW-10000-14
In stock.
$968.00 USD/EACH

Qty:

Representative photo only Cole Parmer PTFE Nonsterile Syringe Filters 0 2

Cole-Parmer PTFE Nonsterile Syringe Filters; 0.2µ

Product Type Syringe Filters,Housing material Polypropylene,Color Natural
EW-02915-28
In stock.
$95.00 USD/BOX of 20

Qty:

Representative photo only Cole Parmer PTFE Nonsterile Syringe Filters 0 45

Cole-Parmer PTFE Nonsterile Syringe Filters; 0.45µ

Product Type Syringe Filters,Housing material Polypropylene,Color Natural
EW-02915-22
In stock.
$180.00 USD/BOX of 100

Qty:

EW-59950-00 Consistometer

Consistometer, 240 mm length

Product Type Consistometer,Model 24925-000
EW-59950-00
In stock.
$571.00 USD/EACH

Qty:
See all Consistometer

14014 results (showing 1 - 15 )
Per Page 
Home  >  Shop by Industry > Biofuels

View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title