Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
Category:
Jars (63)
Brand:
Kimble (57)
Wheaton (32)
Corning (30)
Bel-Art (26)
Qorpak (19)
Dynalon (12)
I-Chem (6)
Nasco (1)
Product Type:
Bottles (476)
Availability:
In Stock (490)
Capacity (Liters):
0 to 1 (419)
1 to 5 (69)
Capacity (mL):
0 - 20 (21)
21 - 40 (60)
41 - 60 (69)
Material:
HDPE (159)
Glass (153)
LDPE (129)
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
 

Bottles

Bottles

Low-density polyethylene (LDPE) bottles typically with a density range of 0.915–0.925 g/cm3 are generally softer, more malleable which is why the plastic is used for narrow-mouth bottles that are ideal for food product applications. While HDPE narrow-mouth bottles have slightly more density but because they have less branching than their LDPE counterparts they're stronger. This makes them ideal for long-term storage of liquids and solids. Known for their versatility, durability and dependability laboratory bottles such as narrow-mouth bottles offer you an array of options to store, protect, transfer and monitor lab consumables. Cole-Parmer's wide-ranging line includes plastic, glass, and stainless steel. From droppers, dispensers, centrifuge and narrow-mouth bottles, to sample, wide-mouth, tamper-evident, and safety wash bottles. We meet or exceed all safety standards for our containers of lab consumables and can help you select the right product for your lab applications.
 Product Detail
Sort
 Availability
 Price
EW-06049-01 High-density polyethylene sample bottle, 250 mL

High-density polyethylene sample bottle, 250 mL

Product Type Bottles,Cap material Polypropylene,Material HDPE
EW-06049-01
In stock.
$260.00 USD/CASE of 329

Qty:

Representative photo only Thermo Scientific Nalgene heavy duty polypropylene bottle 2 L

Thermo Scientific Nalgene heavy-duty polypropylene bottle, 2 L

Product Type Bottles,Cap material Polypropylene with thermoplastic elastomer gasket,Material Polypropylene
EW-06257-20
In stock.
$93.00 USD/PACKAGE of 2

Qty:

Representative photo only Thermo Scientific Nalgene high density polyethylene wide mouth bottle 1 L

Thermo Scientific Nalgene high-density polyethylene wide-mouth bottle, 1 L

Product Type Bottles,Cap material Polypropylene,Material HDPE
EW-06047-60
In stock.
$61.00 USD/PACKAGE of 6

Qty:

Representative photo only Thermo Scientific Nalgene barbed bulkhead fitting kit 1 4 tubing ID

Thermo Scientific Nalgene barbed bulkhead fitting kit, 1/4" tubing ID

Product Type Accessory,Material Thermoplastic elastomer,Qty/pk 2
EW-06259-10
In stock.
$22.50 USD/PACKAGE of 2

Qty:

EW-34602-50 Qorpak Sample Bottles with PTFE PTFE-Lined Cap

Qorpak Sample Bottle With PTFE-lined Cap, 480 mL

Product Type Bottles,Material Glass,Capacity Liters 0.473
EW-34602-50
In stock.
$65.00 USD/CASE of 12

Qty:

Representative photo only Thermo Scientific Nalgene Wide Mouth Economy Bottle HDPE 1000 mL 24 pk

Thermo Scientific Nalgene Wide-Mouth Economy Bottle, HDPE, 1000 mL, 24/pk

Product Type Bottles,Cap material Polypropylene,Material HDPE
EW-06035-53
In stock.
$178.00 USD/PACKAGE

Qty:

Representative photo only Collapsible Container Low Density Polyethylene LDPE 1 gallon

Collapsible Container, Low-Density Polyethylene (LDPE), 1 gallon

Material LDPE,Capacity Liters 4,Qty/pk 12
EW-06100-20
In stock.
$33.00 USD/PACKAGE of 12

Qty:

EW-06043-01 High-density polyethylene sample bottle, 175 mL

High-density polyethylene sample bottle, 175 mL

Product Type Bottles,Cap material Polypropylene,Material HDPE
EW-06043-01
In stock.
$180.00 USD/CASE of 300

Qty:

Representative photo only Thermo Scientific Nalgene square polypropylene bottle 4 L

Thermo Scientific Nalgene square polypropylene bottle, 4 L

Product Type Bottles,Cap material Polypropylene,Material Polypropylene
EW-06022-95
In stock.
$33.50 USD/EACH

Qty:

Representative photo only Wide Mouth Sample Containers PP 960 mL

Wide-Mouth Sample Containers, PP, 960 mL

Product Type Bottles,Cap material Polypropylene (PP),Material Polypropylene (PP)
EW-06101-60
In stock.
$42.50 USD/PACKAGE of 6

Qty:

Representative photo only Thermo Scientific Nalgene low density polyethylene wide mouth bottle 1 L

Thermo Scientific Nalgene low-density polyethylene wide-mouth bottle, 1 L

Product Type Bottles,Cap material Polypropylene,Material LDPE
EW-06043-60
In stock.
$60.50 USD/PACKAGE of 6

Qty:

Representative photo only Collapsible Container Low Density Polyethylene LDPE 1 quart

Collapsible Container, Low-Density Polyethylene (LDPE), 1 quart

Material LDPE,Capacity Liters 1,Qty/pk 12
EW-06100-10
In stock.
$28.00 USD/PACKAGE of 12

Qty:

Representative photo only Sample bottle HDPE 16 oz 198 cs

Sample bottle, HDPE, 16 oz, 198/cs

Product Type Bottles,Material HDPE,Capacity mL 500
EW-06050-05
In stock.
$206.00 USD/CASE

Qty:

EW-06047-40 Thermo Scientific Nalgene<small><sup>&reg;</sup></small> high-density polyethylene wide-mouth bottle, 250 mL

Thermo Scientific Nalgene high-density polyethylene wide-mouth bottle, 250 mL

Product Type Bottles,Cap material Polypropylene,Material HDPE
EW-06047-40
In stock.
$49.50 USD/PACKAGE of 12

Qty:

Representative photo only Stainless steel sanitary bottle 10 liter 4 flange

Stainless steel sanitary bottle; 10 liter, 4" flange

Product Type Sanitary bottles,Material Stainless Steel,Capacity Liters 10
EW-07506-80
Usually ships in 13 days.
$1,365.00 USD/EACH

Qty:

752 results (showing 1 - 15 )
Per Page 

View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title