Item Total = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 8 ext. 138-8456
 
Home  >  Burners

Burners

Burners

Traditionally, when lab professionals need to heat materials in their workspace they usually turn to a Bunsen Burner. As a laboratory burner the Bunsen operates with artificial, natural, or liquid propane (LP) gas. These devices include an orifice that is a grid top, straight tube, or micro. But there is also a decidedly more sophisticated laboratory burner which offers touch-free operation. A laboratory burner operated with gas and with electronic controls offers flexibility and throughput often needed in industrial and clean room applications. Accessories for the electronic control devices include draft shields, a foot pedal for hands-free control, and an automatic carousel for sterilizing inoculation loops. We also offer portable torch, micro and alcohol burners. Standard accessories include tripod stands, wire gauze squares, and electric and spark lighters. If you have questions about purchasing a laboratory burner contact a Cole-Parmer Technical Expert.
 Product Detail
Sort
 Availability
 Price

Butane Fuel Canisters, 1.8 oz Cans; 12Cans/Case

  • Product Type: Fuel Canister
  • Qty/ea: 1
EW-36138-90
In stock.
$57.25 USD/CASE

Qty:

Safety Spark Bunsen Burner/Laboratory Lighter with 5 Flints

  • Product Type: Burner lighter
  • Qty/ea: 1
EW-36136-50
In stock.
$7.00 USD/EACH

Qty:

Bunsen burner, high-temperature burner, LP gas

  • Product Type: Bunsen Burner
  • Gas type: LP
  • BTU output: 2000 to 3200 per hour
EW-36130-22
In stock.
$74.25 USD/EACH

Qty:

Bunsen burner, Tirrill burner, natural gas

  • Product Type: Bunsen Burner
  • Gas type: Natural
  • BTU output: 800 to 1200 per hour
EW-36130-10
In stock.
$43.00 USD/EACH

Qty:

Portable Butane Microburner (MF-2001)

  • Product Type: Portable
  • Gas type: Butane
  • Dimensions: 5"W x 3-1/2"H
EW-36310-47
In stock.
$60.00 USD/EACH

Qty:

Bunsen burner, high-temperature burner, natural gas

  • Product Type: Bunsen Burner
  • Gas type: Natural
  • BTU output: 800 to 1200 per hour
EW-36130-20
In stock.
$75.50 USD/EACH

Qty:

Tripod Bunsen Burner Stand, 4" Ring Diameter, 9" Height; 1/Pk

  • Product Type: Tri-pod/base
  • Height: 9"
  • Qty/ea: 1
EW-36300-49
In stock.
$10.00 USD/EACH

Qty:

Bunsen burner, adjustable with threaded needle valve, natural gas

  • Product Type: Bunsen Burner
  • Gas type: Natural
  • BTU output: 800 to 1200 per hour
EW-36130-00
In stock.
$36.50 USD/EACH

Qty:

Fuego SCS Basic Laboratory Gas Burner; Natural Gas, Propane/Butane

  • Product Type: Burner
  • Gas type: Natural Gas, Propane/Butane
  • Temperature: 1350°C on liquid gas, 1300°C on natural gas
EW-36302-02
Available for order
or call 1-888-358-4705 to order
$721.00 USD/EACH

Qty:

Laboratory Wire Gauze, Square, 6 " L x 6" W (10 per pack)

  • Product Type: Wire Gauze
  • Qty/pk: 10
EW-36300-44
In stock.
$31.75 USD/PACKAGE

Qty:

Spray Protector (Accessories for Fuego Safety Enhanced Laboratory Burners)

  • Product Type: Draft shield
  • Qty/ea: 1
  • Brand: Fuego
EW-36302-12
Available for order
or call 1-888-358-4705 to order
$72.25 USD/EACH

Qty:

Bunsen burner, micro-burner, natural gas

  • Product Type: Bunsen Burner
  • Gas type: Natural
  • BTU output: 800 to 1200 per hour
EW-36130-30
In stock.
$37.00 USD/EACH

Qty:

EW-36302-11
In stock.
$215.00 USD/EACH

Qty:

Straight Tube Gas Tirrill Bunsen Burner, LP Gas

  • Product Type: Bunsen Burner
  • Gas type: LP
  • BTU output: 2000 to 3200 per hour
EW-36130-12
In stock.
$42.75 USD/EACH

Qty:

Burner Ring Kit for Burner Stand 36310-50

  • Product Type: Burner Rings
  • Qty/ea: 1
  • Brand: Cole-Parmer
EW-36310-53
Usually ships in 7 days.
$19.00 USD/EACH

Qty:

51 results (showing 1 - 15 )
Per Page 
#PRODUCTTITLE#

#PRODUCTHEADER#

#IAMGESTICKER#
#CROSSOUTPRICE#
#PRICE#
#PRICEWITHVAT#
#AVAILABILITY#
Qty
Quantity Discounts
Qty: #QTY10COUNT# #QTY15COUNT# #QTY20COUNT#
Price: #QTY10PRICE# #QTY15PRICE# #QTY20PRICE#
#PRODUCTIMAGE#
#POWERREVIEW#
#MARKETINGTEXT#
#ICONS#
#SPECS#
Home  >  Burners