Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
Availability:
Leasing Available
Financing is avaliable for many of our products.

See Details
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
 
Home  >  Fluid & Liquid Handling > Centrifugal Separation > CINC V2 Centrifugal Multipurpose Separator/Extractors > CINC V2 Centrifugal Multipurpose Separator/Extractors

CINC V2 Centrifugal Multipurpose Separator/Extractors

CINC V2 Centrifugal Multipurpose Separator/Extractors

  • Mix, react, and/or separate liquid-liquid mixtures in a single device
  • Highly flexible design operates effectively under changing inlet concentrations, variable flow rates, and flow disruptions
  • Heavy-duty SS componentry can be quickly cleaned and inspected (suitable for CIP and autoclavable)
  • Interchangeable weirs allow for broad applications in research, pilot plant, or production operations
Users find this design to be superior to most disk-stack style centrifuges, gravity-based decanters, coalescer and DAF type separators, mixer/settler systems, and extraction columns. It is suitable for separation of liquids with specific gravity differences of 0.05 or better and can process immiscible droplet sizes that are up to 10 ìm. Users may interchange weirs to accommodate for liquids of varying specific gravity and viscosity. A second inlet port allows the introduction (down to 20 mL/min) of mixing additives to the liquid for extraction, reaction and washing.
 Product Detail
Sort
 Availability
 Price
Representative photo only CINC V2 Explosion Proof Centrifugal Separator Extractor 220 VAC

CINC V2 Explosion-Proof Centrifugal Separator/Extractor, 220 VAC

Product Type Centrifugal Separator,Motor type Explosion-proof,Power VAC 220
EW-17315-02
Call 1-888-358-4705 for availability.
$7,630.00 USD/EACH

Qty:

Representative photo only CINC V2 Standard Centrifugal Separator Extractor 110 VAC

CINC V2 Standard Centrifugal Separator/Extractor, 110 VAC

Product Type Centrifugal Separator,Motor type Standard,Power VAC 110
EW-17315-04
Call 1-888-358-4705 for availability.
$7,460.00 USD/EACH

Qty:

Representative photo only CINC V2 Standard Centrifugal Separator Extractor 220 VAC

CINC V2 Standard Centrifugal Separator/Extractor, 220 VAC

Product Type Centrifugal Separator,Motor type Standard,Power VAC 220
EW-17315-00
In stock.
$7,125.00 USD/EACH

Qty:

Representative photo only CINC V2 Explosion Proof Centrifugal Separator Extractor 110 VAC

CINC V2 Explosion-Proof Centrifugal Separator/Extractor, 110 VAC

Product Type Centrifugal Separator,Motor type Explosion-proof,Power VAC 110
EW-17315-06
Usually ships in 15 days.
$7,975.00 USD/EACH

Qty:

4 results (showing 1 - 4 )
Per Page 
Home  >  Fluid & Liquid Handling > Centrifugal Separation > CINC V2 Centrifugal Multipurpose Separator/Extractors > CINC V2 Centrifugal Multipurpose Separator/Extractors

View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title