Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
Category:
Brand:
Corning (76)
Wheaton (14)
Product Type:
Availability:
Capacity (mL):
0 - 20 (1)
Material:
Glass (12)
Lid:
Yes (15)
Sterile:
Yes (13)
Well shape:
Round (7)
Flat (6)
No. of wells:
6 (3)
12 (2)
24 (2)
96 (2)
48 (1)
4 (1)
Well volume (mL):
0.3 (2)
0.4 (1)
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
 
Home  >  Life Science > Tissue and Cell Culture > Cell Culture Plates, Dishes, Tubes, and Flasks

Cell Culture Plates, Dishes, Tubes, and Flasks

Cell Culture Plates, Dishes, Tubes, and Flasks
Choose from our comprehensive line of Cell Culture Plates, Flasks, and Dishes and other Tissue and Cell Culture products.
 Product Detail
Sort
 Availability
 Price
EW-06139-00 Sterile Petri Dishes; 100 mm dia x 15 mm H; 500/box

Sterile Petri Dishes; 100 mm dia x 15 mm H; 500/box

Product Type Culture Dishes/Plates
EW-06139-00
In stock.
$135.00 USD/BOX of 500

Qty:

Representative photo only Sterile Petri Dishes 60 mm dia x 15 mm H 500 box

Sterile Petri Dishes; 60 mm dia x 15 mm H; 500/box

Product Type Culture Dishes/Plates
EW-06139-01
In stock.
$145.00 USD/BOX of 500

Qty:

Representative photo only Thermo Scientific Nunc Thermo Scientific Nunclon 48 well MultiDish with lid PS sterile

Thermo Scientific Nunc Thermo Scientific Nunclon 48-well MultiDish with lid, PS, sterile

Product Type Culture Dishes/Plates,No. of wells 48,Brand Thermo Scientific Nunc
EW-01930-24
In stock.
$330.00 USD/CASE of 75

Qty:

Representative photo only Pyrex Brand 3160 petri dish 150 x 20 mm pack of 12

Pyrex Brand 3160 petri dish; 150 x 20 mm, pack of 12

Product Type Petri Dishes,Material Glass,Model 3160-152
EW-34551-06
In stock.
$241.00 USD/PACKAGE of 12

Qty:

Representative photo only Thermo Scientific Nunc Lab Tek Sterile Petri Dishes PS Standard 100mm x 15 mm 320 case

Thermo Scientific Nunc Lab-Tek Sterile Petri Dishes, PS, Standard, 100mm x 15 mm; 320/case

Product Type Petri Dishes,Material Disposable polystyrene,Description Standard
EW-14007-01
In stock.
$165.00 USD/CASE

Qty:

Representative photo only Thermo Scientific Nunc Thermo Scientific Nunclon 12 well MultiDish with lid PS sterile

Thermo Scientific Nunc Thermo Scientific Nunclon 12-well MultiDish with lid, PS, sterile

Product Type Culture Dishes/Plates,No. of wells 12,Brand Thermo Scientific Nunc
EW-01930-29
In stock.
$247.00 USD/CASE of 75

Qty:

Representative photo only Pyrex Brand 3160 petri dish 60 x 15 mm pack of 12

Pyrex Brand 3160 petri dish; 60 x 15 mm, pack of 12

Product Type Petri Dishes,Material Glass,Model 3160-60
EW-34551-01
In stock.
$125.00 USD/PACKAGE of 12

Qty:

EW-34551-03 Pyrex<small><sup>&reg;</sup></small> Brand 3160 petri dish; 100 x 15 mm, pack of 12

Pyrex Brand 3160 petri dish; 100 x 15 mm, pack of 12

Product Type Petri Dishes,Material Glass,Model 3160-101
EW-34551-03
In stock.
$104.00 USD/PACKAGE of 12

Qty:

Representative photo only Petri dish with pads 50x11 mm 500 cs

Petri dish with pads, 50x11 mm, 500/cs

Product Type Microplates,Material Polystyrene,Brand Advantec
EW-14005-28
In stock.
$194.00 USD/PACKAGE

Qty:

Representative photo only Pyrex Brand 3160 petri dish 100 x 20 mm pack of 12

Pyrex Brand 3160 petri dish; 100 x 20 mm, pack of 12

Product Type Petri Dishes,Material Glass,Model 3160-102
EW-34551-04
In stock.
$95.00 USD/PACKAGE of 12

Qty:

EW-36202-03 Bottle roller, 90-240 VAC, 50/60 Hz
EW-36202-03
Usually ships in 4 days.
$1,875.00 USD/EACH

Qty:

Representative photo only Sterile Petri Dishes 150 mm dia x 15 mm H 100 box

Sterile Petri Dishes; 150 mm dia x 15 mm H; 100/box

Product Type Culture Dishes/Plates
EW-06139-02
In stock.
$145.00 USD/BOX of 100

Qty:

Representative photo only Petri dish without pads 50x11 mm 100 cs

Petri dish without pads, 50x11 mm, 100/cs

Product Type Microplates,Material Polystyrene,Brand Advantec
EW-14005-24
In stock.
$34.50 USD/PACKAGE

Qty:

Representative photo only INTEGRA Biosciences CELLine system CL350 one 350 mL media reservoir

INTEGRA Biosciences CELLine system, CL350, one 350-mL media reservoir

Product Type Cell Culture Systems,Brand CELLine
EW-13052-10
Usually ships in 5 days.
$1,018.00 USD/CASE of 5

Qty:

Representative photo only Chemware Petri Dish PFA 100 mL

Chemware Petri Dish PFA, 100 mL

Product Type Petri Dishes,Material PFA,Model D1069545
EW-06148-02
Usually ships in 14 days or sooner.
$43.00 USD/PACKAGE of 1

Qty:

217 results (showing 1 - 15 )
Per Page 
Home  >  Life Science > Tissue and Cell Culture > Cell Culture Plates, Dishes, Tubes, and Flasks

View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title