Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
Category:
Brand:
Product Type:
Availability:
Duty cycle:
Motor (Hz):
60 (199)
50/60 (55)
50 (12)
CE Compliance:
Yes (99)
Max system pressure (psi):
125 (85)
150 (68)
90 (27)
50 (23)
75 (22)
230 (14)
60 (12)
200 (6)
110 (6)
30 (5)
25 (4)
10 (4)
14.2 (4)
21.3 (4)
50.7 (4)
175 (3)
73 (2)
62 (2)
2.8 (2)
4.3 (2)
Max system pressure (bar):
8.6 (72)
10.3 (56)
3.4 (22)
5.2 (20)
4.1 (12)
15.9 (7)
15.8 (7)
13.8 (6)
1.7 (6)
1.2 (5)
1.5 (5)
7.6 (5)
0.7 (4)
1.0 (4)
3.5 (4)
0.4 (3)
2.2 (3)
12.1 (3)
5.0 (2)
4.3 (2)
Motor (VAC):
115 (67)
115/230 (56)
230/460 (51)
230 (33)
220 (11)
380/440 (10)
460 (3)
Max head (ft):
26 (16)
22 (10)
13 (8)
42 (8)
57 (7)
40 (7)
63 (7)
68 (7)
10 (7)
28 (7)
37 (6)
78 (6)
82 (6)
58 (6)
7 (6)
15.25 (6)
32 (5)
27 (5)
70 (5)
6 (5)
Motor (VDC):
24 (15)
12 (12)
Max head (m):
7.9 (13)
4 (8)
8.5 (8)
8.2 (7)
19.2 (7)
20.7 (7)
12.8 (7)
17.7 (6)
2.1 (6)
11.3 (6)
9.8 (5)
17.4 (5)
6.7 (5)
21.3 (5)
25.0 (5)
4.3 (5)
4.6 (5)
5.8 (4)
6.2 (4)
18.0 (4)
Max flow rate (GPM):
68 (11)
55 (10)
80 (9)
100 (9)
5 (8)
10 (8)
60 (8)
32 (8)
115 (7)
40 (7)
12 (7)
20 (6)
47 (6)
3.1 (6)
4 (5)
3.5 (5)
45 (5)
53 (5)
35 (5)
44 (5)
Max flow rate (LPM):
257.4 (11)
208.2 (9)
18.9 (8)
37.9 (8)
45.4 (7)
121.1 (7)
75.7 (6)
302.8 (6)
378.5 (6)
177.9 (6)
227.1 (5)
435.3 (5)
151.4 (5)
132.5 (5)
170.3 (5)
166.6 (5)
64.4 (4)
68.1 (4)
408.8 (4)
321.8 (4)
Leasing Available
Financing is avaliable for many of our products.

See Details
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
 

Centrifugal Pumps

Centrifugal Pumps

Cole-Parmer offers centrifugal pumps at high flow rates, low pressures, and pulseless flow at a low price. They're ideal for your general transfer applications. Cole-Parmer centrifugal pump range offers flow rates for clean liquids (no particulates) up to 2200 LPM and pressures up to 25 bar. Our range includes lowcost centrifugal pumps for water transfer and chemically resistant models for highly corrosive chemicals.

The simple design of a centrifugal pump means quick installation, low maintenance, and easy repair. Most centrifugal pumps must be gravity fed or utilized with a priming chamber; some are self-priming. You can control the flow rate by restricting the flow at the outlet with a nozzle or valve, and in most cases, you can restrict the outlet indefinitely without damaging the pump. However, centrifugal pumps should not be run dry.

Types of Centrifugal Pumps

Mechanical Coupling:

  • Magnetic drive centrifugal pumps operate with a magnetic field that couples the impeller and motor together. There are no shafts or seals connecting the impeller and motor. Therefore friction loss, wear, contamination and leakage caused by these shafts and seals are eliminated.
  • Mechanically coupled centrifugal pumps utilize a rotating impeller driven by a shaft with a seal that is connected to the motor. They are often less expensive than magnetic drive and can achieve high flow-rates and pressures.
Why use a Centrifugal Pump?
  • Electric driven and suitable for continuous duty
  • Excellent pulseless flow
  • Fluid transfer at high flow rates, low pressure
  • Available in a range of materials
Typical Applications for Centrifugal Pumps
  • Filling/draining
  • Cooling tower transfer
  • Filtration of corrosives, caustics, dyes, soaps, brines, and other cleaning fluids
  • Feed pumps for spraying systems
  • General fluid transfer
  • Line cleaning/irrigation
  • Pilot plant processing
Still have questions?
Contact Our Experts
for FREE product
application selection
and support.
or call 1-800-323-4340
 Product Detail
Sort
 Availability
 Price
17315SE.jpg - CINC<reg> V2 Standard Centrifugal Separator/Extractor, 220 VAC

CINC V2 Standard Centrifugal Separator/Extractor, 220 VAC

Product Type Centrifugal Separator,Motor type Standard,Power VAC 220
EW-17315-00
Usually ships in 19 days.
$6,772.00 USD/EACH

Qty:

7201210.jpg - Centrifugal Magnetic Drive Polypropylene High-Head Pump, 11.4 GPM, 115 VAC

Centrifugal Magnetic Drive Polypropylene High-Head Pump, 11.4 GPM, 115 VAC

Product Type Magnetic Drive Centrifugal Pumps,Max flow rate GPM 11.4,Max flow rate LPM 43.2
EW-72012-20
In stock.
$585.00 USD/EACH

Qty:

7521160.jpg - 316 SS magnetic Drive Console Pump, Analog, 7.0 GPM, 115 VAC

316 SS magnetic Drive Console Pump, Analog, 7.0 GPM, 115 VAC

Product Type Magnetic Drive Centrifugal Pumps,Max flow rate GPM 7.0,Max flow rate LPM 26.5
EW-75211-60
Usually ships in 21 days.
$1,569.00 USD/EACH

Qty:

7201100.jpg - Centrifugal Magnetic Drive Fluoroplastic Pump, 3.2 GPM, 115 VAC

Centrifugal Magnetic Drive Fluoroplastic Pump, 3.2 GPM, 115 VAC

Product Type Magnetic Drive Centrifugal Pumps,Max flow rate GPM 3.2,Max flow rate LPM 12.1
EW-72011-00
In stock.
$669.00 USD/EACH

Qty:

17315SE.jpg - CINC<reg> V2 Explosion-Proof Centrifugal Separator/Extractor, 110 VAC

CINC V2 Explosion-Proof Centrifugal Separator/Extractor, 110 VAC

Product Type Centrifugal Separator,Motor type Explosion-proof,Power VAC 110
EW-17315-06
Usually ships in 15 days.
$7,590.00 USD/EACH

Qty:

7201210.jpg - Centrifugal Magnetic Drive Polypropylene High-Head Pump, 4.6 GPM, 115 VAC

Centrifugal Magnetic Drive Polypropylene High-Head Pump, 4.6 GPM, 115 VAC

Product Type Magnetic Drive Centrifugal Pumps,Max flow rate GPM 4.6,Max flow rate LPM 17.4
EW-72012-10
In stock.
$348.00 USD/EACH

Qty:

7201210.jpg - Centrifugal Magnetic Drive Polypropylene High-Head Pump, 11.4 GPM, 230 VAC

Centrifugal Magnetic Drive Polypropylene High-Head Pump, 11.4 GPM, 230 VAC

Product Type Magnetic Drive Centrifugal Pumps,Max flow rate GPM 11.4,Max flow rate LPM 43.2
EW-72012-25
In stock.
$585.00 USD/EACH

Qty:

7200800.jpg - Centrifugal pump, 1.1 GPM, 24 VDC

Centrifugal pump, 1.1 GPM, 24 VDC

Product Type Magnetic Drive Centrifugal Pumps,Max flow rate GPM 1.1,Max flow rate LPM 4.2
EW-72008-00
In stock.
$182.00 USD/EACH

Qty:

0708410.jpg - Corrosion-resistant centrifugal pump, 35 GPM, 115/230 VAC

Corrosion-resistant centrifugal pump, 35 GPM, 115/230 VAC

Product Type Mechanically Coupled Centrifugal Pumps,Max flow rate GPM 26,Max flow rate LPM 98.4
EW-70840-10
Usually ships in 16 days.
$687.00 USD/EACH

Qty:

17315SE.jpg - CINC<reg> V2 Standard Centrifugal Separator/Extractor, 110 VAC

CINC V2 Standard Centrifugal Separator/Extractor, 110 VAC

Product Type Centrifugal Separator,Motor type Standard,Power VAC 110
EW-17315-04
Usually ships in 37 days.
$7,099.00 USD/EACH

Qty:

Magnetic Drive pumps with PP-coated Magnets

Magnetic drive centrifugal pump with PP-coated magnet, 10 GPM, 115 VAC

Product Type Magnetic Drive Centrifugal Pumps,Max flow rate GPM 10,Max flow rate LPM 37.9
EW-07022-21
In stock.
$279.00 USD/EACH

Qty:

Mini pumps

Mini magnetic drive centrifugal pump, 3.0 GPM, 230 VAC

Product Type Submersible Centrifugal Pumps,Max flow rate GPM 3,Max flow rate LPM 11.4
EW-07105-02
In stock.
$201.00 USD/EACH

Qty:

7522655A.jpg - Cole-Parmer<reg> Pump with Polypropylene Pump Head, 32 GPM, 115/230 VAC

Cole-Parmer Pump with Polypropylene Pump Head, 32 GPM, 115/230 VAC

Product Type Magnetic Drive Centrifugal Pumps,Max flow rate GPM 32,Max flow rate LPM 121.1
EW-75226-12
Usually ships in 7 days.
$778.00 USD/EACH

Qty:

7556030.jpg - Cole-Parmer<reg> Canned Motor Sealless Pump, 12 GPM, Stainless Steel Housing, 115 VAC

Cole-Parmer Canned Motor Sealless Pump, 12 GPM, Stainless Steel Housing, 115 VAC

Product Type Magnetic Drive Centrifugal Pumps,Max flow rate GPM 12,Max flow rate LPM 45.4
EW-75561-90
Usually ships in 10 days or sooner.
$372.00 USD/EACH

Qty:

7556030.jpg - Cole-Parmer<reg> Canned Motor Sealless Pump, 9 GPM, Stainless Steel Housing, 115 VAC

Cole-Parmer Canned Motor Sealless Pump, 9 GPM, Stainless Steel Housing, 115 VAC

Product Type Magnetic Drive Centrifugal Pumps,Max flow rate GPM 9,Max flow rate LPM 34.1
EW-75561-80
In stock.
$361.00 USD/EACH

Qty:

576 results (showing 1 - 15 )
Per Page 

View products by: Job Title | Category | Brand | Part Number | Price
View product categories by: Popularity | Favorites | Job Title | Price | Part Number
View popular items by: Popularity | Our Choices | All-Around Favorites | Job Title
View reviews by: Popularity | Product Title | Best Rated