Item Total = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
Category:
Brand:
Product Type:
Availability:
In Stock (72)
Capacity (mL):
0 to 20 (44)
41 to 60 (29)
Dimensions (L (mm)):
115 (12)
120 (9)
118.9 (5)
119 (3)
139 (3)
46 (2)
107.7 (2)
89.1 (2)
118 (2)
119.4 (2)
135 (2)
151 (2)
158 (2)
40 (1)
133.4 (1)
47 (1)
94.5 (1)
120.2 (1)
132.4 (1)
81.5 (1)
Dimensions (OD (mm)):
17 (16)
29 (8)
15.8 (6)
11 (5)
16 (5)
28.8 (5)
13 (4)
28 (4)
28.2 (4)
25.4 (3)
16.1 (3)
28.7 (3)
31.8 (2)
30 (2)
25.7 (2)
16.9 (2)
25.5 (2)
15.9 (2)
58 (2)
43 (1)
Material:
Glass (21)
Tube size:
1.5 mL (1)
Tubes held:
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 8 ext. 138-8456
 
Home  >  Centrifuge Tubes

Centrifuge Tubes

Centrifuge Tubes

Conical-bottom centrifuge tubes are ideal for cell culturing and ammonium sulfate precipitations. Round bottom tubes have a uniform wall thickness and fit better in a rotor. Choose from these and other centrifuge tube types in the selection below.
save up to 20% on select centrifuge tubes
Save up to 20%
Buy your centrifuge tubes today




Free in 3. Buy a select centrifuge and get a electronic pipettor free!


 Product Detail
Sort
 Availability
 Price

Cole-Parmer Centrifuge Tubes, 50 mL/PPCO/Conical/Flat; 500/Bag

  • Product Type: Conical-bottom Tubes
  • Cap: Flat top/rim seal
  • Color: clear
EW-06344-27
In stock.
$144.00 USD/CASE

Qty:

Cole-Parmer Centrifuge Tubes, 15 mL/PPCO/Conical/Screw; 500/Bag

  • Product Type: Conical-bottom Tubes
  • Cap: Screw cap/rim seal
  • Color: clear
EW-06344-22
Usually ships in 7 days or sooner.
$104.00 USD/CASE

Qty:

Cole-Parmer Centrifuge Tubes, 15 mL/PS/Conical/Screw; 500/Bag

  • Product Type: Conical-bottom Tubes
  • Cap: Screw cap/rim seal
  • Color: clear
EW-06344-20
In stock.
$109.00 USD/CASE

Qty:

Eppendorf Microcentrifuge Tubes; capacity, 1.5 mL; 500/pack

  • Product Type: Microcentrifuge Tubes
  • Cap: attached
  • Color: natural
EW-02550-07
In stock.
$40.00 USD/PACKAGE of 500

Qty:

Cole-Parmer Microcentrifuge Tube, 2.0 mL, natural, non sterile

  • Product Type: Microcentrifuge Tubes
  • Cap: Included
  • Color: Natural
EW-06333-70
In stock.
$39.00 USD/PACKAGE

Qty:

Cole-Parmer Centrifuge Tubes, 50 mL/PPCO/Skirted/Flat; 25x20Bags

  • Product Type: Conical-bottom Tubes
  • Sterile: No
  • Cap: Flat top/rim seal
EW-06344-25
In stock.
$224.00 USD/CASE

Qty:

Cole-Parmer Microcentrifuge Tube, 2.0 mL, natural, sterile

  • Product Type: Microcentrifuge Tubes
  • Sterile: Yes
  • Cap: Included
EW-06333-72
In stock.
$30.75 USD/PACKAGE

Qty:

Eppendorf Biopur Microcentrifuge Tube, 1.5 mL, Natural Color

  • Product Type: Microcentrifuge Tubes
  • Sterile: Yes
  • Cap: Yes
EW-02560-35
In stock.
$55.00 USD/PACKAGE of 100

Qty:

Conical-Bottom Disposable Glass Centrifuge Tubes, Screw Cap, 10 ml, 125/cs

  • Product Type: Conical-bottom Tubes
  • Cap: Screw Cap
  • Dimensions: 16 OD (mm)
EW-34534-08
In stock.
$128.00 USD/CASE

Qty:

Eppendorf Safe-Lock Microcentrifuge Tube, 1.5 mL, Natural Color

  • Product Type: Microcentrifuge Tubes
  • Cap: Yes
  • Color: Natural
EW-02560-33
In stock.
$55.75 USD/PACKAGE of 500

Qty:

Cole-Parmer Centrifuge Tubes, Sterile/50 mL/PPCO/Skirted/Flat; 25x20Bags

  • Product Type: Conical-bottom Tubes
  • Sterile: Yes
  • Cap: Flat top/rim seal
EW-06344-26
In stock.
$321.00 USD/CASE

Qty:

1.5 mL Black LiteSafe Microcentrifuge Tubes - 500/pk

  • Product Type: Microcentrifuge Tubes
  • Color: Black
  • Max RCF: 15,000 x g
EW-06333-80
In stock.
$42.00 USD/PACKAGE

Qty:

Corning Conical-Bottom Disposable Plastic Tubes, 250 mL, PP

  • Product Type: Conical-bottom Tubes
  • Sterile: Yes
  • Cap: Plug seal
EW-17410-20
In stock.
$268.00 USD/CASE of 102

Qty:

Cole-Parmer Centrifuge Tubes, Sterile/15 mL/PPCO/Conical/Screw; 50x10 Trays

  • Product Type: Conical-bottom Tubes
  • Sterile: Yes
  • Cap: Screw cap/rim seal
EW-06344-23
In stock.
$150.00 USD/CASE

Qty:

Thermo Scientific Nunc Polycarbonate Round-bottom tubes; 50 mL; 10/pack

  • Product Type: Round-bottom Tubes
  • Cap: No
  • Dimensions: 29.3 OD (mm)
EW-06329-60
In stock.
$55.00 USD/PACKAGE of 10

Qty:

133 results (showing 1 - 15 )
Per Page 
#PRODUCTTITLE#

#PRODUCTHEADER#

#IAMGESTICKER#
#CROSSOUTPRICE#
#PRICE#
#PRICEWITHVAT#
#AVAILABILITY#
Qty
Quantity Discounts
Qty: #QTY10COUNT# #QTY15COUNT# #QTY20COUNT#
Price: #QTY10PRICE# #QTY15PRICE# #QTY20PRICE#
#PRODUCTIMAGE#
#POWERREVIEW#
#MARKETINGTEXT#
#ICONS#
#SPECS#
Home  >  Centrifuge Tubes