Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
Category:
Brand:
Product Type:
Accessory (101)
Availability:
In Stock (128)
Capacity (mL):
0 - 20 (44)
21 - 40 (11)
41 - 60 (26)
Material:
Glass (21)
Max rpm:
15,200 (34)
6000 (20)
13,300 (20)
14,800 (12)
15,000 (11)
2200 (8)
3400 (7)
13,500 (7)
14,000 (6)
4000 (5)
17,000 (4)
13,000 (4)
3300 (4)
14,500 (3)
3000 (2)
13,400 (2)
10,000 (2)
3100 (2)
2700 (2)
14,600 (2)
Max RCF (x g):
25,314 (29)
16,300 (18)
2000 (14)
17,000 (10)
20,800 (8)
21,000 (8)
15,493 (5)
1350 (5)
21,130 (5)
25,830 (4)
1796 (4)
21,380 (3)
3702 (3)
1792 (2)
15,000 (2)
12,100 (2)
14,100 (2)
1318 (2)
1327 (2)
1170 (2)
CE Compliance:
Yes (20)
Dimensions (OD (mm)):
17 (15)
29 (9)
16 (6)
11 (5)
28.8 (5)
15.8 (5)
25.4 (4)
69.5 (4)
28 (4)
13 (4)
61.5 (3)
25.7 (3)
28.7 (3)
16.1 (3)
31.8 (2)
61.8 (2)
60 (2)
16.9 (2)
25.5 (2)
15.9 (2)
Dimensions (L (mm)):
115 (9)
120 (8)
118.9 (4)
119 (3)
139 (3)
160 (2)
133.4 (2)
46 (2)
94.5 (2)
107.7 (2)
89.1 (2)
118 (2)
119.4 (2)
135 (2)
151 (2)
158 (2)
40 (1)
127.7 (1)
169.8 (1)
184.5 (1)
Length (in.):
Width (in.):
3 - 6 (3)
Length (mm):
140 (1)
143 (1)
244 (1)
Width (mm):
76 (1)
91 (1)
103 (1)
Leasing Available
Financing is avaliable for many of our products.

See Details
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
 
Home  >  Lab Equipment > Centrifuges

Centrifuges

Centrifuges

Cole-Parmer offers almost every type of centrifuge available, including small benchtop, personal microcentrifuges, general purpose, even specialty centrifuges developed for crude oil tests or pharmaceutical filtration. Contact us if you cannot find exactly what you are looking for- we can help you find a solution.
 Product Detail
Sort
 Availability
 Price
Representative photo only 15 mL conical bottom disposable plastic centrifuge tubes screw cap rim seal PPCO 500 bag

15 mL conical bottom disposable plastic centrifuge tubes, screw cap/rim seal, PPCO, 500/bag

Product Type Conical-bottom Tubes,Color clear,Dimensions OD (mm) 17
EW-06344-22
In stock.
$124.00 USD/CASE

Qty:

EW-17306-01 Rotor sold separately

Compact Variable-Speed Universal Centrifuges; 115V; 50/60Hz

Product Type Centrifuge,Capacity Dependent upon rotor (see accessories),Max rpm 6000
EW-17306-01
In stock.
$1,850.00 USD/EACH

Qty:

Representative photo only 50 mL conical bottom disposable plastic centrifuge tubes flat top rim seall PPCO 500 bag

50 mL conical bottom disposable plastic centrifuge tubes, flat top/rim seall, PPCO, 500/bag

Product Type Conical-bottom Tubes,Color clear,Dimensions OD (mm) 29
EW-06344-27
In stock.
$164.00 USD/CASE

Qty:

Representative photo only Fixed speed Centrifuge with 60 minute Timer 115V

Fixed-speed Centrifuge with 60-minute Timer, 115V

Product Type Centrifuge,Max rpm 3400,Power VAC 115
EW-17250-10
In stock.
$450.00 USD/EACH

Qty:

EW-06344-20 15 mL conical bottom disposable plastic centrifuge tubes, screw cap/rim seal, PS, 500/bag

15 mL conical bottom disposable plastic centrifuge tubes, screw cap/rim seal, PS, 500/bag

Product Type Conical-bottom Tubes,Color clear,Dimensions OD (mm) 17
EW-06344-20
In stock.
$123.00 USD/CASE

Qty:

EW-17306-52 Fixed-angle Rotors; 6 place x 50mL

Fixed-angle Rotor; 6 place x 50mL

Product Type Centrifuge Rotor,Capacity six x 50-mL,Max rpm 6000
EW-17306-52
In stock.
$751.90 USD/EACH

Qty:
See all Rotors

EW-17710-46 Save over $5200 with this centrifuge bundle!
EW-17710-46
Usually ships in 6 days.
$13,455.00 USD/EACH

Qty:

Representative photo only High Speed Programmable Refrigerated Universal Centrifuge 220V

High-Speed Programmable Refrigerated Universal Centrifuge; 220V

Product Type Refrigerated Centrifuge,Max rpm 17,000,Power VAC 220
EW-17303-15
Call 1-888-358-4705 for availability.
$10,155.00 USD/EACH

Qty:

Representative photo only Cole Parmer Microcentrifuge Tube 2 0mL natural non sterile

Cole-Parmer Microcentrifuge Tube, 2.0mL, natural, non sterile

Product Type Microcentrifuge Tubes,Color Natural,Capacity mL 2.0
EW-06333-70
In stock.
$29.50 USD/PACKAGE

Qty:

Representative photo only Thermo Scientific Hereaus X1 Centrifuge to 15 200 rpm 120VAC

Thermo Scientific Hereaus X1 Centrifuge, to 15,200 rpm, 120VAC

Product Type Centrifuge,Max rpm 15,200,Power VAC 120
EW-17709-02
Usually ships in 13 days.
$5,682.00 USD/EACH

Qty:

Representative photo only 50 mL self standing tube PPCO Non sterile 20 bags of 25

50 mL self-standing tube, PPCO, Non-sterile, 20 bags of 25

Product Type Conical-bottom Tubes,Sterile Yes,Color clear
EW-06344-25
In stock.
$201.00 USD/CASE

Qty:

EW-06344-26 50 mL self-standing tube, PPCO, Sterile, 20 bags of 25

50 mL self-standing tube, PPCO, Sterile, 20 bags of 25

Product Type Conical-bottom Tubes,Color clear,Dimensions OD (mm) 29
EW-06344-26
In stock.
$288.00 USD/CASE

Qty:

EW-02570-00 Eppendorf<small><sup>&reg;</sup></small> 5415 Digital Variable-Speed Microcentrifuges,refigerated, 115 VAC

Eppendorf 5415 Digital Variable-Speed Microcentrifuges, refrigerated, 115 VAC

Product Type Microcentrifuge,Max rpm 13,200,Power VAC 115
EW-02570-00
Usually ships in 10 days.
$6,140.00 USD/EACH

Qty:

Representative photo only Conical Bottom Glass Centrifuge Tubes 100 mL for Oil Testing

Conical-Bottom Glass Centrifuge Tubes, 100 mL, for Oil Testing

Product Type Conical-bottom Tubes,Description Pear-shaped for oil testing,Dimensions OD (mm) 58
EW-34731-01
In stock.
$122.00 USD/EACH

Qty:

Representative photo only Compact Variable Speed Universal Centrifuges 230V 50 60Hz

Compact Variable-Speed Universal Centrifuges; 230V; 50/60Hz

Product Type Centrifuge,Capacity Dependent upon rotor,Max rpm 6000
EW-17306-06
Usually ships in 9 days.
$1,850.00 USD/EACH

Qty:

588 results (showing 1 - 15 )
Per Page 
Home  >  Lab Equipment > Centrifuges

View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title