Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
Category:
Brand:
Atago (21)
Pyrex (8)
Product Type:
Availability:
Capacity (mL):
0 - 20 (5)
Brix scale range (Minimum):
0 (55)
45 (5)
28 (4)
CE Compliance:
Yes (38)
Brix scale range (Maximum):
95 (13)
90 (10)
32 (6)
62 (5)
28 (3)
100 (3)
82 (3)
10 (2)
45 (2)
85 (2)
60 (2)
50 (2)
93 (2)
30 (2)
80 (2)
25 (1)
38 (1)
70 (1)
53 (1)
78 (1)
Refractive Index (Minimum):
1.3 (8)
1 (5)
1.33 (4)
1.333 (4)
1.4 (2)
1.327 (2)
1.47 (1)
1.43 (1)
1.4098 (1)
1.46 (1)
1.644 (1)
1.705 (1)
1.71 (1)
1.325 (1)
1.32 (1)
1.3000 (1)
1.000 (1)
1.3330 (1)
Refractive Index (Maximum):
1.7 (7)
1.52 (2)
1.07 (2)
1.53 (2)
1.356 (2)
1.366 (2)
1.4906 (2)
1.8 (2)
1.56 (2)
1.58 (2)
1.87 (1)
1.06 (1)
1.3478 (1)
1.395 (1)
1.39 (1)
1.458 (1)
1.456 (1)
1.64 (1)
1.7000 (1)
1.070 (1)
Leasing Available
Financing is avaliable for many of our products.

See Details
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
 
Home  >  Shop by Industry > Chemical Property Testing

Chemical Property Testing

Chemical Property Testing

Calorimeters measure the quantity of heat transferred to or from an object. Calorimeters are an essential part of the calorimetry. Calorimeters are important because they help measure the heat and monitoring the temperatures of chemical reactions. Calorimeters are a part of a varied array of temperature data loggers to cover a wide range of applications. For measuring ambient storage conditions of pharmaceuticals, food, or temperature sensitive warehouse goods, there are a diversity of mountable data logging solutions including wired and wireless models that very accurately measure and log temperature. There are also various types of calorimeters. The bomb calorimeter, offered by Cole-Parmer, has high level of automation which can be used in many applications. All the needed process excluding the sample preparation for determining the gcv of a solid or liquid sample can be done by the calorimeter. A single bomb covers the gcv as low as 375 kcal/kg and as high as 12000 kcal/kg. The bombs available are normal bomb and special halogen resistant bombs. When ordering these products do not t forget that Cole-Parmer can also provide you with calibration services. If you need help selecting calorimeters contact a Cole-Parmer Technical Expert today!
 Product Detail
Sort
 Availability
 Price
EW-59824-00 Cole-Parmer<small><sup>&reg;</sup></small> Portable NIR Food Analyzer Kit

Cole-Parmer Portable NIR Food Analyzer Kit

Product Type Digestion Spectroscopes,Output RS-232 via included 25-pin connector with 6-ft cable,Display LCD
EW-59824-00
Call 1-888-358-4705 for availability.
$6,950.00 USD/EACH

Qty:

Representative photo only ATAGO Digital Pocket Refractometer 0 53 Brix

ATAGO Digital Pocket Refractometer, 0-53% Brix

Product Type Refractometer (Digital),Brix scale range Minimum 0,Brix scale range Maximum 53
EW-02941-51
In stock.
$327.00 USD/EACH

Qty:

EW-25750-60 Digital Density / Specific Gravity Meter

Digital Density / Specific Gravity Meter

Output Infrared interface
EW-25750-60
In stock.
$3,775.00 USD/EACH

Qty:

EW-81030-00 Reichert<small><sup>&reg;</sup></small> Full-Range Digital Refractometer

Reichert Full-Range Digital Refractometer

Product Type Refractometer (Digital),Brix scale range Minimum 0,Brix scale range Maximum 95
EW-81030-00
In stock.
$1,265.00 USD/EACH

Qty:

Representative photo only Digital Refractometer Brix 0 0 to 95 0

Digital Refractometer, Brix, 0.0 to 95.0%

Product Type Refractometer (Digital),Brix scale range Minimum 0,Brix scale range Maximum 95
EW-02941-34
In stock.
$805.00 USD/EACH

Qty:

Representative photo only Specific gravity cup 100 mL capacity 0 5 volume tolerance for British use

Specific gravity cup, 100 mL capacity, 0.5% volume tolerance, for British use

Product Type British standard,Capacity 100 mL,Model WG-SS-100
EW-38000-20
In stock.
$290.00 USD/EACH

Qty:

EW-02940-04 High-Precision Abbe refractometer; 0 to 95.0% Brix, 1.3000 to 1.7000 RI

Atago High-Precision Abbe refractometer; 0 to 95.0% Brix, 1.3000 to 1.7000 RI

Product Type Abbe Refractometer,Brix scale range Minimum 0,Brix scale range Maximum 95
EW-02940-04
In stock.
$7,700.00 USD/EACH

Qty:

EW-38001-00 Pycnometer, 11.5-mL capacity, 1/8" (3.2-mm) hole in lid
EW-38001-00
In stock.
$187.00 USD/EACH

Qty:
See all Pycnometer

EW-78871-00 Vapodest Rapid Distillation Systems; Basic distillation system, 115V, 50/60Hz

Vapodest Rapid Distillation Systems; Basic distillation system, 115V, 50/60Hz

Product Type Rapid Distillation System - Basic,Dimensions " H 27 3/16,Dimensions " W 17 5/16
EW-78871-00
Call 1-888-358-4705 for availability.
$11,659.00 USD/EACH

Qty:

EW-78870-40 RapidStill<small><sup>&#153;</sup></small> II distiller, 115 VAC, 60 Hz, 15 amps

RapidStill II distiller, 115 VAC, 60 Hz, 15 amps

Materials of construction epoxy-coated steel,Dimensions " H 29 3/4,Dimensions " W 18
EW-78870-40
Call 1-888-358-4705 for availability.
$9,115.00 USD/EACH

Qty:

EW-81150-02 Brix Refractometers

Low-cost Brix refractometer with ATC; 0 to 10% Brix

Product Type Refractometer (Analog),Brix scale range Minimum 0,Brix scale range Maximum 10
EW-81150-02
In stock.
$126.00 USD/EACH

Qty:

EW-81001-30 Reichert Mark III Abbe Refractometer, 110to 240 VAC, 50/60 Hz

Reichert Mark III Abbe Refractometer, 110to 240 VAC, 50/60 Hz

Product Type Abbe Refractometer,Brix scale range Minimum 0,Brix scale range Maximum 95
EW-81001-30
Usually ships in 10 days.
$5,820.00 USD/EACH

Qty:

Representative photo only AIM600 Programmable Block Digestion System 28 Place With 250 mL Tubes

AIM600 Programmable Block Digestion System, 28 Place With 250 mL Tubes

Product Type Programmable Block Digestion System,Max operating temperature º F 842,Max operating temperature º C 450
EW-78871-51
Call 1-888-358-4705 for availability.
$8,360.00 USD/EACH

Qty:

EW-38000-00 Specific gravity cup, 8.32 mL capacity, 1.2% volume tolerance, for use in the U.S.

Specific gravity cup, 8.32 mL capacity, 1.2% volume tolerance, for use in the U.S.

Product Type U.S standard,Capacity 8.32 mL,Model WG-SS-8.32
EW-38000-00
In stock.
$225.00 USD/EACH

Qty:

EW-02941-35 Digital Refractometer, Brix, 0.0 to 60.0%, 0.0 to 28.0% Salinity, 1.330 to 1.4419 RI

Digital Refractometer, Brix, 0.0 to 60.0%, 0.0 to 28.0% Salinity, 1.330 to 1.4419 RI

Product Type Refractometer (Digital),Brix scale range Minimum 0,Brix scale range Maximum 60
EW-02941-35
In stock.
$585.00 USD/EACH

Qty:

173 results (showing 1 - 15 )
Per Page 
Home  >  Shop by Industry > Chemical Property Testing

View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title