Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
Category:
Mats (31)
Mops (18)
Vacuums (15)
Brand:
Bevco (42)
TEXWIPE (31)
TSI (25)
Product Type:
Wipes (42)
Gloves (41)
Availability:
In Stock (175)
Material:
LDPE (20)
Latex (17)
Color:
White (21)
Blue (2)
Thickness (mil):
6.3 (8)
5.2 (8)
4.0 (6)
8 mil (5)
20 (4)
6 (4)
3 (4)
Data Logging:
Yes (1)
2,600 pages
of answers

FREE
2013/14 Cole-Parmer
Sourcebook
Choose from the wide range of controlled environment and critical environment supplies from wipes and swabs, to furniture and particle counters. We carry brands such as Kimberley Clark, Texwipe, Contec, Fluke and Dupont.
Request your copy today.

Leasing Available
Financing is avaliable for many of our products.

See Details
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
 

Clean Room

Clean Room

Choose from the wide range of controlled environment equipment and critical environment supplies from wipes and swabs, to furniture and particle counters. We carry brands such as Kimberley Clark, Texwipe, Contec, Fluke and Dupont.

Contamination Control


Four Critical Areas of Potential Contamination

Particles. The number of particles released from a substrate is traditionally the most important criterion for cleanliness. Low particle counts on products brought into the cleanroom are desirable to reduce contamination of critical surfaces as well as the general cleanroom environment.
Fibers. Low fiber counts are desirable. Many processes that can withstand a level of small particle contamination are much more sensitive to large particles and fibers.
Nonvolatile Residue (NVR). The nonvolatile residue can be detrimental in cleanroom manufacturing.
Ions. Ionic contamination can cause failure by changing the electrical properties of a material throughout the corrosion of metallized layers.

Use apparel and gloves that are specifically designed for controlled environment and clean room applications. Products can be found that comply with most ISO classes. Coveralls and frocks are available in materials such as KleenGuard by Kimberly Clark, Tyvek, ISO Clean, ProClean or ChemStat from Dupont. Gloves are available in natural latex, nitrile, and vinyl.

Critical environment supplies also include ISO compliant clean room labels, stationary, and tape.

To ensure your Controlled Environment continues to meet the critical environment ISO standards choose from a number of particle counters from Fluke, Met One, or Casella.

Specialty cleaning supplies for controlled environments are critical to maintaining clean room classifications. Controlled environment supplies such as wipers and swabs are ideal for cleaning surfaces. Adhesive rolls and mops can be used to clean controlled environment walls and floors. Critical environment cleaning supplies are typically sealed to prevent contamination

Minimize the dust you bring into your critical environment by placing adhesive mats at entrances to pull dirt and particulate off shoes and cart wheels

Have questions? Our highly trained Application Specialists are ready to provide you with additional product specifications, guide you through selecting critical environment equipment, and offer support throughout the operational life of the equipment you purchase. They are thoroughly schooled on the products we sell and can answer the most challenging questions. Let them help you today.

Still have questions?
Contact Our Experts
for FREE product
application selection
and support.
or call 1-800-323-4340
 Product Detail
Sort
 Availability
 Price
Representative photo only Kimwipes EX L Wipes 4 1 2 X 8 1 2 280 box 60 boxes case

Kimwipes EX-L Wipes, 4-1/2" X 8-1/2", 280/box, 60 boxes/case

Product Type Wipes,Description Kimwipes EX-L,Qty/cs 280/box, 60 boxes/case
EW-33670-04
In stock.
$235.00 USD/CASE

Qty:

EW-33677-00 Texwipe cleanroom wipes

Texwipe AlphaWipe Low-particulate wipes; 9" x 9", 150/bag

Product Type Wipes,Description AlphaWipe,Compliance ISO Class 5
EW-33677-00
In stock.
$60.00 USD/BAG of 150

Qty:

EW-18450-25 Biotest ErgoTouch Pro Airborne Particle Counter

Biotest ErgoTouch Pro Airborne Particle Counter

Product Type Particle Counters,Output USB and RS-232,Flow rate 0.1 cfm
EW-18450-25
In stock.
$3,942.00 USD/EACH

Qty:

EW-33677-06 Texwipe cleanroom wipes

TexWipe 200 Low-particulate wipes, 9" x 9", 300/bag

Product Type Wipes,Description TexWipe,Compliance ISO Class 5
EW-33677-06
In stock.
$124.00 USD/BAG of 300

Qty:

Representative photo only TSI VelociCalc Air Velocity Meter with Straight Probe and Humidity Sensor

TSI VelociCalc Air Velocity Meter with Straight Probe and Humidity Sensor

Product Type Hot-Wire Anemometer,Display 4-digit LCD, 0.6" H,Memory capacity 12,700+ samples and 100 test IDs
EW-10271-27
In stock.
$1,340.00 USD/EACH

Qty:

Representative photo only Kimwipes EX L Wipes 15 X 16 3 4 140 box 15 boxes case

Kimwipes EX-L Wipes, 15" X 16-3/4", 140/box, 15 boxes/case

Product Type Wipes,Description Kimwipes EX-L,Qty/cs 140/box, 15 boxes/case
EW-33670-06
In stock.
$205.00 USD/CASE of 2100

Qty:

Representative photo only TSI Alnor EBT731 Electronic Balancing Capture Hood

TSI/Alnor EBT731 Electronic Balancing Capture Hood

Product Type Balometer,Display multi-line 6-digit LCD, 3/4" H,Output RS-232
EW-05949-51
In stock.
$3,275.00 USD/EACH

Qty:

Representative photo only TSI VelociCalc Multi function Ventilation Meter with Pressure Datalogging and Articulating Telescoping Probe
EW-10372-43
In stock.
$2,440.00 USD/EACH

Qty:

EW-33677-02 Texwipe cleanroom wipes

Texwipe TechniCloth Low-particulate wipes, 12" x 12", 150/bag

Product Type Wipes,Description Technicloth,Compliance ISO Class 5
EW-33677-02
In stock.
$23.00 USD/BAG of 150

Qty:

EW-18450-20 Biotest ErgoTouch Airborne Particle Counter

Biotest ErgoTouch Airborne Particle Counter

Product Type Particle Counters,Output USB,Flow rate 0.1 cfm
EW-18450-20
Usually ships in 9 days.
$2,875.00 USD/EACH

Qty:

EW-33678-01 Cleanroom Paper, Notebooks, and Self-Adhesive Notepads

Texwipe White cleanroom paper, 22 weight, 2500/case

Description Blank,Compliance ISO Class 5,Color White
EW-33678-01
In stock.
$206.00 USD/CASE of 2500

Qty:

Representative photo only Texwipe TechniSat Prewetted Cleanroom Wipes 70 wipes flat pack

Texwipe TechniSat Prewetted Cleanroom Wipes, 70 wipes/flat pack

Product Type Wipes,Model TX1065,Brand TEXWIPE
EW-86436-01
In stock.
$24.00 USD/PACKAGE

Qty:

EW-33676-01 Cleanroom swab; fabric with knit polyester tip and sealed polypropylene handle; 0.39"L tip, 500/pk
EW-33676-01
In stock.
$76.00 USD/BAG

Qty:

EW-33673-00 Nilfisk Lightweight Cleanroom Vacuum, 120 VAC

Nilfisk Lightweight Cleanroom Vacuum, 120 VAC

Product Type Cleanroom Vacuums,Capacity 3 1/4 gal.,Power VAC 120
EW-33673-00
In stock.
$1,328.00 USD/EACH

Qty:

Representative photo only Cleanroom swab Cleanfoam tip and polypropylene handle 0 67 L tip

Cleanroom swab; Cleanfoam tip and polypropylene handle; 0.67"L tip

Product Type Swabs,Compliance Class 100,Model TX740B
EW-33677-55
In stock.
$100.00 USD/BAG of 500

Qty:

407 results (showing 1 - 15 )
Per Page 

View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title