Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
Category:
Mats (31)
Mops (18)
Vacuums (15)
Brand:
Bevco (42)
TEXWIPE (31)
TSI (25)
Product Type:
Wipes (42)
Gloves (41)
Availability:
In Stock (175)
Material:
LDPE (20)
Latex (17)
Color:
White (21)
Blue (2)
Thickness (mil):
6.3 (8)
5.2 (8)
4.0 (6)
8 mil (5)
20 (4)
6 (4)
3 (4)
Data Logging:
Yes (1)
2,600 pages
of answers

FREE
2013/14 Cole-Parmer
Sourcebook
Choose from the wide range of controlled environment and critical environment supplies from wipes and swabs, to furniture and particle counters. We carry brands such as Kimberley Clark, Texwipe, Contec, Fluke and Dupont.
Request your copy today.

Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
 

Clean Room

Clean Room

Choose from the wide range of controlled environment equipment and critical environment supplies from wipes and swabs, to furniture and particle counters. We carry brands such as Kimberley Clark, Texwipe, Contec, Fluke and Dupont.

Contamination Control


Four Critical Areas of Potential Contamination

Particles. The number of particles released from a substrate is traditionally the most important criterion for cleanliness. Low particle counts on products brought into the cleanroom are desirable to reduce contamination of critical surfaces as well as the general cleanroom environment.
Fibers. Low fiber counts are desirable. Many processes that can withstand a level of small particle contamination are much more sensitive to large particles and fibers.
Nonvolatile Residue (NVR). The nonvolatile residue can be detrimental in cleanroom manufacturing.
Ions. Ionic contamination can cause failure by changing the electrical properties of a material throughout the corrosion of metallized layers.

Use apparel and gloves that are specifically designed for controlled environment and clean room applications. Products can be found that comply with most ISO classes. Coveralls and frocks are available in materials such as KleenGuard by Kimberly Clark, Tyvek, ISO Clean, ProClean or ChemStat from Dupont. Gloves are available in natural latex, nitrile, and vinyl.

Critical environment supplies also include ISO compliant clean room labels, stationary, and tape.

To ensure your Controlled Environment continues to meet the critical environment ISO standards choose from a number of particle counters from Fluke, Met One, or Casella.

Specialty cleaning supplies for controlled environments are critical to maintaining clean room classifications. Controlled environment supplies such as wipers and swabs are ideal for cleaning surfaces. Adhesive rolls and mops can be used to clean controlled environment walls and floors. Critical environment cleaning supplies are typically sealed to prevent contamination

Minimize the dust you bring into your critical environment by placing adhesive mats at entrances to pull dirt and particulate off shoes and cart wheels

Have questions? Our highly trained Application Specialists are ready to provide you with additional product specifications, guide you through selecting critical environment equipment, and offer support throughout the operational life of the equipment you purchase. They are thoroughly schooled on the products we sell and can answer the most challenging questions. Let them help you today.

Still have questions?
Contact Our Experts
for FREE product
application selection
and support.
or call 1-800-323-4340
 Product Detail
Sort
 Availability
 Price
Representative photo only Contec Prosat Presaturated cleanroom wipes 300 pack

Contec Prosat Presaturated cleanroom wipes, 300/pack

Product Type Wipes,Compliance Class 100,Brand Contec
EW-33675-00
In stock.
$95.00 USD/PACKAGE of 300

Qty:

Representative photo only Cleanroom Chair Deluxe Vinyl 17 to 22 25 height ISO Class 7 aluminum base

Cleanroom Chair, Deluxe Vinyl, 17" to 22.25" height, ISO Class 7, aluminum base

Product Type Deluxe Vinyl Cleanroom Chair,Brand Bevco,Model 9050M-C4 BLK
EW-86309-50
Call 1-888-358-4705 for availability.
$285.00 USD/EACH

Qty:

Representative photo only Texwipe TechniCloth Low particulate wipes 9 x 9 300 bag

Texwipe TechniCloth Low-particulate wipes, 9" x 9", 300/bag

Product Type Wipes,Description Technicloth,Compliance ISO Class 5
EW-33677-03
In stock.
$25.00 USD/BAG

Qty:

EW-33683-60 Pro/Clean<small><sup>&#153;</sup></small> Sleeve Protector

Pro/Clean Sleeve Protector

Product Type Gloves,Material Tyvek,Color White
EW-33683-60
Usually ships in 14 days.
$170.00 USD/CASE of 100

Qty:

EW-86309-05 Clean Room Vinyl Chair, 23" - 33" Height

Clean Room Vinyl Chair, 23" - 33" Height

Product Type Vinyl Cleanroom Chair,Material Vinyl,Brand Bevco
EW-86309-05
Call 1-888-358-4705 for availability.
$425.00 USD/EACH

Qty:

Representative photo only Anemometer Kit with Temperature Measurement

Anemometer Kit with Temperature Measurement

Product Type Vane Anemometer,Display 0.5" LCD, 4 digits, with LED backlight,Model 10201
EW-00259-52
Call 1-888-358-4705 for availability.
$795.00 USD/EACH

Qty:

EW-30009-51 Data Logging Hot-Wire Anemometer with CFM/CMM and 8:1 IR Thermometer

Data Logging Hot-Wire Anemometer with CFM/CMM and 8:1 IR Thermometer

Product Type Hot-Wire Anemometer,Display Large, dual backlit LCD,Memory capacity Internal: 9 readings, Min/Max/Avg, data hold
EW-30009-51
Usually ships in 4 days or sooner.
$499.00 USD/EACH

Qty:

EW-10270-25 TSI<small><sup>&#153;</sup></small> VelociCalc<small><sup>&reg;</sup></small> Air Velocity Meter, Remote Probe

TSI VelociCalc Air Velocity Meter, Remote Probe

Product Type Air Velocity Meters,Brand TSI
EW-10270-25
In stock.
$635.00 USD/EACH

Qty:

EW-10508-74 Alnor RVA501 : Data Logging Vane Anemometer Hand Held

Alnor RVA501 : Data Logging Vane Anemometer Hand Held

Product Type Vane Anemometer,Brand Alnor,Model RVA501
EW-10508-74
In stock.
$845.00 USD/EACH

Qty:

EW-10508-73 AVM410 : Air Velocity Meter, Temp Includes: Instrument, hard carrying case, 4 alkaline batteries, operation and service manual, and NIST calibration certificate
EW-10508-73
In stock.
$635.00 USD/EACH

Qty:

EW-10271-37 TSI<small><sup>&#153;</sup></small> VelociCalc<small><sup>&reg;</sup></small> Air Velocity Meter with Articulating Probe and Humidity Sensor.

TSI VelociCalc Air Velocity Meter with Articulating Probe and Humidity Sensor.

Product Type Hot-Wire Anemometer,Display 4-digit LCD, 0.6" H,Memory capacity 12,700+ samples and 100 test IDs
EW-10271-37
In stock.
$1,500.00 USD/EACH

Qty:

EW-33677-50 Cleanroom swab; Cleanfoam<small><sup>&reg;</sup></small> tip and polypropylene handle; 0.13"L tip

Cleanroom swab; Cleanfoam tip and polypropylene handle; 0.13"L tip

Product Type Swabs,Compliance Class 100,Model TX752B
EW-33677-50
In stock.
$97.00 USD/BAG of 500

Qty:

EW-33670-20 Kimberly-Clark Cleanroom Wipes

Crew CL4 Wipes, 12" X 12", 100/box, 5 boxes/case

Product Type Wipes,Description Crew wipes,Qty/cs 100/box, 5 boxes/case
EW-33670-20
In stock.
$201.00 USD/CASE of 500

Qty:

EW-33670-10 Kimberly-Clark Cleanroom Wipes

Kaydry EX-L Wipes, 15" X 16-3/4", 90/box, 15 boxes/case

Product Type Wipes,Description Kaydry EX-L,Qty/cs 90/box, 15 boxes/case
EW-33670-10
In stock.
$270.00 USD/CASE of 1350

Qty:

EW-10550-22 Alnor Low Flow Balometer<small><sup>&reg;</sup></small> Capture Hood

Alnor Low Flow Balometer Capture Hood

Product Type Balometer,Display 3 1/2-digit, 0.44"H, 26 segment analog display,Brand Alnor
EW-10550-22
In stock.
$1,635.00 USD/EACH

Qty:

407 results (showing 31 - 45 )
Per Page 

View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title