Item Total = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 8 ext. 138-8456
 
Home  >  Cleaning Brushes

Cleaning Brushes

Cleaning Brushes

Cleaning brushes for beakers and bottles come in a variety of shapes, sizes, handle design, and bristle material. There are cleaning brushes with radial tips which are for effective cleaning while reducing scratching. Contoured cleaning brushes are great for hard-to-reach areas. Another type includes the tufted end which folds flat snakes through neck of the bottle and then expands filling the container and allowing you to clean inside. Angle and swivel head follow the curvature of the container with minimal strain. The tied tip tool enters small openings then expands to clean the sides and bottom without scratching. And a sponge tip expand to give a more thorough cleaning while adjustable test tube brushes spreads apart to fit all tubes.
save up to 20% select brushes
Save up to 20%
Buy your brushes today




 Product Detail
Sort
 Availability
 Price

Foam-Tipped Short Glassware Brush, 13" L x 2" Diameter; 1/Pk

  • Product Type: Short Glassware Brush
  • Description: Foam-tipped
  • Material: Polypropylene/Foam
EW-84552-14
In stock.
$8.50 USD/EACH

Qty:

Foam-Tipped Long Glassware Brush, 20" L x 2" Diameter; 1/Pk

  • Product Type: Foam Brush
  • Description: Foam-tipped
  • Material: Polypropylene/Foam
EW-84552-16
In stock.
$11.00 USD/EACH

Qty:

Test Tube Brush, 10"l X 3/4" Diameter, Pack Of 12

  • Product Type: Test Tube Brush
  • Material: Nylon
  • Qty/pk: 12
EW-84550-52
In stock.
$54.00 USD/PACKAGE of 12

Qty:

Nylon Micro Brush, 3.5" Handle, 2.5"L x 0.25" Dia Brush; 12/Pk

  • Product Type: Micro Brush
  • Description: Micro tube brush
  • Material: Nylon
EW-84551-94
In stock.
$30.75 USD/PACKAGE

Qty:

Nylon Bottle Brush, White; 9" Handle x 6.5" L x 3-1/8" Diameter; 1/Pk

  • Product Type: Beaker Brush
  • Description: Radial tip
  • Material: Nylon
EW-84550-00
In stock.
$20.00 USD/EACH

Qty:

Bottle brush, X-shaped nylon bristles, green

  • Product Type: Beaker Brush
  • Description: Radial tip
  • Material: Nylon
EW-84550-04
In stock.
$20.50 USD/EACH

Qty:

Small neck bottle brush - 16-1/2"L x 3/4" to 2" dia - 1 each

  • Product Type: Test Tube Brush
  • Qty/ea: 1
  • Dimensions: 16.5 in L x 0.75 in to 2 in dia
EW-84550-76
In stock.
$16.00 USD/EACH

Qty:

Natural Wood Block Hand/Nail Scrub Brush, 1/Pk

  • Product Type: Scrub Brush
  • Description: Wood Block
  • Material: Polypropylene Bristles, Wood Block
EW-84554-30
In stock.
$3.50 USD/EACH

Qty:

Foam Laboratory Brush Set (Universal, 9", and 18"L); 3/Set

  • Product Type: Foam Brush Set
  • Qty/pk: 3
EW-84552-00
In stock.
$26.00 USD/SET

Qty:

Burette brush, 15"L x 3/16" diameter, pack of 12

  • Product Type: Burette Brush
  • Description: Burette Brush
  • Material: Nylon
EW-84550-60
In stock.
$42.25 USD/PACKAGE of 12

Qty:

Nylon Radial/SS Stem Tube Brush, 8" Handle, 3"L x 0.5" Dia Brush; 12/Pk

  • Product Type: Test Tube Brush
  • Description: Radial Tip/SS wire stem
  • Material: Nylon
EW-84551-56
In stock.
$29.25 USD/PACKAGE

Qty:

Beaker/Bottle Brush, polyester, white bristles

  • Product Type: Beaker Brush
  • Description: Radial tip
  • Material: Polyester
EW-84550-70
In stock.
$21.00 USD/EACH

Qty:

Plastic Block Hand/Nail Scrub Brush, 1/Pk

  • Product Type: Scrub Brush
  • Description: Plastic Block
  • Material: Polypropylene Bristles, Plastic Block
EW-84554-28
Usually ships in 8 days or sooner.
$2.50 USD/EACH

Qty:

Medium Bottle/cylinder Brush, 16", 12/pk

  • Product Type: Cylinder Brush
  • Description: Med, 16 in, Radial End
  • Material: Nylon
EW-84550-16
In stock.
$98.25 USD/PACKAGE

Qty:

Small Bottle Brush Tufted End 12", 12/pk

  • Product Type: Bottle Brush
  • Description: SMALL 12 in Bottle Brush, Tufted End
  • Material: Black Nylon Bristles, Wire Handle
EW-84550-87
In stock.
$71.25 USD/PACKAGE

Qty:

115 results (showing 1 - 15 )
Per Page 
#PRODUCTTITLE#

#PRODUCTHEADER#

#IAMGESTICKER#
#CROSSOUTPRICE#
#PRICE#
#PRICEWITHVAT#
#AVAILABILITY#
Qty
Quantity Discounts
Qty: #QTY10COUNT# #QTY15COUNT# #QTY20COUNT#
Price: #QTY10PRICE# #QTY15PRICE# #QTY20PRICE#
#PRODUCTIMAGE#
#POWERREVIEW#
#MARKETINGTEXT#
#ICONS#
#SPECS#
Home  >  Cleaning Brushes