Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
Capacity (mL):
0 - 20 (5)
Material:
Dimensions (L (mm)):
115 (5)
119 (3)
118 (2)
Dimensions (OD (mm)):
17 (5)
29 (5)
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
 
Home  >  Lab Equipment > Centrifuges > Centrifuge Accessories > Centrifuge Tubes > Cole-Parmer Conical-Bottom Disposable Plastic Centrifuge Tubes

Cole-Parmer Conical-Bottom Disposable Plastic Centrifuge Tubes

Cole-Parmer Conical-Bottom Disposable Plastic Centrifuge Tubes

  • Ideal for applications where other tubes would shatter
Cole Parmer tubes are available in polystyrene and polypropylene co-polymer (PPCO). The 50-ml tubes 06344-25 and 06344-26 are self-standing with molded-in graduations; all other models feature blue printed graduations and a writing patch. Tubes are available sterile-packed in trays or bags, or nonsterile-packed with caps separate.
 Product Detail
Sort
 Availability
 Price
Representative photo only 15 mL conical bottom disposable plastic centrifuge tubes screw cap rim seal PPCO 500 bag

15 mL conical bottom disposable plastic centrifuge tubes, screw cap/rim seal, PPCO, 500/bag

Product Type Conical-bottom Tubes,Color clear,Dimensions OD (mm) 17
EW-06344-22
In stock.
$124.00 USD/CASE

Qty:

Representative photo only 50 mL conical bottom disposable plastic centrifuge tubes flat top rim seall PPCO 500 bag

50 mL conical bottom disposable plastic centrifuge tubes, flat top/rim seall, PPCO, 500/bag

Product Type Conical-bottom Tubes,Color clear,Dimensions OD (mm) 29
EW-06344-27
In stock.
$164.00 USD/CASE

Qty:

EW-06344-20 15 mL conical bottom disposable plastic centrifuge tubes, screw cap/rim seal, PS, 500/bag

15 mL conical bottom disposable plastic centrifuge tubes, screw cap/rim seal, PS, 500/bag

Product Type Conical-bottom Tubes,Color clear,Dimensions OD (mm) 17
EW-06344-20
In stock.
$123.00 USD/CASE

Qty:

Representative photo only 50 mL self standing tube PPCO Non sterile 20 bags of 25

50 mL self-standing tube, PPCO, Non-sterile, 20 bags of 25

Product Type Conical-bottom Tubes,Sterile Yes,Color clear
EW-06344-25
In stock.
$201.00 USD/CASE

Qty:

EW-06344-26 50 mL self-standing tube, PPCO, Sterile, 20 bags of 25

50 mL self-standing tube, PPCO, Sterile, 20 bags of 25

Product Type Conical-bottom Tubes,Color clear,Dimensions OD (mm) 29
EW-06344-26
In stock.
$288.00 USD/CASE

Qty:

Representative photo only 50 mL conical bottom disposable plastic centrifuge tubes flat top rim seall PPCO sterile 20 bags of 25
EW-06344-29
In stock.
$227.00 USD/CASE

Qty:

Representative photo only 50 mL conical bottom disposable plastic centrifuge tubes flat top rim seall PPCO sterile 20 trays of 25
EW-06344-28
In stock.
$232.00 USD/CASE

Qty:

Representative photo only 15 mL conical bottom disposable plastic centrifuge tubes screw cap rim seal PS sterile 10 trays of 50
EW-06344-21
In stock.
$154.00 USD/CASE

Qty:

Representative photo only 15 mL conical bottom disposable plastic centrifuge tubes screw cap rim seal PPCO sterile 10 trays of 50
EW-06344-23
In stock.
$164.00 USD/CASE

Qty:

Representative photo only 15 mL conical bottom disposable plastic centrifuge tubes screw cap rim seal PPCO sterile 20 bags of 25
EW-06344-24
In stock.
$139.00 USD/CASE

Qty:

10 results (showing 1 - 10 )
Per Page 
Home  >  Lab Equipment > Centrifuges > Centrifuge Accessories > Centrifuge Tubes > Cole-Parmer Conical-Bottom Disposable Plastic Centrifuge Tubes

View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title