Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
Price Range:
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
 
Home  >  Pumps > Gear Pumps > Gear Pump Drives - For Micropump and Other Pump Heads > Cole-Parmer Console Digital Dispensing Drive with Remote Control for Micropump A Mount Gear Pumps

Cole-Parmer Console Digital Dispensing Drive with Remote Control for Micropump A Mount Gear Pumps

Cole-Parmer Console Digital Dispensing Drive with Remote Control for Micropump A Mount Gear Pumps

Easily operate this console drive from the front panel or use the optional foot switch (sold separately) for hands-free on/off control. The IP23-rated enclosure protects internal components from damage. Digital optical encoder feedback signal keeps speed control to ±0.3%.
What's included: the 115 VAC model has a 6-ft modular line cord with U.S. standard plug. The 230 VAC model has a 6-ft modular line cord with IEC 320/CEE 22 connector—please specify country to obtain correct plug when ordering.
 Product Detail
Sort
 Availability
 Price
EW-75211-30 Cole-Parmer<small><sup>&reg;</sup></small> Console Digital Dispensing Drive with Remote Control for Micropump<small><sup>&reg;</sup></small> A-mount Pump Heads, 115 VAC

Cole-Parmer Console Digital Dispensing Drive with Remote Control for Micropump A-mount Pump Heads, 115 VAC

Duty cycle Continuous,Motor type Permanent magnet DC (PMDC), IP23,Motor hp 1/10
EW-75211-30
In stock.
$1,688.00 USD/EACH

Qty:

Representative photo only Cole Parmer Console Digital Dispensing Drive with Remote Control for Micropump A Mount Pump Heads 230 VAC

Cole-Parmer Console Digital Dispensing Drive with Remote Control for Micropump A-Mount Pump Heads, 230 VAC

Duty cycle continuous,Motor type Permanent magnet DC (PMDC), IP23,Motor hp 1/10
EW-75211-35
In stock.
$1,725.00 USD/EACH

Qty:

2 results (showing 1 - 2 )
Per Page 
Home  >  Pumps > Gear Pumps > Gear Pump Drives - For Micropump and Other Pump Heads > Cole-Parmer Console Digital Dispensing Drive with Remote Control for Micropump A Mount Gear Pumps

View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title