Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
Brand:
Product Type:
Price Range:
Availability:
Material:
Length (in.):
0 to 5 (1)
Length (mm):
76 (1)
Width (mm):
451 (1)
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
 
Home  >  Laboratory Supplies & Consumables > Racks > Drying Racks > Cole-Parmer Drying Rack

Cole-Parmer Drying Rack

Cole-Parmer Drying Rack
Choose from our comprehensive line of Cole-Parmer Drying Rack and other Drying Racks products.
 Product Detail
Sort
 Availability
 Price
Representative photo only Drying Rack

Drying Rack

Product Type Drying Racks/Stands,Tubes held 72,Material Polystyrene
EW-06045-95
In stock.
$294.00 USD/EACH

Qty:

EW-06045-98 Stand for Drying Rack 06045-95, Acrylic
EW-06045-98
In stock.
$82.50 USD/EACH

Qty:

Representative photo only Pegs F 06045 95 11 pk

Pegs F/06045-95 11/pk

Product Type Rack Pegs,Material Polystyrene
EW-06045-97
Usually ships in 14 days.
$25.00 USD/PACKAGE

Qty:

3 results (showing 1 - 3 )
Per Page 
Home  >  Laboratory Supplies & Consumables > Racks > Drying Racks > Cole-Parmer Drying Rack

View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title