Product Type Digital Thermohygrometers,Max temperature º C 50,Display RH: 2-digit LCD, 1.125 in H
Temp: 3-digit LCD, 1.125 in H
In stock.
Product Type Dial Thermohygrometers,Max temperature º C 76,Display Analog
Call 1-888-358-4705 for availability.
Product Type Digital Thermohygrometers,Max temperature º C 50,Display RH: 2-digit LCD, 0.63 in H
Temp: 2.5 digit LCD, 0.63 in H
In stock.
Product Type Digital Thermohygrometers,Max temperature º C 70,Display 1 in-digit LCD
In stock.
Product Type Digital Thermohygrometers,Max temperature º C 50,Display RH: 2-digit LCD, 0.625 in H
Temp: 3.5-digit LCD, 0.625 in H
In stock.
Product Type Dial Thermohygrometers,Display Analog,RH range Max 100%
In stock.
Product Type Handheld Thermohygrometers,Max temperature º C 50,Max temperature º F 122
In stock.
Product Type Handheld Thermohygrometers,Max temperature º C 50,Max temperature º F 122
In stock.
Product Type Digital Thermohygrometers,Max temperature º C 70,Display LCD
In stock.
Product Type Humidity Card,RH range Max 100%,RH range min 0%
In stock.
Product Type Dial Thermohygrometers,Max temperature º C 50,Display Analog
Usually ships in 9 days.